Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

Office Furniture

92 Results Found that Include 198 Products 

Results per page: 16 | 32 | 48
Shop Desk,34-1/2 x 53 x 29In,Medium Gray
  • TENNSCO
  • Shop Desk, 34-1/2 x 53 x 29In, Medium GrayShop Desk,34-1/2 x 53 x 29In,Medium Gray
  • Item # 8CFK6
  • Mfr. Model # SR-57 MED GRAY
  • Open Foreman's Desk, Overall Width 34-1/2 In., Overall Height 53 In., Overall Depth 29 In., Pedestal Location...More

  • TENNSCO
  • Stationary BookcaseStationary Bookcase
  • Multiple product options available

    Stationary Bookcase, Assembled, Width 34-1/2", Depth 13-1/2", All Welded Steel, Powder Coat and Shelf Capacity (Lbs.) 130 lb.; Varies by Color and Height

Shop Desk,34-1/2 x 53 x 29In,Medium Gray
  • TENNSCO
  • Shop Desk, 34-1/2 x 53 x 29In, Medium GrayShop Desk,34-1/2 x 53 x 29In,Medium Gray
  • Item # 9TCF7
  • Mfr. Model # SR-58 MED GRAY
  • Closed Foreman's Desk, Overall Width 34-1/2 In., Overall Height 53 In., Overall Depth 29 In., Pedestal...More

  • TENNSCO
  • Literature SorterLiterature Sorter
  • Multiple product options available

    Literature Sorter, Construction Welded Steel and Fully Assembled, Height 33", Width 30-5/8" and Number of Compartments 21; Varies by Color and Depth

  • TENNSCO
  • BookcaseBookcase
  • Multiple product options available

    Bookcase, Assembled, Width 36", Depth 18", Material All Welded Steel and Shelf Capacity 150 lbs; Varies by Color and Height

Dividers,For 30 Drawer,Blk,PK30
  • TENNSCO
  • Dividers, For 30 Drawer, Blk, PK30Dividers,For 30 Drawer,Blk,PK30
  • Item # 4YTE7
  • Mfr. Model # 30AD
  • Dividers, Horizontal, Overall Width 9 In, Overall Height 2 1/2 In, Construction Welded Steel and Fully...More

Letter Size Starter Unit
  • TENNSCO
  • Letter Size Starter UnitLetter Size Starter Unit
  • Item # 5RGX4
  • Mfr. Model # 128848PC
  • Shelf Capacity 550 lbs., 12 In., Powder Coat Finish, 88 In., Includes (35) Adjustable Dividers, (2) L...More

Letter Size Starter Unit
  • TENNSCO
  • Letter Size Starter UnitLetter Size Starter Unit
  • Item # 5UFA4
  • Mfr. Model # 127648PC
  • Shelf Capacity 550 lbs., 12 In., Powder Coat Finish, 76 In., Includes (30) Adjustable Dividers, (2) L...More

Lateral File Drawer Cabinet,3 Shelves
Lateral File Drawer Cabinet,Assembled
Letter Size Starter Unit
  • TENNSCO
  • Letter Size Starter UnitLetter Size Starter Unit
  • Item # 5UFA6
  • Mfr. Model # 1276PC
  • Shelf Capacity 500 lbs., 12 In., Powder Coat Finish, 76 In., Includes (30) Adjustable Dividers, (2) L...More

Legal Size Starter Unit
  • TENNSCO
  • Legal Size Starter UnitLegal Size Starter Unit
  • Item # 5RGX8
  • Mfr. Model # 1576PC
  • Shelf Capacity 500 lbs., 15 In., Powder Coat Finish, 76 In., Includes (30) Adjustable Dividers, (2) L...More

Lateral File Drawer Cabinet,Assembled
Shop Desk,29 x 34-1/2 x 29In,Medium Gray
  • TENNSCO
  • Shop Desk, 29 x 34-1/2 x 29In, Medium GrayShop Desk,29 x 34-1/2 x 29In,Medium Gray
  • Item # 8CFK7
  • Mfr. Model # SR-59 MED GRAY
  • Wall Hanging Foreman's Desk, Overall Width 29 In., Overall Height 34-1/2 In., Overall Depth 29 In., Number of...More

Add-A-Stack Tier-Legal
  • TENNSCO
  • Add-A-Stack Tier-LegalAdd-A-Stack Tier-Legal
  • Item # 5RHC2
  • Mfr. Model # AS48GSD
  • Filing Shelf, Single Tier, Legal, Construction Steel, Color Sand, Finish Powder Coat, Height 10", Width 48",...More

Lateral File Drawer Cabinet,1 Shelf,Gray
  • TENNSCO
  • Horizontal Literature OrganizerHorizontal Literature Organizer
  • Multiple product options available

    Horizontal Literature Organizer, Width 30-7/8", Height 33", Welded Steel and Fully Assembled, Powder Coat and Number of Drawers or Bins 30; Varies by Color, Type and...More

  • TENNSCO
  • ShelvesShelves
  • Multiple product options available

    Shelves and Construction Steel; Varies by Color, Width and Depth

Letter Size Add-On Unit
  • TENNSCO
  • Letter Size Add-On UnitLetter Size Add-On Unit
  • Item # 5UFA5
  • Mfr. Model # 1276AC
  • Shelf Capacity 500 lbs., 12 In., Powder Coat Finish, 76 In., Includes (30) Adjustable Dividers, (1) T...More

Letter Size Starter Unit
  • TENNSCO
  • Letter Size Starter UnitLetter Size Starter Unit
  • Item # 5RGY4
  • Mfr. Model # 2476PC
  • Shelf Capacity 400 lbs., 24 In., Powder Coat Finish, 76 In., Includes (60) Adjustable Dividers, (2) L...More

Letter Size Starter Unit
  • TENNSCO
  • Letter Size Starter UnitLetter Size Starter Unit
  • Item # 5RGX6
  • Mfr. Model # 1288PC
  • Shelf Capacity 500 lbs., 12 In., Powder Coat Finish, 88 In., Includes (35) Adjustable Dividers, (2) L...More

  • TENNSCO
  • Lateral File, FixedLateral File,Fixed
  • Multiple product options available

    Lateral File,Fixed, File Size Letter/Legal, Overall Width 36", Overall Depth 17" and Material All Welded Steel; Varies by Type, Overall Height, Color and Number of Doors

  • TENNSCO
  • ShelfShelf
  • Multiple product options available

    Shelf, Width 34-1/2", Height 3/4" and Depth 13-1/2"; Varies by Color

Lateral File Drawer Cabinet,1 Shelf,Sand
Lateral File Drawer Cabinet,3 Shelves
Shelf Kit,48x12
  • TENNSCO
  • Shelf Kit, 48x12Shelf Kit,48x12
  • Item # 5RGZ6
  • Mfr. Model # ISK-4812
  • Shelf Kit, Width 48, Depth 12, Color Sand, Finish Powder Coat, For Use With 5UFA3, 5UFA4, 5RGX3, 5RGX4,...More

Letter Size Add-On Unit
  • TENNSCO
  • Letter Size Add-On UnitLetter Size Add-On Unit
  • Item # 5UFA3
  • Mfr. Model # 127648AC
  • Shelf Capacity 550 lbs., 12 In., Powder Coat Finish, 76 In., Includes (30) Adjustable Dividers, (1) T...More

Shelf Kit,36x12
  • TENNSCO
  • Shelf Kit, 36x12Shelf Kit,36x12
  • Item # 5RGZ2
  • Mfr. Model # ISK-3612
  • Shelf Kit, Width 36, Depth 12, Color Sand, Finish Powder Coat, For Use With 5UFA5, 5UFA6, 5RGX5, 5RGX6,...More

  • TENNSCO
  • File CabinetFile Cabinet
  • Multiple product options available

    Laterial File Cabinet, Depth 17-15/16", Steel, Powder Coat and Includes Lock; Varies by Number of Drawers or Bins, Color, Type, Height and Width

Reference Shelf,30x12
  • TENNSCO
  • Reference Shelf, 30x12Reference Shelf,30x12
  • Item # 5RGZ7
  • Mfr. Model # RSMB-12
  • Reference Shelf, Height 5/8 In., Width 30 In., Depth 12 In., Color Sand, Finish Powder Coat, For Use With...More

  • TENNSCO
  • Extra ShelfExtra Shelf
  • Multiple product options available

    Extra Shelf, Number of Shelves 1, Width 36", Height 7/8", Depth 12" and Shelf Capacity 200 lbs.; Varies by Color

Results per page: 16 | 32 | 48