Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Office Furniture

138 Results Found that Include 227 Products

Results per page: 16 | 32 | 48
  • SAFCO
  • CPU HolderCPU Holder
  • Multiple product options available

    CPU Holder, Ergo-Comfort, Color Black, Material Steel, Standards Meets or Exceeds ANSI/BIFMA and Includes Mounting Hardware; Varies by Overall Depth

Backrest,12 1/2H In,Black
  • SAFCO
  • Desk-Side Printer StandDesk-Side Printer Stand
  • Multiple product options available

    Desk-Side Printer Stand, Assembly Required and Package Quantity 1; Varies by Color, Material, Overall Depth (In.), Overall Height (In.) and Overall Width (In.)

Serenity High Back Executive Chair
  • SAFCO
  • Serenity High Back Executive ChairSerenity High Back Executive Chair
  • Item # 49H946
  • Mfr. Model # 3470BL
  • Serenity High Back Executive Chair,Executive Seating,Overall Height 48 In.,Overall Width 26 In.,Overall Depth...More

Wire Cubes,Steel,Black
  • SAFCO
  • Wire Cubes, Steel, BlackWire Cubes,Steel,Black
  • Item # 20C541
  • Mfr. Model # 5279BL
  • Wire Cubes, Height 15 In., Width 15 In., Depth 15 In., Number of Shelves Can Be Configured As 5 Cubes Or 4...More

Roll File,16 Compartments,Stationary
Steel Base,Black
  • SAFCO
  • Steel Base, BlackSteel Base,Black
  • Item # 20C561
  • Mfr. Model # 4323BL
  • Steel Base, Overall Width (In.) 10, Overall Depth (In.) 14, Overall Height (In.) 5-1/4, Construction Steel,...More

  • SAFCO
  • Underdesk Printer StandUnderdesk Printer Stand
  • Multiple product options available

    Underdesk Printer Stand, Assembly Required and Package Quantity 1; Varies by Color, Material, Overall Depth (In.), Overall Height (In.) and Overall Width (In.)

  • SAFCO
  • Desktop OrganizerDesktop Organizer
  • Multiple product options available

    Desktop Organizer, Construction Steel, Height 10", Width 10", Depth 12" and Color Black; Varies by Number of Compartments

File Cart w/3 Drawers,Black
  • SAFCO
  • File Cart w/3 Drawers, BlackFile Cart w/3 Drawers,Black
  • Item # 20C491
  • Mfr. Model # 5213BL
  • File Cart w/3 Drawers, Overall Width 15-3/4 In., Overall Depth 17 In., Overall Height 27 In., Construction...More

Zippi Plastic Extended-Height Chair
  • SAFCO
  • Zippi Plastic Extended-Height ChairZippi Plastic Extended-Height Chair
  • Item # 49H928
  • Mfr. Model # 3386BL
  • Drafting Chair, Overall Height 52-1/2 In., Overall Width 25 In., Overall Depth 25 In., Seat Height Min. 23...More

Folding Computer Table,Gray
  • SAFCO
  • Folding Computer Table, GrayFolding Computer Table,Gray
  • Item # 20C684
  • Mfr. Model # 1935GR
  • Folding Computer Table, Material Steel/Laminate, Color Gray, Adjustable 6 Positions To Adjust Height And...More

Monitor Stand,Black,6-1/4 In.
File Cart w/4 Drawers,Black
  • SAFCO
  • File Cart w/4 Drawers, BlackFile Cart w/4 Drawers,Black
  • Item # 20C492
  • Mfr. Model # 5214BL
  • File Cart w/4 Drawers, Overall Width 15-3/4 In., Overall Depth 17 In., Overall Height 27 In., Construction...More

Mobile Desk-Side File Cart
  • SAFCO
  • Mobile Desk-Side File CartMobile Desk-Side File Cart
  • Item # 20C496
  • Mfr. Model # 5224BL
  • Mobile Desk-Side File Cart, Overall Width 17-1/4 In., Overall Depth 13 In., Overall Height 21-1/4 In.,...More

Mobile File Holder,Locking,Letter,Putty
  • SAFCO
  • Mobile File Holder, Locking, Letter, PuttyMobile File Holder,Locking,Letter,Putty
  • Item # 6CGT8
  • Mfr. Model # 5361PT
  • Mobile File Holder, Locking, File Size Letter, Overall Width 13-1/2 In., Overall Depth 19-1/4 In., Overall...More

  • SAFCO
  • Vertical Desktop SorterVertical Desktop Sorter
  • Multiple product options available

    Vertical Desktop Sorter, Construction Corrugated Fiberboard\Hardboard\Particleboard, Height 16", Width 10-3/4", Depth 12", Number of Compartments 11 and Load Capacity 15...More

Mobile File Holder,Locking with Draw,Blk
  • SAFCO
  • Mobile File Holder, Locking with Draw, BlkMobile File Holder,Locking with Draw,Blk
  • Item # 6CGT3
  • Mfr. Model # 5364BL
  • Mobile File Holder, Locking with Drawer, File Size Letter, Overall Width 17 In., Overall Depth 26 In.,...More

Drafting Table Top,48"x36"
  • SAFCO
  • Drafting Table Top, 48"x36"Drafting Table Top,48"x36"
  • Item # 24T936
  • Mfr. Model # 3951
  • Drafting Table Top, Width 48 In., Depth 36 In., Tabletop Color White, Tabletop Material Furniture Grade...More

Serenity  Big and Tall Leather Highback
  • SAFCO
  • Serenity Big and Tall Leather HighbackSerenity Big and Tall Leather Highback
  • Item # 49H949
  • Mfr. Model # 3500BL
  • Big and Tall Highback Chair, Serenity Series, Overall Height 26 In., Overall Width 48-1/2 In., Overall Depth...More

Drafting Table Base,56-1/2"x30-1/2"
  • SAFCO
  • Drafting Table Base, 56-1/2"x30-1/2"Drafting Table Base,56-1/2"x30-1/2"
  • Item # 24T941
  • Mfr. Model # 3962GR
  • Drafting Table Base, Width 56-1/2 In., Depth 30-1/2 In., Height 35-1/2 In., Base Color Gray, Base Material...More

Mobile Tub File w/Lock,Letter,Black
Lectern,Steel/Polycarbonate,Gray
  • SAFCO
  • Magazine Floor RackMagazine Floor Rack
  • Multiple product options available

    Magazine Floor Rack, Construction Steel Mesh, Width 12-1/2" and Color Black; Varies by Number of Compartments, Height and Depth

Double File Cart w/Drawers,Black
High Back Task Chair,Black
  • SAFCO
  • High Back Task Chair, BlackHigh Back Task Chair,Black
  • Item # 39E410
  • Mfr. Model # 3490BV
  • High Back Task Chair, Overall Height 40-3/4 to 44-3/4 In., Overall Width 27 In., Overall Depth 30-1/4 In.,...More

Drafting Table Top,60"x37-1/2"
  • SAFCO
  • Drafting Table Top, 60"x37-1/2"Drafting Table Top,60"x37-1/2"
  • Item # 24T937
  • Mfr. Model # 3952
  • Drafting Table Top, Width 60 In., Depth 37-1/2 In., Tabletop Color Green, Tabletop Material Furniture Grade...More

Tub Files,Black
  • SAFCO
  • Tub Files, BlackTub Files,Black
  • Item # 20C503
  • Mfr. Model # 5350BL
  • Tub Files, Overall Width 13-1/2 In., Overall Depth 24-1/4 In., Overall Height 27-1/2 In., Construction Steel,...More

Results per page: 16 | 32 | 48