Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Office Furniture

12 Results Found that Include 62 Products 

Results per page: 16 | 32 | 48
    • HON
    • Office DeskOffice Desk
    • Multiple product options available

      Office Desk, Keyboard Shelf No and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

    • HON
    • Lateral FileLateral File
    • Multiple product options available

      Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

    • HON
    • Shelf FileShelf File
    • Multiple product options available

      Shelf File, Overall Width 36", Material Steel, Handle Recessed, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies...More

    Wardrobe/Personal Storage Tower,Putty
    • HON
    • Wardrobe/Personal Storage Tower, PuttyWardrobe/Personal Storage Tower,Putty
    • Item # 14H636
    • Mfr. Model # HONST25623RRL
    • Wardrobe/Personal Storage Tower, Flagship Series, Height 48-1/2 In., Width 24 In., Depth 24 In., Color Putty,...More

    • HON
    • Open Shelf FileOpen Shelf File
    • Multiple product options available

      Open Shelf File, Brigade 600, Overall Width 36", Overall Height 75-7/8", Material Steel, Handle Recessed, Assembly Fully Assembled, Standards Meets or Exceeds ANSI/BIFMA...More

    • HON
    • L-Shape Office Desk, 10500L-Shape Office Desk, 10500
    • Multiple product options available

      L-Shape Office Desk, 10500, Overall Width 72", Overall Height 29-1/2", Overall Depth 84", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4,...More

    Wardrobe/Personal Storage Tower,Lt Gray
    • HON
    • Wardrobe/Personal Storage Tower, Lt GrayWardrobe/Personal Storage Tower,Lt Gray
    • Item # 14H637
    • Mfr. Model # HONST25623RRQ
    • Wardrobe/Personal Storage Tower, Flagship Series, Height 48-1/2 In., Width 24 In., Depth 24 In., Color Light...More

    • HON
    • Lateral FileLateral File
    • Multiple product options available

      Lateral File, Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards and Includes One Cord Pass Through Grommet In Panel; Varies by Color

    Wardrobe/Personal Storage Tower,Black
    • HON
    • Wardrobe/Personal Storage Tower, BlackWardrobe/Personal Storage Tower,Black
    • Item # 14H635
    • Mfr. Model # HONST25623RRP
    • Wardrobe/Personal Storage Tower, Flagship Series, Height 48-1/2 In., Width 24 In., Depth 24 In., Color Black,...More

    Wardrobe/Personal Storage Tower,Lt Gray
    • HON
    • Wardrobe/Personal Storage Tower, Lt GrayWardrobe/Personal Storage Tower,Lt Gray
    • Item # 14H631
    • Mfr. Model # HONST24523RRQ
    • Wardrobe/Personal Storage Tower, Flagship Series, Height 48-1/2 In., Width 24 In., Depth 24 In., Color Light...More

    Wardrobe/Personal Storage Tower,Putty
    • HON
    • Wardrobe/Personal Storage Tower, PuttyWardrobe/Personal Storage Tower,Putty
    • Item # 14H630
    • Mfr. Model # HONST24523RRL
    • Wardrobe/Personal Storage Tower, Flagship Series, Height 48-1/2 In., Width 24 In., Depth 24 In., Color Putty,...More

    Wardrobe/Personal Storage Tower,Black
    • HON
    • Wardrobe/Personal Storage Tower, BlackWardrobe/Personal Storage Tower,Black
    • Item # 14H629
    • Mfr. Model # HONST24523RRP
    • Wardrobe/Personal Storage Tower, Flagship Series, Height 48-1/2 In., Width 24 In., Depth 24 In., Color Black,...More

    Results per page: 16 | 32 | 48