Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Office Furniture

17 Results Found that Include 36 Products 

Results per page: 16 | 32 | 48
    Storage Cabinet,Black
    • HON
    • Storage Cabinet, Black
    • Item # 14H611
    • Mfr. Model # HONSC2472P
    • Storage Cabinet, Brigade Series, Height 72 In., Width 36 In., Depth 24-1/4 In., Color Black, Material Steel,...More

    • HON
    • Vertical File
    • Multiple product options available

    Storage Cabinet,Putty
    • HON
    • Storage Cabinet, Putty
    • Item # 14H612
    • Mfr. Model # HONSC2472L
    • Storage Cabinet, Brigade Series, Height 72 In., Width 36 In., Depth 24-1/4 In., Color Putty, Material Steel,...More

    Storage Cabinet,Light Gray
    • HON
    • Storage Cabinet, Light Gray
    • Item # 14H613
    • Mfr. Model # HONSC2472Q
    • Storage Cabinet, Brigade Series, Height 72 In., Width 36 In., Depth 24-1/4 In., Color Light Gray, Material...More

    Credenza,2 Box/2 File,Harvest
    • HON
    • Credenza, 2 Box/2 File, Harvest
    • Item # 20UN77
    • Mfr. Model # HONVCL60FC
    • Credenza, Voi Series, Overall Width 60-1/16 In., Overall Height 21-7/16 In., Overall Depth 20-1/64 In.,...More

    • HON
    • Office Desk
    • Multiple product options available

    • HON
    • Credenza, 10500
    • Multiple product options available

    Laminate Boat Top,Mahogany,48 x 120 In
    • HON
    • Laminate Boat Top, Mahogany, 48 x 120 In
    • Item # 14Z883
    • Mfr. Model # HONT12048PNN
    • Conference Table Top, Shape Boat, Width 48 In., Length 120 In., Material Laminate, Tabletop Finish Mahogany,...More

    • HON
    • Open Shelf File
    • Multiple product options available

    • HON
    • Bookcase
    • Multiple product options available

    Right Desk Return,48x29-1/2x24 In,Putty
    • HON
    • Right Desk Return, 48x29-1/2x24 In, Putty
    • Item # 13F016
    • Mfr. Model # HON38215RCL
    • Right Desk Return, 38000 Series, Overall Width 48 In., Overall Height 29-1/2 In., Overall Depth 24 In., Color...More

    Laminate Boat Top,Harvest,48 x 120 In
    • HON
    • Laminate Boat Top, Harvest, 48 x 120 In
    • Item # 14Z882
    • Mfr. Model # HONT12048PNC
    • Conference Table Top, Shape Boat, Width 48 In., Length 120 In., Material Laminate, Tabletop Finish Harvest,...More

    Left Desk Return,48 x 29.5 x 24 In,Putty
    • HON
    • Left Desk Return, 48 x 29.5 x 24 In, Putty
    • Item # 13F014
    • Mfr. Model # HON38216LCL
    • Left Desk Return, 38000 Series, Overall Width 48 In., Overall Height 29-1/2 In., Overall Depth 24 In., Color...More

    Lateral File,36 In.W,Charcoal
    • HON
    • Lateral File, 36 In.W, Charcoal
    • Item # 16V191
    • Mfr. Model # HON683LS
    • Lateral FileBrigade - 600 Series, File Size A4/Legal/Letter, Number of Drawers 3Overall Width 36 In., Overall...More

    Results per page: 16 | 32 | 48