Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Office Furniture

3 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Display Case,Walnut,40x36x14 In
    • GRAINGER APPROVED VENDOR
    • Display Case, Walnut, 40x36x14 InDisplay Case,Walnut,40x36x14 In
    • Item # 8CMC8
    • Mfr. Model # 8949M-MB-W
    • Mirror Display Wooden Frame Case, Height (In.) 40, Length (In.) 36, Depth (In.) 14, Color Walnut, Includes 1...More

    • GRAINGER APPROVED VENDOR
    • L-Shape DeskL-Shape Desk
    • Multiple product options available

      L-Shape Desk, Overall Width 42", Overall Height 29-1/2", Overall Depth 24", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 5, Pedestal Style...More

    LAN Station,72-3/4 in. H x 25-1/4 in. W
    • GRAINGER APPROVED VENDOR
    • LAN Station, 72-3/4 in. H x 25-1/4 in. WLAN Station,72-3/4 in. H x 25-1/4 in. W
    • Item # 33NR46
    • Mfr. Model # 33NR46
    • LAN Station, Stationary, Material Particle Board, Number of Shelves 3, Color Grey, Construction Steel, Finish...More

    Results per page: 16 | 32 | 48