Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Office Furniture

8 Results Found that Include 19 Products 

Results per page: 16 | 32 | 48
    Shop Desk,34-1/2 x 45-1/8 x 30 In,Gray
    • GRAINGER APPROVED VENDOR
    • Shop Desk, 34-1/2 x 45-1/8 x 30 In, Gray
    • Item # 1W908
    • Mfr. Model # 640
    • Cabinet Shop Desk, Overall Width 34-1/2 In., Overall Height 45-1/8 In., Overall Depth 30 In., Pedestal...More

    Mobile Drop Lift Rack,52 In H,Putty
    • GRAINGER APPROVED VENDOR
    • Mobile Drop Lift Rack, 52 In H, Putty
    • Item # 4KH75
    • Mfr. Model # 4KH75
    • Drop/Lift Mobile Plan CenterSheet Capacity 1800, Steel, Powder Coat Finish, Tan, Required No. of Clamps 18,...More

    • GRAINGER APPROVED VENDOR
    • Standard Filing Cabinet
    • Multiple product options available

      Standard Filing Cabinet and Material Steel; Varies by Type, Overall Height, Overall Width, Overall Depth, Color, Number of Drawers, File Size and Handle

    Lockable Service Writer,31.5x72.5x21 In
    • GRAINGER APPROVED VENDOR
    • Lockable Service Writer, 31.5x72.5x21 In
    • Item # 4TX93
    • Mfr. Model # SW01010G
    • Lockable Service Writer, Overall Width 31-1/2 In., Overall Height 72-1/2 In., Overall Depth 21 In., Number of...More

    Drafting Stool,Back Height 16 In,Black
    • GRAINGER APPROVED VENDOR
    • Drafting Stool, Back Height 16 In, Black
    • Item # 1FAV6
    • Mfr. Model # 1FAV6
    • Drafting Chair, Overall Height 53 In., Overall Width 27-1/2 In., Overall Depth 27-1/2 In., Seat Height Min....More

    • GRAINGER APPROVED VENDOR
    • Vertical Literature Organizer
    • Multiple product options available

      Vertical Literature Organizer, Letter, Construction Steel Shell/Plastic Compartment, Height 84", Width 34-1/2", Depth 13", Number of Compartments 72 and Includes Labels;...More

    • GRAINGER APPROVED VENDOR
    • Magazine Display
    • Multiple product options available

      Magazine Display, Construction Steel, Width 14-1/8", Depth 14-1/8" and Includes Rotary Base; Varies by Color, Number of Compartments and Height

    Literature Organizer,36-1/2 x 15-3/4 In.
    • GRAINGER APPROVED VENDOR
    • Literature Organizer, 36-1/2 x 15-3/4 In.
    • Item # 8EDY3
    • Mfr. Model # 9264
    • Literature Organizer, Construction Steel with Fiberboard Back, Height 36-1/2 In., Depth 15-3/4 In., Color...More

    Results per page: 16 | 32 | 48