Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Office Furniture

32 Results Found that Include 46 Products 

Results per page: 16 | 32 | 48
    Executive Chair,Leather,Black
    • GRAINGER APPROVED VENDOR
    • Executive Chair, Leather, Black
    • Item # 6GNN4
    • Mfr. Model # 6GNN4
    • Executive Chair, Midback with Arms, Height 40-1/2-44", Width 27", Depth 27", Seat Height 19 to 22-3/4", Seat...More

    • GRAINGER APPROVED VENDOR
    • Standard Filing Cabinet
    • Multiple product options available

    Drafting Stool,24-34-1/4 In H,Black
    • GRAINGER APPROVED VENDOR
    • Drafting Stool, 24-34-1/4 In H, Black
    • Item # 1FAV3
    • Mfr. Model # 1FAV3
    • Drafting Chair, Weight Capacity 250 lb., Seat Height Range 24 to 34-1/4 In., Color Black, Material Fabric,...More

    Clamp,Holds 24 Sheets,PK6
    • GRAINGER APPROVED VENDOR
    • Clamp, Holds 24 Sheets, PK6
    • Item # 5W270
    • Mfr. Model # 5W270
    • Hanging Clamp, Holds Sheets up to 24", Capacity 100 Sheets Each 20 Pounds Maximum Weight, Clamp Size 25-3/4",...More

    Drafting Stool,24 1/2-34 1/2 In H,Blk
    • GRAINGER APPROVED VENDOR
    • Drafting Stool, 24 1/2-34 1/2 In H, Blk
    • Item # 1FAU9
    • Mfr. Model # 1FAU9
    • Drafting Chair, Weight Capacity 250 lb., Seat Height Range 24 to 34-1/2 In., Color Black, Material Fabric,...More

    Cart,3 Shelves,Black
    • GRAINGER APPROVED VENDOR
    • Cart, 3 Shelves, Black
    • Item # 1DNP2
    • Mfr. Model # 1DNP2
    • Cart, Welded Steel, Black, Monitor Size 20", Display Type CRT, Number of Shelves 3, Number of Adjustable...More

    Task Chair,Ergonomic,Black
    • GRAINGER APPROVED VENDOR
    • Task Chair, Ergonomic, Black
    • Item # 6GNN0
    • Mfr. Model # 6GNN0
    • Task Chair, Midback with Arms, Ergonomic, Height 33-1/2 to 38", Width 25", Depth 25", Seat Height 18 to 23",...More

    • GRAINGER APPROVED VENDOR
    • Stationary Bookcase
    • Multiple product options available

    Task Chair,Mesh Back,Black
    • GRAINGER APPROVED VENDOR
    • Task Chair, Mesh Back, Black
    • Item # 6GNN2
    • Mfr. Model # 6GNN2
    • Task Chair, Mesh-Back with Arms, Height 37-1/4 to 40-1/4", Width 25", Depth 25", Seat Height 18 to 20-3/4",...More

    Clamp,Holds 18 Sheets,PK6
    • GRAINGER APPROVED VENDOR
    • Clamp, Holds 18 Sheets, PK6
    • Item # 4KH73
    • Mfr. Model # 4KH73
    • Hanging Clamp, Holds Sheets up to 18", Capacity 100 Sheets Each 20 Pounds Maximum Weight, Clamp Size 19-3/4",...More

    Task Leather Chair,Adjustable
    • GRAINGER APPROVED VENDOR
    • Task Leather Chair, Adjustable
    • Item # 1HEH4
    • Mfr. Model # 1HEH4
    • Task Chair, Adjustable, with ArmsSeat Height 16 to 21 In., Seat Width 18-1/2 In., Seat Depth 16-7/8 In., Back...More

    Computer Cart,Mobile,29-3/4 H x 25 W
    • GRAINGER APPROVED VENDOR
    • Computer Cart, Mobile, 29-3/4 H x 25 W
    • Item # 11C536
    • Mfr. Model # 11C536
    • Computer Cart, Mobile, Number of Shelves 2, Color Gray, Construction Powdercoated Steel with Laminate Top,...More

    • GRAINGER APPROVED VENDOR
    • Literature Organizer
    • Multiple product options available

    Manager Leather Chair,Adjustable
    • GRAINGER APPROVED VENDOR
    • Manager Leather Chair, Adjustable
    • Item # 1HEH3
    • Mfr. Model # 1HEH3
    • Adjustable Manager ChairSeat Height 17 to 21-1/2 In., Seat Width 20-1/2 In., Seat Depth 19-1/2 In., Back...More

    Portable Computer Workstation,Sit Down
    • GRAINGER APPROVED VENDOR
    • Portable Computer Workstation, Sit Down
    • Item # 9RCV0
    • Mfr. Model # LT342S
    • Portable Computer Workstation, Sit Down, Material Plastic, Color Black, Keyboard Shelf Yes, Number of Casters...More

    Task Chair,Ergonomic,Gray
    • GRAINGER APPROVED VENDOR
    • Task Chair, Ergonomic, Gray
    • Item # 6GNL9
    • Mfr. Model # 6GNL9
    • Task Chair, Midback with Arms, Ergonomic, Height 33-1/2 to 38", Width 25", Depth 25", Seat Height 18 to 23",...More

    Mobile Roll File,36 Compartments
    • GRAINGER APPROVED VENDOR
    • Mobile Roll File, 36 Compartments
    • Item # 5CRX0
    • Mfr. Model # 5CRX0
    • Roll File, Mobile, Number of Compartments 36, Height 32-3/8", Width 35-3/8", Depth 15", Tube Size 3 1/2 sq....More

    Task Chair,Black
    • GRAINGER APPROVED VENDOR
    • Task Chair, Black
    • Item # 1FAL9
    • Mfr. Model # 1FAL9
    • Task Chair, Office ChairSeat Height 15-1/2 to 20-1/2 In., Seat Width 20-1/2 In., Seat Depth 19-1/4 In., Back...More

    Mobile Roll File,20 Compartments
    • GRAINGER APPROVED VENDOR
    • Mobile Roll File, 20 Compartments
    • Item # 4KH33
    • Mfr. Model # 4KH33
    • Roll File, Mobile, Number of Compartments 20, Height 23-1/4", Width 15-1/4", Depth 13-1/4", Tube Size 2-3/4...More

    Drafting Stool,24 1/2-34 1/2 In H,Gray
    • GRAINGER APPROVED VENDOR
    • Drafting Stool, 24 1/2-34 1/2 In H, Gray
    • Item # 1FAV1
    • Mfr. Model # 1FAV1
    • Drafting Chair, Weight Capacity 250 lb., Seat Height Range 24 to 34-1/2 In., Color Gray, Material Fabric,...More

    Mobile Roll File,60 Compartments
    • GRAINGER APPROVED VENDOR
    • Mobile Roll File, 60 Compartments
    • Item # 5CRX1
    • Mfr. Model # 5CRX1
    • Roll File, Mobile, Number of Compartments 60, Height 32-3/8", Width 34", Depth 15", Tube Size 2 1/2 sq. in.,...More

    Mnger Leather Chair,Oxblood
    • GRAINGER APPROVED VENDOR
    • Mnger Leather Chair, Oxblood
    • Item # 2UMV2
    • Mfr. Model # 2UMV2
    • Adjustable Manager ChairSeat Height 17 to 21-1/2 In., Seat Width 20-1/2 In., Seat Depth 19-1/2 In., Back...More

    Cabinet,Flat File,Open Base,Black
    • GRAINGER APPROVED VENDOR
    • Cabinet, Flat File, Open Base, Black
    • Item # 2CLD8
    • Mfr. Model # 2CLD8
    • Flat File Cabinet Base, Open, Overall Height 20", Overall Width 40-3/4", Overall Depth 28-3/8", Color Black,...More

    • GRAINGER APPROVED VENDOR
    • Literature Rack
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Literature Display
    • Multiple product options available

    Cabinet,Flat File,Open Base,Putty
    • GRAINGER APPROVED VENDOR
    • Cabinet, Flat File, Open Base, Putty
    • Item # 2CLD7
    • Mfr. Model # 2CLD7
    • Flat File Cabinet Base, Open, Overall Height 20", Overall Width 40-3/4", Overall Depth 28-3/8", Color Putty,...More

    Task Chair,Leather,Oxblood,Adjustable
    • GRAINGER APPROVED VENDOR
    • Task Chair, Leather, Oxblood, Adjustable
    • Item # 2UMV3
    • Mfr. Model # 2UMV3
    • Task Chair, Adjustable, with Arms, Seat Height 16 to 21 In., Seat Width 18-1/2 In., Seat Depth 16-7/8 In.,...More

    Task Chair,Gray
    • GRAINGER APPROVED VENDOR
    • Task Chair, Gray
    • Item # 1FAL8
    • Mfr. Model # 1FAL8
    • Desk Chair,Office Chair,Seat Height 15-1/2 to 20-1/2 In.,Seat Width 20-1/2 In.,Seat Depth 19-1/4 In.,Back...More

    Task Chair,Ergonomic,Burgundy
    • GRAINGER APPROVED VENDOR
    • Task Chair, Ergonomic, Burgundy
    • Item # 6GNN1
    • Mfr. Model # 6GNN1
    • Task Chair, Midback with Arms, Ergonomic, Height 33-1/2 to 38", Width 25", Depth 25", Seat Height 18 to 23",...More

    Cabinet,Flat File,Open Base,Gray
    • GRAINGER APPROVED VENDOR
    • Cabinet, Flat File, Open Base, Gray
    • Item # 2CLD9
    • Mfr. Model # 2CLD9
    • Flat File Cabinet Base, Open, Overall Height 20", Overall Width 40-3/4", Overall Depth 28-3/8", Color Gray,...More

    Task Chair,Blue
    • GRAINGER APPROVED VENDOR
    • Task Chair, Blue
    • Item # 1FAL7
    • Mfr. Model # 1FAL7
    • Task Chair, Office ChairSeat Height 15-1/2 to 20-1/2 In., Seat Width 20-1/2 In., Seat Depth 19-1/4 In., Back...More

    Task Chair,Ergonomic,Blue
    • GRAINGER APPROVED VENDOR
    • Task Chair, Ergonomic, Blue
    • Item # 6GNL8
    • Mfr. Model # 6GNL8
    • Task Chair, Midback with Arms, Ergonomic, Height 33-1/2 to 38", Width 25", Depth 25", Seat Height 18 to 23",...More

    Results per page: 16 | 32 | 48