Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Office Furniture

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Shop Desk,34-1/2 x 45-1/8 x 30 In,Gray
    • GRAINGER APPROVED
    • Shop Desk, 34-1/2 x 45-1/8 x 30 In, GrayShop Desk,34-1/2 x 45-1/8 x 30 In,Gray
    • Item # 1W907
    • Mfr. Model # 620
    • Open Shop Desk, Overall Width 34-1/2 In., Overall Height 45-1/8 In., Overall Depth 30 In., Pedestal Location...More

    Computer Workstation,Anthracite
    • GRAINGER APPROVED
    • Computer Workstation, AnthraciteComputer Workstation,Anthracite
    • Item # 33NR51
    • Mfr. Model # 33NR51
    • Computer Workstation, Mobile, Material Fiber Board, Number of Shelves 0, Color Anthracite, Keyboard Shelf...More

    Lap Drawer,19-1/2x1-7/8x16-1/2 In,Black
    • MBI
    • Lap Drawer, 19-1/2x1-7/8x16-1/2 In, BlackLap Drawer
    • Item # 4GU53
    • Mfr. Model # J-30083-BW
    • Lap Drawer, Color Black, Overall Width 19-1/2 In., Overall Height 1-7/8 In., Overall Depth 16-1/2 In.,...More

    Cabinet,15 x 52 x 25 In,Black
    • GRAINGER APPROVED
    • Cabinet, 15 x 52 x 25 In, BlackStandard Filing Cabinet
    • Item # 4KJ33
    • Mfr. Model # J-17062H-BLK
    • Standard Filing Cabinet, Vertical, File Size Letter, Number of Drawers 4, Overall Height 52", Overall Width...More

    Cabinet,Combo File,36Wx18D,Putty
    • MBI
    • Cabinet, Combo File, 36Wx18D, PuttyCombination Cabinet
    • Item # 1RG45
    • Mfr. Model # J-07866G-TN
    • Combination Cabinet, File Size Letter, Number of Drawers 3, Number of Shelves 3, Overall Height 42", Overall...More

    Executive / Highback Chair,450 lb.,Black
    • BASYX BY HON
    • Executive / Highback Chair, 450 lb., BlackExecutive Chair
    • Item # 14M175
    • Mfr. Model # BSXVL685SB11
    • Executive Chair, VL685 Series, Overall Height 45 In., Overall Width 27-1/2 In., Overall Depth 32 In., Seat...More

    Results per page: 16 | 32 | 48