Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Office Furniture

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Shop Desk,34-1/2 x 45-1/8 x 30 In,Gray
    • GRAINGER APPROVED
    • Shop Desk, 34-1/2 x 45-1/8 x 30 In, GrayShop Desk,34-1/2 x 45-1/8 x 30 In,Gray
    • Item # 1W907
    • Mfr. Model # 620
    • Open Shop Desk, Overall Width 34-1/2 In., Overall Height 45-1/8 In., Overall Depth 30 In., Pedestal Location...More

    Big and Tall Executive Chair
    • COMFORT PRODUCTS
    • Big and Tall Executive ChairBig and Tall Executive Chair
    • Item # 15X767
    • Mfr. Model # 60-5800T
    • Big and Tall Executive Chair, Overall Height 49 In., Overall Width 29.25, Overall Depth 28.47 In., Seat...More

    ABUS File Bar 5 Ft
    • ABUS
    • ABUS File Bar 5 FtABUS File Bar 5 Ft
    • Item # 3PCD2
    • Mfr. Model # ABUS File Bar 5 Ft
    • File Cabinet Locking Bar, Type High Security, Material Steel, Color Silver, Powdered-Coat Finish, Length 56...More

    CPU Holder,7 x 22-1/2 x 9-1/2 In,Black
    • SAFCO
    • CPU Holder, 7 x 22-1/2 x 9-1/2 In, BlackCPU Holder
    • Item # 24T933
    • Mfr. Model # 2176
    • CPU Holder, Ergo-Comfort Series, Color Black, Overall Depth 9-1/2 In., Material Steel, Standards Meets or...More

    Footrest,Memory Form,Black/Grey
    Computer Cart,Mobile,29-3/4 H x 25 W
    • GRAINGER APPROVED
    • Computer Cart, Mobile, 29-3/4 H x 25 WComputer Cart
    • Item # 11C536
    • Mfr. Model # J-23211
    • Computer Cart, Mobile, Number of Shelves 2, Color Gray, Construction Powdercoated Steel with Laminate Top,...More

    Results per page: 16 | 32 | 48