Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Office Furniture

72 Results Found that Include 110 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • HON
  • Lateral FileLateral File
  • Multiple product options available

    Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

Multi-Person Locker Desk,36x54x28In,Gray
  • STRONG HOLD
  • Multi-Person Locker Desk, 36x54x28In, GrayMulti-Person Locker Desk,36x54x28In,Gray
  • Item # 4CWH9
  • Mfr. Model # 34-SD-4D-TD-280
  • Multi-Person Locker Desk, Overall Width 36 In, Overall Height 54 In, Overall Depth 28 In, Color Gray, 1...More

Conference Table,52 In x 12 ft,Cherry
  • REGENCY
  • Conference Table, 52 In x 12 ft, CherryConference Table,52 In x 12 ft,Cherry
  • Item # 12U535
  • Mfr. Model # LCTRT14452CH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 30 In., Length 12 ft., Seats...More

Conference Table,52 In x 12 ft,Mahogany
  • REGENCY
  • Conference Table, 52 In x 12 ft, MahoganyConference Table,52 In x 12 ft,Mahogany
  • Item # 12U536
  • Mfr. Model # LCTRT14452MH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 30 In., Length 12 ft., Seats...More

Vertical File,4 Drawer,Letter
  • FIRE KING
  • Vertical File, 4 Drawer, LetterVertical File,4 Drawer,Letter
  • Item # 11X397
  • Mfr. Model # 4R1822-CPA
  • Vertical File, Fireproof Files, File Size Letter/Legal, Number of Drawers 4, Overall Height 52-3/4 In.,...More

Vert Fire/WaterFile,Letter,53Hx16W,Putty
  • SENTRY SAFE
  • Vert Fire/WaterFile, Letter, 53Hx16W, PuttyVert Fire/WaterFile,Letter,53Hx16W,Putty
  • Item # 5ECG7
  • Mfr. Model # 4T2531P
  • Fire/Water-Resistant Filing Cabinet, Vertical, File Size Letter, Number of Drawers 4, Overall Height 53-5/8...More

Locking Laminator Cabinet
  • SWINGLINE
  • Locking Laminator CabinetLocking Laminator Cabinet
  • Item # 24Y149
  • Mfr. Model # 1154314
  • Laminator Cabinet, Locking, Material Steel, Color Gray, Adjustable 20 In. Pullout Workspace, Number of...More

Corner LAN Station,72-3/4 in. H x 49-3/8
  • GRAINGER APPROVED
  • Corner LAN Station, 72-3/4 in. H x 49-3/8Corner LAN Station,72-3/4 in. H x 49-3/8
  • Item # 33NR52
  • Mfr. Model # 33NR52
  • Corner LAN Station, Stationary, Material Particle Board, Number of Shelves 3, Color Grey, Construction Steel,...More

Computer Workstation,2 Shelf
  • HERGO
  • Computer Workstation, 2 ShelfComputer Workstation
  • Item # 15X701
  • Mfr. Model # 95-UNI84-360
  • Computer Workstation, Material Metal/Laminated Pressboard, Number of Shelves 2, Color Black/Gray, Keyboard...More

Vert Fire File,Letter,53Hx16W,Black
  • SENTRY SAFE
  • Vert Fire File, Letter, 53Hx16W, BlackVert Fire File,Letter,53Hx16W,Black
  • Item # 5ECF8
  • Mfr. Model # 4T2500B
  • Fire-Resistant Filing Cabinet, Vertical, File Size Letter, Number of Drawers 4, Overall Height 53-5/8 In.,...More

Office Desk Shell,66 in. W,24 in. H,Java
  • REGENCY
  • Office Desk Shell, 66 in. W, 24 in. H, JavaOffice Desk Shell,66 in. W,24 in. H,Java
  • Item # 38LZ86
  • Mfr. Model # ONBS6624AM
  • Office Desk Shell,OneDesk Series,Overall Width 66 In.,Overall Height 24 In.,Overall Depth 24 In.,Number of...More

Office Desk Shell,71 in. W,24 in. H,Java
  • REGENCY
  • Office Desk Shell, 71 in. W, 24 in. H, JavaOffice Desk Shell,71 in. W,24 in. H,Java
  • Item # 38LZ88
  • Mfr. Model # ONBS7124JV
  • Office Desk Shell,OneDesk Series,Overall Width 71 In.,Overall Height 24 In.,Overall Depth 24 In.,Number of...More

  • BESTAR
  • U-Shape WorkstationU-Shape Workstation
  • Multiple product options available

    U-Shape Workstation, Keyboard Shelf No, Base Material Thermofused Melamine, Top Material Thermofused Melamine, Assembly Required and Standards Forest Stewardship Council...More

  • REGENCY
  • Office DeskOffice Desk
  • Multiple product options available

    Office Desk and Standards Meets or Exceeds ANSI/BIFMA; Varies by Series, Overall Width, Overall Height, Overall Depth, Color Top, Number of Pedestals, Color Base,...More

Vertical File,2 Drawer,Letter
  • FIRE KING
  • Vertical File, 2 Drawer, LetterVertical File,2 Drawer,Letter
  • Item # 11X395
  • Mfr. Model # 2-1825-CBL
  • Vertical File, Fireproof Files, File Size Letter, Number of Drawers 2, Overall Height 27-3/4 In., Overall...More

Vertical File,2 Drawer,Legal
  • FIRE KING
  • Vertical File, 2 Drawer, LegalVertical File,2 Drawer,Legal
  • Item # 11X396
  • Mfr. Model # 2-2125-CBL
  • Vertical File, Fireproof Files, File Size Legal, Number of Drawers 2, Overall Height 27-3/4 In., Overall...More

Reception Station,71x42x82 In,Mahogany
  • REGENCY
  • Reception Station, 71x42x82 In, MahoganyReception Station,71x42x82 In,Mahogany
  • Item # 12U509
  • Mfr. Model # LRDRT2FPMH
  • Reception Station, Legacy Series, Overall Width 71 In., Overall Height 42 In., Overall Depth 82 In., Number...More

Vertical File,2 Drawer,Legal
  • FIRE KING
  • Vertical File, 2 Drawer, LegalVertical File,2 Drawer,Legal
  • Item # 11X392
  • Mfr. Model # 2-2125-CPA
  • Vertical File, Fireproof Files, File Size Legal, Number of Drawers 2, Overall Height 27-3/4 In., Overall...More

Reception Station,71 x 42 x 82 In,Cherry
  • REGENCY
  • Reception Station, 71 x 42 x 82 In, CherryReception Station,71 x 42 x 82 In,Cherry
  • Item # 12U508
  • Mfr. Model # LRDRT2FPCH
  • Reception Station, Legacy Series, Overall Width 71 In., Overall Height 42 In., Overall Depth 82 In., Number...More

Vertical File,2 Drawer,Letter
  • FIRE KING
  • Vertical File, 2 Drawer, LetterVertical File,2 Drawer,Letter
  • Item # 11X391
  • Mfr. Model # 2-1825-CPA
  • Vertical File, Fireproof Files, File Size Letter, Number of Drawers 2, Overall Height 27-3/4 In., Overall...More

  • BASYX BY HON
  • Office WorkstationOffice Workstation
  • Multiple product options available

    Office Workstation, Manage, Overall Width 60", Number of Pedestals 1, Pedestal Location Left, Pedestal Style Freestanding, Keyboard Shelf No, Base Material Melamine, Top...More

  • HON
  • Office L-Shape Workstation, VoiOffice L-Shape Workstation, Voi
  • Multiple product options available

    Office L-Shape Workstation, Voi, Overall Width 60", Overall Depth 60", Number of Pedestals 0, Pedestal Location None, Pedestal Style Full, Keyboard Shelf No, Color Base...More

  • BASYX BY HON
  • Office Desk SuiteOffice Desk Suite
  • Multiple product options available

    Office Desk Suite, BL, Overall Width 72", Overall Height 66-1/8", Pedestal Location Left and Right, Pedestal Style Full, Keyboard Shelf No, Base Material Laminate, Top...More

L-Shape Desk,60 x 29-1/2 x 60 In,Harvest
  • HON
  • L-Shape Desk, 60 x 29-1/2 x 60 In, HarvestL-Shape Desk, Voi
  • Item # 14M144
  • Mfr. Model # HONVS6060L2B
  • L-Shape Desk, Voi Series, Overall Width 60 In., Overall Height 29-1/2 In., Overall Depth 60 In., Number of...More

Lectern,Clear Acrylic,47x27x16 In
File,Fire,Letter,53 9/16Hx16 5/8W,Black
  • SENTRY SAFE
  • File, Fire, Letter, 53 9/16Hx16 5/8W, BlackFile,Fire,Letter,53 9/16Hx16 5/8W,Black
  • Item # 1RL95
  • Mfr. Model # 4T3100B
  • Fire-Resistant Filing Cabinet, Vertical, File Size Letter, Number of Drawers 4, Overall Height 53-5/8 In.,...More

  • REGENCY
  • L-Shape Office Desk, LegacyL-Shape Office Desk, Legacy
  • Multiple product options available

    L-Shape Office Desk, Legacy, Overall Height 29", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4, Pedestal Style Hanging, Keyboard Shelf No,...More

  • REGENCY
  • L-Shape Desk, LegacyL-Shape Desk, Legacy
  • Multiple product options available

    L-Shape Desk, Legacy, Overall Height 29", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 5, Pedestal Style Full, Keyboard Shelf No, Base...More

Lectern,Wireless,Mahogany
  • AMPLIVOX SOUND SYSTEMS
  • Lectern, Wireless, MahoganyLectern,Wireless,Mahogany
  • Item # 4CVP1
  • Mfr. Model # SW450-MH
  • Lectern, Wireless Sound System, Height 46-1/2", Width 25-1/2", Depth 20-1/2", Color Mahogany, Material...More

Lateral Fire File,27Hx36W,Putty
  • SENTRY SAFE
  • Lateral Fire File, 27Hx36W, PuttyLateral Fire File,27Hx36W,Putty
  • Item # 5ECK1
  • Mfr. Model # 2L3600P
  • Fire-Resistant Filing Cabinet, Lateral, File Size Letter/Legal, Number of Drawers 2, Overall Height 27-9/16...More

Credenza, OneDesk,Java
  • REGENCY
  • Credenza, OneDesk, JavaCredenza, OneDesk,Java
  • Item # 12T389
  • Mfr. Model # ONCSLFLF7124JV
  • Credenza, OneDesk Series, File Size Letter/Legal, Number of Drawers 4, Configuration (4) Lateral Files,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More