Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Office Furniture

200 Results Found that Include 402 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Shop Desk,39 x 55-1/2" x 28-3/4 In,Gray
  • GRAINGER APPROVED
  • Shop Desk, 39 x 55-1/2" x 28-3/4 In, GrayShop Desk,39 x 55-1/2" x 28-3/4 In,Gray
  • Item # 4W345
  • Mfr. Model # 660
  • Shop Desk, Deluxe Series, Overall Width 39 In., Overall Height 55-1/2 In., Overall Depth 28-3/4 In., Number...More

Lateral File Cabinet,42In W,2 Drawer,Blk
  • MBI
  • Office DeskOffice Desk
  • Multiple product options available

    Office Desk, Pedestal Style Three-Quarter, Keyboard Shelf No, Base Material Steel and Includes Dividers; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

Vertical File Cabinet,54 1/2Hx16Wx39D In
  • GRAINGER APPROVED
  • Flat File CabinetFlat File Cabinet
  • Multiple product options available

    Flat File Cabinet, Overall Height 16-7/64", Finish Powder Coat and Includes Chrome Label Holders and Drawer Handles; Varies by Type, Color, Overall Depth, Overall Width,...More

Desk Chair,Alera(R) Oversize,51-1/4 in.
  • ALERA
  • Desk Chair, Alera(R) Oversize, 51-1/4 in.Desk Chair,Alera(R) Oversize,51-1/4 in.
  • Item # 38EG75
  • Mfr. Model # ALEEQA41ME10A
  • Desk Chair, Alera(r) Oversize Stack Chairs Series, Overall Height 35-1/2 In., Overall Width 25-1/2 In.,...More

Fire Safe File,Letter/Legal,4 Drwr,Black
  • TENNSCO
  • Lateral File, FixedLateral File,Fixed
  • Multiple product options available

    Lateral File,Fixed, File Size Letter/Legal, Overall Width 36", Overall Depth 17" and Material All Welded Steel; Varies by Type, Overall Height, Color and Number of Doors

  • TENNSCO
  • File CabinetFile Cabinet
  • Multiple product options available

    Laterial File Cabinet, Depth 17-15/16", Steel, Powder Coat and Includes Lock; Varies by Number of Drawers or Bins, Color, Type, Height and Width

Drafting Table Base,56-1/2"x30-1/2"
  • SAFCO
  • Drafting Table Base, 56-1/2"x30-1/2"Drafting Table Base,56-1/2"x30-1/2"
  • Item # 24T941
  • Mfr. Model # 3962GR
  • Drafting Table Base, Width 56-1/2 In., Depth 30-1/2 In., Height 35-1/2 In., Base Color Gray, Base Material...More

Executive Desk,Tuscany Brown,29-13/16inD
  • BESTAR
  • Executive Desk, Tuscany Brown, 29-13/16inDExecutive Desk,Tuscany Brown,29-13/16inD
  • Item # 38XP99
  • Mfr. Model # 60850-63
  • Executive Desk,Embassy Series,Overall Width 66,Overall Height 30-13/32 In.,Overall Depth 29-13/16 In.,Number...More

L-Shaped Workstation ,71-1/8 in. D
  • BESTAR
  • L-Shaped Workstation , 71-1/8 in. DL-Shaped Workstation ,71-1/8 in. D
  • Item # 38XR01
  • Mfr. Model # 93883-59
  • L-Shaped Workstation, Connexion Series, Overall Width 82-3/4 In., Overall Height 30-3/8 In., Overall Depth...More

L-Shape Workstation,Bordeaux,69-13/64inD
  • BESTAR
  • L-Shape Workstation, Bordeaux, 69-13/64inDL-Shape Workstation,Bordeaux,69-13/64inD
  • Item # 38XR02
  • Mfr. Model # 99860-39
  • L-Shape Workstation, Prestige + Series, Overall Width 71-1/64 In., Overall Height 30-13/32 In., Overall Depth...More

L-Shape Workstation,Slate ,82-29/32in. D
  • BESTAR
  • L-Shape Workstation, Slate , 82-29/32in. DL-Shape Workstation,Slate ,82-29/32in. D
  • Item # 38XR03
  • Mfr. Model # 93880-59
  • L-Shape Workstation, Connexion Series, Overall Width 71-1/64 In., Overall Height 30-13/32 In., Overall Depth...More

L-Shape Workstation,Cholate,62-13/16inD,
  • BESTAR
  • L-Shape Workstation, Cholate, 62-13/16inD,L-Shape Workstation,Cholate,62-13/16inD,
  • Item # 38XP92
  • Mfr. Model # 99872-69
  • L-Shape Workstation, Prestige + Series, Overall Width 71-1/64 In., Overall Height 66-13/16 In., Overall Depth...More

U-Shape Workstation,Tuscany Brown/Black
  • BESTAR
  • U-Shape Workstation, Tuscany Brown/BlackU-Shape Workstation,Tuscany Brown/Black
  • Item # 38XP66
  • Mfr. Model # 92850-63
  • U-Shape Workstation, Innova Series, Overall Width 59-13/16 In., Overall Height 66-13/32 In., Overall Depth...More

L-Shape Workstation,Bordeaux,82-29/32inD
  • BESTAR
  • L-Shape Workstation, Bordeaux, 82-29/32inDL-Shape Workstation,Bordeaux,82-29/32inD
  • Item # 38XP81
  • Mfr. Model # 93880-39
  • L-Shape Workstation, Connexion Series, Overall Width 71-1/64 In., Overall Height 30-13/32 In., Overall Depth...More

Executive Desk,29-13/16inD x 71-1/64in H
  • BESTAR
  • Executive Desk, 29-13/16inD x 71-1/64in HExecutive Desk,29-13/16inD x 71-1/64in H
  • Item # 38XR04
  • Mfr. Model # 93850-39
  • Executive Desk,Connexion Series,Overall Width 71-1/64 In.,Overall Height 30-13/32 In.,Overall Depth 29-13/16...More

Executive Desk,20-13/16inD x 30-13/32inH
  • BESTAR
  • Executive Desk, 20-13/16inD x 30-13/32inHExecutive Desk,20-13/16inD x 30-13/32inH
  • Item # 38XP69
  • Mfr. Model # 93850-59
  • Executive Desk,Connexion Series,Overall Width 71-1/64 In.,Overall Height 30-13/32 In.,Overall Depth 29-13/16...More

U-Shape Workstation,Slate/Sandstone
  • BESTAR
  • U-Shape Workstation, Slate/SandstoneU-Shape Workstation,Slate/Sandstone
  • Item # 38XP96
  • Mfr. Model # 93865-59
  • U-Shape Workstation, Connexion Series, Overall Width 71-1/64 In., Overall Height 30-13/32 In., Overall Depth...More

L-Shape Workstation,Chcolate,69-13/64inD
  • BESTAR
  • L-Shape Workstation, Chcolate, 69-13/64inDL-Shape Workstation,Chcolate,69-13/64inD
  • Item # 38XP91
  • Mfr. Model # 99860-69
  • L-Shape Workstation, Prestige + Series, Overall Width 71-1/64 In., Overall Height 30-13/32 In., Overall Depth...More

Credenza and Hutch,Bordeaux/Slate
  • BESTAR
  • Credenza and Hutch, Bordeaux/SlateCredenza and Hutch,Bordeaux/Slate
  • Item # 38XP79
  • Mfr. Model # 93860-39
  • Credenza,Connexion Series,Overall Width 71-1/64 In.,Overall Height 65-29/32 In.,Overall Depth 23-13/32...More

Executive Desk,Bordeaux,29-13/16 in. D
  • BESTAR
  • Executive Desk, Bordeaux, 29-13/16 in. DExecutive Desk,Bordeaux,29-13/16 in. D
  • Item # 38XR05
  • Mfr. Model # 99850-39
  • Executive Desk,Prestige Series,Overall Width 71-1/64 In.,Overall Height 30-13/32 In.,Overall Depth 29-13/16...More

L-Shaped Workstation,Bordeaux/Slate
  • BESTAR
  • L-Shaped Workstation, Bordeaux/SlateL-Shaped Workstation,Bordeaux/Slate
  • Item # 38XP63
  • Mfr. Model # 93883-39
  • L-Shaped Workstation, Connexion Series, Overall Width 82-3/4 In., Overall Height 30-3/8 In., Overall Depth...More

Mobile Flat Panel TV Cart w/Cabinet
  • BALT
  • Mobile Flat Panel TV Cart w/CabinetMobile Flat Panel TV Cart w/Cabinet
  • Item # 15Y290
  • Mfr. Model # 27530
  • Mobile Flat Panel TV Cart w/Cabinet, Material Metal, Color Black, Monitor Size Up to 42",Number of Shelves 2,...More

Charging Cart,40inHx53inWx24inD
  • BALT
  • Charging Cart, 40inHx53inWx24inDCharging Cart,40inHx53inWx24inD
  • Item # 20ZA29
  • Mfr. Model # 27652
  • Charging Cart, Capacity 24, Locking Mechanism Yes, Compatible With Chromebook, Otterbox Defender Series...More

Sorting Cabinet w/ Writing Space
  • MARVEL
  • Sorting Cabinet w/ Writing SpaceSorting Cabinet w/ Writing Space
  • Item # 11U533
  • Mfr. Model # UTMS8042-GRY
  • Sorting Cabinet, w/ Writing Space, Construction Steel, Height 80 In., Width 42 In., Depth 16 In., Color Slate...More

Lectern,Seattle Java,48-3/4x27x17-1/2 In
Fire Safe File,Letter/Legal,4 Drwr,Putty
Shop Desk,33 x 53 x 20 In,Gray
  • LYON
  • Shop Desk, 33 x 53 x 20 In, GrayShop Desk,33 x 53 x 20 In,Gray
  • Item # 9NPZ7
  • Mfr. Model # DD2255
  • Modular Shop Desk, Overall Width 33 In., Overall Height 53 In., Overall Depth 20 In., Number of Pedestals 1,...More

Shop Desk,33 x 53 x 20 In,Gray
  • LYON
  • Shop Desk, 33 x 53 x 20 In, GrayShop Desk,33 x 53 x 20 In,Gray
  • Item # 9LDT1
  • Mfr. Model # DD2258
  • Modular Shop Desk, Overall Width 33 In., Overall Height 53 In., Overall Depth 20 In., Number of Pedestals 1,...More

Shop Desk,33 x 53 x 20 In,Gray
  • LYON
  • Shop Desk, 33 x 53 x 20 In, GrayShop Desk,33 x 53 x 20 In,Gray
  • Item # 8UU21
  • Mfr. Model # DD2259
  • Modular Shop Desk, Overall Width 33 In., Overall Height 53 In., Overall Depth 20 In., Number of Pedestals 1,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More