Skip Content

Filter Results By

Applied Filters Clear All

Office Furniture

186 Results Found that Include 836 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • HON
  • Vertical FileVertical File
  • Multiple product options available

    Vertical File, Material Steel, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height,...More

Shop Desk,34-1/2 x 53 x 29In,Medium Gray
  • TENNSCO
  • Shop Desk, 34-1/2 x 53 x 29In, Medium GrayShop Desk,34-1/2 x 53 x 29In,Medium Gray
  • Item # 8CFK6
  • Mfr. Model # SR-57 MED GRAY
  • Open Foreman's Desk, Overall Width 34-1/2 In., Overall Height 53 In., Overall Depth 29 In., Pedestal Location...More

  • Standard Filing CabinetStandard Filing Cabinet
  • Multiple product options available

    Standard Filing Cabinet and Material Steel; Varies by Type, Overall Height, Overall Width, Overall Depth, Color, Number of Drawers, File Size and Handle

Rotating Magazine Stand,30-Pocket,Black
  • TENNSCO
  • Stationary BookcaseStationary Bookcase
  • Multiple product options available

    Stationary Bookcase, Assembled, Width 34-1/2", Depth 13-1/2", All Welded Steel, Powder Coat and Shelf Capacity (Lbs.) 130 lb.; Varies by Color and Height

Executive Desk,Bordeaux,29-13/16 in. D
  • BESTAR
  • Executive Desk, Bordeaux, 29-13/16 in. DExecutive Desk,Bordeaux,29-13/16 in. D
  • Item # 38XR05
  • Mfr. Model # 99850-39
  • Executive Desk,Prestige Series,Overall Width 71-1/64 In.,Overall Height 30-13/32 In.,Overall Depth 29-13/16...More

  • HON
  • Lateral FileLateral File
  • Multiple product options available

    Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

  • BALT
  • File CabinetFile Cabinet
  • Multiple product options available

    File Cabinet, iFlex, File Size Letter, Number of Drawers 3, Overall Width 13", Overall Height 26-1/2", Overall Depth 19-1/2", Material PVC and Assembly Required; Varies...More

Magazine and Pamphlet Display
  • SAFCO
  • Magazine and Pamphlet DisplayMagazine and Pamphlet Display
  • Item # 48J271
  • Mfr. Model # 5600CL
  • Magazine and Pamphlet Display, Construction Plastic, Height 45 In., Width 30 In., Depth 2 In., Color Clear,...More

Under Desk CPU Holder,17x11x12 In,Black
  • TENNSCO
  • Literature SorterLiterature Sorter
  • Multiple product options available

    Literature Sorter, Construction Welded Steel and Fully Assembled, Height 33", Width 30-5/8" and Number of Compartments 21; Varies by Color and Depth

  • SAFCO
  • Pamphlet DisplayPamphlet Display
  • Multiple product options available

    Pamphlet Display; Varies by Construction, Color, Number of Compartments, Height, Width and Depth

Phone Stand,Recycled,Black,Plastic
Shop Desk,29 x 34-1/2 x 29In,Medium Gray
  • TENNSCO
  • Shop Desk, 29 x 34-1/2 x 29In, Medium GrayShop Desk,29 x 34-1/2 x 29In,Medium Gray
  • Item # 8CFK7
  • Mfr. Model # SR-59 MED GRAY
  • Wall Hanging Foreman's Desk, Overall Width 29 In., Overall Height 34-1/2 In., Overall Depth 29 In., Number of...More

  • SANDUSKY LEE
  • Lateral File CabinetLateral File Cabinet
  • Multiple product options available

    Lateral File Cabinet, Width 36", Depth 19-1/4", Steel, Powder Coat and Includes File, Lock, Key; Varies by Number of Drawers or Bins, Color, Type and Height

Lectern,Gray,Steel
Business Card Display,12-Pocket
  • SAFCO
  • Business Card Display, 12-PocketBusiness Card Display,12-Pocket
  • Item # 20C596
  • Mfr. Model # 5618CL
  • Business Card Display, Construction PETG Plastic, Height 12 In., Width 30 In., Depth 1-1/2 In., Color Clear,...More

Off-Surface Shelf,Black,10 In
Monitor Stand,Black,6-1/4 In.
Booklet Display,12-Pocket
  • SAFCO
  • Booklet Display, 12-PocketBooklet Display,12-Pocket
  • Item # 20C595
  • Mfr. Model # 5610CL
  • Booklet Display, Construction PETG Plastic, Height 30 In., Width 30 In., Depth 2 In., Color Clear, Number of...More

  • SANDUSKY LEE
  • Lateral FileLateral File
  • Multiple product options available

    Lateral File, Lateral, File Size Letter/Legal, Number of Doors 0, Overall Depth 19-1/4", Material Steel, Handle Standard, Assembly Fully Assembled, Standards ANSI/BIFMA...More

Shop Desk,34-1/2 x 53 x 29In,Medium Gray
  • TENNSCO
  • Shop Desk, 34-1/2 x 53 x 29In, Medium GrayShop Desk,34-1/2 x 53 x 29In,Medium Gray
  • Item # 9TCF7
  • Mfr. Model # SR-58 MED GRAY
  • Closed Foreman's Desk, Overall Width 34-1/2 In., Overall Height 53 In., Overall Depth 29 In., Pedestal...More

Literature Sorter,12 Section,Plasic,Blk
Drafting Table Base,43"x29-1/2"
  • SAFCO
  • Drafting Table Base, 43"x29-1/2"Drafting Table Base,43"x29-1/2"
  • Item # 24T942
  • Mfr. Model # 3957
  • Drafting Table Base, Width 43 In., Depth 29-1/2 In., Height 29-1/2 to 37-1/2 In., Base Color Black, Base...More

  • TENNSCO
  • Lateral File, FixedLateral File,Fixed
  • Multiple product options available

    Lateral File,Fixed, File Size Letter/Legal, Overall Width 36", Overall Depth 17" and Material All Welded Steel; Varies by Type, Overall Height, Color and Number of Doors

  • BESTAR
  • U-Shape WorkstationU-Shape Workstation
  • Multiple product options available

    U-Shape Workstation, Keyboard Shelf No, Base Material Thermofused Melamine, Top Material Thermofused Melamine, Assembly Required and Standards Forest Stewardship Council...More

  • TENNSCO
  • File CabinetFile Cabinet
  • Multiple product options available

    Laterial File Cabinet, Depth 17-15/16", Steel, Powder Coat and Includes Lock; Varies by Number of Drawers or Bins, Color, Type, Height and Width

Sorting Table,60"Wx30"Dx36"H
  • SAFCO
  • Sorting Table, 60"Wx30"Dx36"HSorting Table,60"Wx30"Dx36"H
  • Item # 49J094
  • Mfr. Model # 7749BL
  • End Table, Stationary, OfficeWorks Series, Width 60 In., Height 36 In., Length 30 In., Tabletop Color Black,...More

Keyboard Shelf,26.4x2.8x14-1/2 In,Black
  • BESTAR
  • Keyboard Shelf, 26.4x2.8x14-1/2 In, BlackKeyboard Shelf,26.4x2.8x14-1/2 In,Black
  • Item # 15X453
  • Mfr. Model # 110830-98
  • Keyboard Shelf, Pro-Concept Series, Color Milk Chocolate Bamboo/Black, Overall Width 26.4 In., Overall Height...More

L-Shape Workstation,Bordeaux,69-1364in D
  • BESTAR
  • L-Shape Workstation, Bordeaux, 69-1364in DL-Shape Workstation,Bordeaux,69-1364in D
  • Item # 38XP61
  • Mfr. Model # 99872-39
  • L-Shape Workstation, Prestige + Series, Overall Width 71-1/64 In., Overall Height 66-13/16 In., Overall Depth...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More