Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
  • View MoreView Less
Ratings

Office Furniture

1,124 Results Found that Include 2,313 Products

Results per page: 16 | 32 | 48
  • BUDDY PRODUCTS
  • Literature OrganizerLiterature Organizer
  • Multiple product options available

    Literature Organizer and Vertical; Varies by Construction, Color, Number of Compartments, Height, Width and Depth

  • OFFICE STAR
  • Desk ChairDesk Chair
  • Multiple product options available

    Desk Chair; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

Mesh Chair,Black,Unassembled,Adjustable
  • BASYX BY HON
  • Mesh Chair, Black, Unassembled, AdjustableMesh Chair,Black,Unassembled,Adjustable
  • Item # 35YY20
  • Mfr. Model # BSXVL541LH10
  • Mesh Chair, VL541 Series, Overall Height 43-1/8 In., Overall Width 28-3/8 In., Overall Depth 28-3/8 In., Seat...More

Rotary Magazine Holder
  • DEFLECTO
  • Rotary Magazine HolderRotary Magazine Holder
  • Item # 5VXY0
  • Mfr. Model # 592804GR
  • Rotary Magazine Holder, Height 13", Width 7-1/2", Depth 10-1/4", Construction Acrylic/Polystyrene, Color...More

  • COMFORT PRODUCTS
  • Desk ChairDesk Chair
  • Multiple product options available

    Desk Chair, Seat Material Foam, Weight Capacity 225 lb. and Standards BIFMA, CA117 Foam; Varies by Seat Color, Seat Height Min. and Seat Height Max.

Removable Lock Core Kit
  • HON
  • Removable Lock Core KitRemovable Lock Core Kit
  • Item # 38C591
  • Mfr. Model # HONF24
  • Removable Lock Core Kit, For Use With 13E972, 13E966, 14H543, 13E969, 13E963, 14H546, 13E970, 13E964, 14H541,...More

Roll File,16 Compartments,Stationary
Chair Mat,Lip,Carpet,46 x 60 In.
  • GRAINGER APPROVED
  • Chair Mat, Lip, Carpet, 46 x 60 In.Chair Mat,Lip,Carpet,46 x 60 In.
  • Item # 8Y018
  • Mfr. Model # 128333
  • Chair Mat, Shape Traditional Lip, For Carpet with Padding Up to 1/4 In. Thick, Clear, Overall Dimensions 46...More

Chair Mat,Lip,Carpet,45 x 53 In.
  • GRAINGER APPROVED
  • Chair Mat, Lip, Carpet, 45 x 53 In.Chair Mat,Lip,Carpet,45 x 53 In.
  • Item # 8DVJ0
  • Mfr. Model # 128133
  • Chair Mat, Shape Traditional Lip, For Carpet with Padding Up to 1/4 In. Thick, Clear, Overall Dimensions 45...More

Interoffice Mail Box,Steel
  • BUDDY PRODUCTS
  • Interoffice Mail Box, SteelInteroffice Mail Box,Steel
  • Item # 22ND01
  • Mfr. Model # 5625-32
  • Interoffice Mail Box, Construction Steel, Height 10 In., Width 12 In., Depth 3 In., Color Platinum, Number of...More

Shop Desk,34-1/2 x 53 x 29In,Medium Gray
  • TENNSCO
  • Shop Desk, 34-1/2 x 53 x 29In, Medium GrayShop Desk,34-1/2 x 53 x 29In,Medium Gray
  • Item # 8CFK6
  • Mfr. Model # SR-57 MED GRAY
  • Open Foreman's Desk, Overall Width 34-1/2 In., Overall Height 53 In., Overall Depth 29 In., Pedestal Location...More

Backrest,12 1/2H In,Black
Wall Mounted Desk,20x13-1/2x3-3/8In,Gray
  • WALLWRITE
  • Wall Mounted Desk, 20x13-1/2x3-3/8In, GrayWall Mounted Desk,20x13-1/2x3-3/8In,Gray
  • Item # 9G327
  • Mfr. Model # WW-100SC-T47
  • Folding Wall Mounted Desk, WW-100SC Series, Overall Width 20 In., Overall Height 13-1/2 In., Overall Depth...More

  • TENNSCO
  • Stationary BookcaseStationary Bookcase
  • Multiple product options available

    Stationary Bookcase, Assembled, Width 34-1/2", Depth 13-1/2", All Welded Steel, Powder Coat and Shelf Capacity (Lbs.) 130 lb.; Varies by Color and Height

Arc Chair Mat,Hard Surface,48 x60 In.
  • ALECO
  • Arc Chair Mat, Hard Surface, 48 x60 In.Arc Chair Mat,Hard Surface,48 x60 In.
  • Item # 9HT81
  • Mfr. Model # 130443
  • Designer Chair Mat, Shape Arc with Lip, For Laminate, Wood, Tile, Concrete and other Hard Surfaces, Clear,...More

Desk Chair,Alera(R) Ravino,Black,Leather
  • ALERA
  • Desk Chair, Alera(R) Ravino, Black, LeatherDesk Chair,Alera(R) Ravino,Black,Leather
  • Item # 38EG86
  • Mfr. Model # ALEET4017
  • Desk Chair, Alera(r) Ravino Big and Tall Series, Overall Height 45-5/8 In., Overall Width 26-3/4 In., Overall...More

Chair Mat,Lip,Carpet,36 x 48 In.
  • ALECO
  • Chair Mat, Lip, Carpet, 36 x 48 In.Chair Mat,Lip,Carpet,36 x 48 In.
  • Item # 8RHV6
  • Mfr. Model # 122083
  • Chair Mat, Shape Traditional Lip, For Carpet with Padding Up to 5/8 In. Thick, Clear, Overall Dimensions 36...More

Mesh Chair,Black,Unassembled,Fixed
  • BASYX BY HON
  • Mesh Chair, Black, Unassembled, FixedMesh Chair,Black,Unassembled,Fixed
  • Item # 35YY19
  • Mfr. Model # BSXVL511LH10
  • Mesh Chair, VL511 Series, Overall Height 40-1/2 In., Overall Width 26 In., Overall Depth 26 In., Seat Height...More

  • GRAINGER APPROVED
  • Drafting ChairDrafting Chair
  • Multiple product options available

    Drafting Chair, Overall Width 27-1/2", Overall Depth 27-1/2", Frame Color Black, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Unassembled, Weight...More

Big and Tall Executive Chair
  • COMFORT PRODUCTS
  • Big and Tall Executive ChairBig and Tall Executive Chair
  • Item # 15X767
  • Mfr. Model # 60-5800T
  • Big and Tall Executive Chair, Overall Height 49 In., Overall Width 29.25, Overall Depth 28.47 In., Seat...More

Wall Mounted Desk,20x16-3/8x3-3/8In,Gray
  • WALL-RITE
  • Wall Mounted Desk, 20x16-3/8x3-3/8In, GrayWall Mounted Desk,20x16-3/8x3-3/8In,Gray
  • Item # 3KLN2
  • Mfr. Model # WW-101-T47
  • Folding Wall Mounted Desk, WW-101 Series, Overall Width 20 In., Overall Height 16-3/8 In., Overall Depth...More

  • SAFCO
  • Desk-Side Printer StandDesk-Side Printer Stand
  • Multiple product options available

    Desk-Side Printer Stand, Assembly Required and Package Quantity 1; Varies by Color, Material, Overall Depth (In.), Overall Height (In.) and Overall Width (In.)

Portable Computer Workstation,Cabinet
  • GRAINGER APPROVED
  • Portable Computer Workstation, CabinetPortable Computer Workstation,Cabinet
  • Item # 9LCF5
  • Mfr. Model # LT45C
  • Portable Computer Workstation with Cabinet, Stand Up, Material Plastic, Color Black, Keyboard Shelf Yes,...More

Zippi Plastic Extended-Height Chair
  • SAFCO
  • Zippi Plastic Extended-Height ChairZippi Plastic Extended-Height Chair
  • Item # 49H928
  • Mfr. Model # 3386BL
  • Drafting Chair, Overall Height 52-1/2 In., Overall Width 25 In., Overall Depth 25 In., Seat Height Min. 23...More

Computer Workstation,Medium Cherry
  • GRAINGER APPROVED
  • Computer Workstation, Medium CherryComputer Workstation,Medium Cherry
  • Item # 33NR50
  • Mfr. Model # 33NR50
  • Computer Workstation, Mobile, Material Fiber Board, Number of Shelves 0, Color Medium Cherry, Keyboard Shelf...More

Computer Workstation,Anthracite
  • GRAINGER APPROVED
  • Computer Workstation, AnthraciteComputer Workstation,Anthracite
  • Item # 33NR51
  • Mfr. Model # 33NR51
  • Computer Workstation, Mobile, Material Fiber Board, Number of Shelves 0, Color Anthracite, Keyboard Shelf...More

Utility Drawer,HDPE,Charcoal
  • ICEBERG
  • Utility Drawer, HDPE, CharcoalUtility Drawer,HDPE,Charcoal
  • Item # 16X034
  • Mfr. Model # 95452
  • Utility Drawer, HDPE, Overall Depth (In.) 14, Overall Height (In.) 1-1/2, Overall Width (In.) 14-1/2,...More

Literature And Mail Sorter,Tan
  • GRAINGER APPROVED
  • Literature And Mail Sorter, TanLiterature And Mail Sorter,Tan
  • Item # 8XAC6
  • Mfr. Model # 432-75
  • Literature And Mail Sorter, Vertical, Height 14-1/4 In, Width 33-13/16, Depth 11-11/16, Color Tan, Steel...More

Wall Mounted Desk,20x16-3/8x3-3/8In,Gray
  • WALL-RITE
  • Wall Mounted Desk, 20x16-3/8x3-3/8In, GrayWall Mounted Desk,20x16-3/8x3-3/8In,Gray
  • Item # 3KLN3
  • Mfr. Model # WW-101SC-T47
  • Folding Wall Mounted Desk, WW-101SC Series, Overall Width 20 In., Overall Height 16-3/8 In., Overall Depth...More

Results per page: 16 | 32 | 48