Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
Shop By

Office Furniture

10 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    Desk Chair,38 in. x 24-1/4 in. x 23 in.
    • GRAINGER APPROVED
    • Desk Chair, 38 in. x 24-1/4 in. x 23 in.Desk Chair
    • Item # 2UMW1
    • Mfr. Model # 2UMW1
    • Desk Chair,Adjustable, with Arms,Seat Height 17-1/2 to 21-1/2 In.,Seat Width 20-1/2 In.,Seat Depth 19-3/4...More

    Computer Workstation,4 Shelf,Gray
    • BALT
    • Computer Workstation, 4 Shelf, GrayComputer Workstation
    • Item # 15Y307
    • Mfr. Model # 44162
    • Computer Workstation, Material Laminated MDF/Metal, Number of Shelves 4, Color Gray, Keyboard Shelf Yes,...More

    Drafting Stool,24 1/2-35 In H,Gray
    • GRAINGER APPROVED
    • Drafting Stool, 24 1/2-35 In H, GrayDrafting Chair
    • Item # 1FAV5
    • Mfr. Model # 1FAV5
    • Drafting Chair, Overall Height 44-1/2 In., Overall Width 27-1/2 In., Overall Depth 27-1/2 In., Seat Height...More

    esk Chair,33-3/4 in. x 23-1/2 in.
    • GRAINGER APPROVED
    • esk Chair, 33-3/4 in. x 23-1/2 in.esk Chair,33-3/4 in. x 23-1/2 in.
    • Item # 2UMV3
    • Mfr. Model # 2UMV3
    • Task Chair, Adjustable, with Arms, Seat Height 16 to 21 In., Seat Width 18-1/2 In., Seat Depth 16-7/8 In.,...More

    Wardrobe Cabinet,Legacy Series,Maple
    • REGENCY
    • Wardrobe Cabinet, Legacy Series, MapleWardrobe Cabinet,Legacy Series,Maple
    • Item # 12T576
    • Mfr. Model # LWD6524PL
    • Wardrobe Cabinet, Legacy Series, Height 65 In., Width 14 In., Depth 24 In., Color Maple, Material Commercial...More

    Round Table Top,42 In,Oak
    • ICEBERG
    • Round Table Top, 42 In, OakRound Table Top,42 In,Oak
    • Item # 16W925
    • Mfr. Model # 65034
    • Conference Table, OfficeWorks Series, Shape Round, Height 29 In., Diameter 42 In., Seats 4, Material Melamine...More

    Cart with Cabinet,42Hx32 3/4W,Black
    • RUBBERMAID
    • Cart with Cabinet, 42Hx32 3/4W, BlackCart with Cabinet,42Hx32 3/4W,Black
    • Item # 1CZC4
    • Mfr. Model # FG9T3200BLA
    • Cart with Cabinet, Plastic/Metal, Black, Number of Shelves 3, Height 42", Width 32-1/2", Depth 18-3/4", 200...More

    Chair Mat,Folding,Carpet,36 x 48 In.
    • ES ROBBINS
    • Chair Mat, Folding, Carpet, 36 x 48 In.Chair Mat,Folding,Carpet,36 x 48 In.
    • Item # 4VDL4
    • Mfr. Model # 120089
    • Chair Mat, Shape Folding Rectangle, For Carpet with Padding Up to 1/4 In. Thick, Clear, Overall Dimensions 36...More

    Foot Rocker w/Microban
    • FELLOWES
    • Foot Rocker w/MicrobanFoot Rocker w/Microban
    • Item # 22W825
    • Mfr. Model # 8024501
    • Foot Rocker w/Microban, Free Floating and Height Range of 2-3/4 to 4 In. Comfort Settings, Black, Textured...More

    Results per page: 16 | 32 | 48