Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Office Furniture

71 Results Found that Include 160 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • BESTAR
  • Executive DeskExecutive Desk
  • Multiple product options available

    Executive Desk, Overall Height 30-3/8", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4, Pedestal Style Hanging, Keyboard Shelf No, Base...More

  • SANDUSKY LEE
  • Lateral FileLateral File
  • Multiple product options available

    Lateral File, Lateral, File Size Letter/Legal, Number of Doors 0, Overall Depth 19-1/4", Material Steel, Handle Standard, Assembly Fully Assembled, Standards ANSI/BIFMA...More

Lockable Service Writer,31.5x72.5x21 In
  • GRAINGER APPROVED
  • Lockable Service Writer, 31.5x72.5x21 InLockable Service Writer,31.5x72.5x21 In
  • Item # 7D223
  • Mfr. Model # SW02010G
  • Lockable Service Writer, Overall Width 31-1/2 In., Overall Height 72-1/2 In., Overall Depth 21 In., Number of...More

  • SANDUSKY LEE
  • Teachers DeskTeachers Desk
  • Multiple product options available

    Teachers Desk, 600, Overall Width 60", Overall Height 29-1/2", Overall Depth 30", Pedestal Style Three-Quarter, Keyboard Shelf No, Color Top Medium Oak, Base Material...More

Mobile Flat Panel TV Cart,1 Shelf,Silver
  • SANDUSKY LEE
  • Computer WorktableComputer Worktable
  • Multiple product options available

    Computer Worktable, Mobile, Keyboard Shelf Yes, Construction Steel, Number of Casters 4, Assembly Not Required and Includes Printer Shelf; Varies by Color

Fire Safe File,Letter/Legal,2 Drwr,Putty
  • GRAINGER APPROVED
  • Flat File CabinetFlat File Cabinet
  • Multiple product options available

    Flat File Cabinet, Overall Height 16-7/64", Finish Powder Coat and Includes Chrome Label Holders and Drawer Handles; Varies by Type, Color, Overall Depth, Overall Width,...More

Desk Chair,Alera(R) EY,45-5/8 in.
  • ALERA
  • Desk Chair, Alera(R) EY, 45-5/8 in.Desk Chair,Alera(R) EY,45-5/8 in.
  • Item # 38EG83
  • Mfr. Model # ALERV44LS10C
  • Desk Chair, Alera(r) EY Series, Overall Height 47-1/4 In., Overall Width 24-3/8 In., Overall Depth 23-1/4...More

Executive Mobile Lectern,Cherry
Adjustable Height Metal Cart
Lateral File,Legal/Letter,Java,20 in. H
  • REGENCY
  • Lateral File, Legal/Letter, Java, 20 in. HLateral File,Legal/Letter,Java,20 in. H
  • Item # 38LZ91
  • Mfr. Model # SPLF3020JV
  • Lateral File,File Cabinet Type Lateral,Series Sandia,File Size Legal/Letter,Number of Drawers 2,Number of...More

Storage Cabinet,Light Gray
  • HON
  • Storage Cabinet, Light GrayStorage Cabinet,Light Gray
  • Item # 14H616
  • Mfr. Model # HONSC1872Q
  • Storage Cabinet, Brigade Series, Height 72 In., Width 36 In., Depth 18-1/4 In., Color Light Gray, Material...More

  • BASYX BY HON
  • Lateral FileLateral File
  • Multiple product options available

    Lateral File, 400, File Size Legal/Letter, Overall Depth 19-1/4", Material Steel and Assembly Fully Assembled; Varies by Overall Height, Overall Width, Color, Number of...More

Conference Table,Sandia,43x30x95 In,Java
  • REGENCY
  • Conference Table, Sandia, 43x30x95 In, JavaConference Table,Sandia,43x30x95 In,Java
  • Item # 12T451
  • Mfr. Model # SCTBS9543JV
  • Conference Table, Stationary, Sandia Series, Shape Rectangular, Width 43 In., Height 30 In., Length 95 In.,...More

Conference Table,43 In x 8 ft,Cherry
  • REGENCY
  • Conference Table, 43 In x 8 ft, CherryConference Table,43 In x 8 ft,Cherry
  • Item # 12U529
  • Mfr. Model # LCTRT9543CH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 43 In., Height 30 In., Length 8 ft.,...More

Executive / Highback Chair,450 lb.,Black
  • BASYX BY HON
  • Executive / Highback Chair, 450 lb., BlackExecutive Chair
  • Item # 14M174
  • Mfr. Model # BSXVL705VM10
  • Executive Chair, VL705 Series, Overall Height 42-7/8 In., Overall Width 30-1/4 In., Overall Depth 25-5/8 In.,...More

Conference Table,43 In x 8 ft,Mahogany
  • REGENCY
  • Conference Table, 43 In x 8 ft, MahoganyConference Table,43 In x 8 ft,Mahogany
  • Item # 12U530
  • Mfr. Model # LCTRT9543MH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 43 In., Height 30 In., Length 8 ft.,...More

  • HON
  • Vertical FileVertical File
  • Multiple product options available

    Vertical File, Material Steel, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height,...More

  • HON
  • Managerial ChairManagerial Chair
  • Multiple product options available

    Managers Chair, Seat Material Fabric, Frame Material Steel and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color,...More

  • HON
  • Storage CabinetStorage Cabinet
  • Multiple product options available

    Storage Cabinet, 10700 Series, Number of Shelves 1, Width 36", Height 29-1/2", Depth 20", Material Laminate, Adjustable, Assembly Fully Assembled and Standards...More

  • Standard Filing CabinetStandard Filing Cabinet
  • Multiple product options available

    Standard Filing Cabinet and Material Steel; Varies by Type, Overall Height, Overall Width, Overall Depth, Color, Number of Drawers, File Size and Handle

  • GRAINGER APPROVED
  • L-Shape DeskL-Shape Desk
  • Multiple product options available

    L-Shape Desk, Overall Width 42", Overall Height 29-1/2", Overall Depth 24", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 5, Pedestal Style...More

  • BUDDY PRODUCTS
  • Rotary RackRotary Rack
  • Multiple product options available

    Rotary Rack and Rotary; Varies by Construction, Color, Number of Compartments, Height, Width and Depth

Fire Safe File,Letter/Legal,2 Drwr,Black
Executive Mobile Lectern,Mahogany
Executive Mobile Lectern,Medium Oak
  • TENNSCO
  • Lateral File, FixedLateral File,Fixed
  • Multiple product options available

    Lateral File,Fixed, File Size Letter/Legal, Overall Width 36", Overall Depth 17" and Material All Welded Steel; Varies by Type, Overall Height, Color and Number of Doors

  • TENNSCO
  • File CabinetFile Cabinet
  • Multiple product options available

    Laterial File Cabinet, Depth 17-15/16", Steel, Powder Coat and Includes Lock; Varies by Number of Drawers or Bins, Color, Type, Height and Width

Legal Size Add-On Unit
  • TENNSCO
  • Legal Size Add-On UnitLegal Size Add-On Unit
  • Item # 5RGZ0
  • Mfr. Model # 3088AC
  • Shelf Capacity 450 lbs., 30 In., Powder Coat Finish, 88 In., Includes (70) Adjustable Dividers, (1) T...More

Impromptu Flat Panel TV Cart,Black
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More