Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Office Furniture

97 Results Found that Include 171 Products 

Results per page: 16 | 32 | 48
Shop Desk,34 x 55-1/2 x 30-1/4 In,Beige
  • GRAINGER APPROVED VENDOR
  • Shop Desk, 34 x 55-1/2 x 30-1/4 In, BeigeShop Desk,34 x 55-1/2 x 30-1/4 In,Beige
  • Item # 4TX92
  • Mfr. Model # PSD7813
  • Closed Shop Desk, Premier Series, Overall Width 34 In., Overall Height 55-1/2 In., Overall Depth 30-1/4 In.,...More

  • HON
  • Desk ChairDesk Chair
  • Multiple product options available

    Desk Chair and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color, Assembled/Unassembled, Arm Style, Seat Height Min. and Seat...More

  • MBI
  • Standard Filing CabinetStandard Filing Cabinet
  • Multiple product options available

    Standard Filing Cabinet and Material Steel; Varies by Type, Overall Height, Overall Width, Overall Depth, Color, Number of Drawers, File Size and Handle

Executive / Highback Chair,300 lb.,Black
  • HON
  • Executive / Highback Chair, 300 lb., BlackExecutive Chair
  • Item # 13E917
  • Mfr. Model # HON2091SR11T
  • Executive Chair, Pillow-Soft(r) 2091 Series, Overall Height 46-1/2 In., Overall Width 26-1/4 In., Overall...More

Storage Cabinet,72x36x18,Black
  • SANDUSKY LEE
  • Storage Cabinet, 72x36x18, BlackStorage Cabinet,72x36x18,Black
  • Item # 22ND66
  • Mfr. Model # ER4V361872-09
  • Storage Cabinet, See Thru, Radius Series, Height 72 In., Width 36 In., Depth 18 In., Color Black, Material...More

Executive / Highback Chair,450 lb.,Black
  • BASYX BY HON
  • Executive / Highback Chair, 450 lb., BlackExecutive Chair
  • Item # 14M175
  • Mfr. Model # BSXVL685SB11
  • Executive Chair, VL685 Series, Overall Height 45 In., Overall Width 27-1/2 In., Overall Depth 32 In., Seat...More

  • EDSAL
  • Flat File CabinetFlat File Cabinet
  • Multiple product options available

    Flat File Cabinet, 5 Drawers, Overall Height 16-1/8", Finish Steel and Includes Hinged Paper Weights; Varies by Color, Overall Depth and Overall Width

Storage Cabinet,HDPE,Charcoal,72 In
Drafting Table Base,43"x29-1/2"
  • SAFCO
  • Drafting Table Base, 43"x29-1/2"Drafting Table Base,43"x29-1/2"
  • Item # 24T942
  • Mfr. Model # 3957
  • Drafting Table Base, Width 43 In., Depth 29-1/2 In., Height 29-1/2 to 37-1/2 In., Base Color Black, Base...More

  • GRAINGER APPROVED VENDOR
  • Flat File CabinetFlat File Cabinet
  • Multiple product options available

    Flat File Cabinet, Overall Height 16-7/64", Finish Powder Coat and Includes Chrome Label Holders and Drawer Handles; Varies by Type, Color, Overall Depth, Overall Width,...More

Storage Cabinet,HDPE,Black,72 In
  • ICEBERG
  • Storage Cabinet, HDPE, Black, 72 InStorage Cabinet,HDPE,Black,72 In
  • Item # 16X013
  • Mfr. Model # 92571
  • Storage Cabinet, OfficeWorks Series, Height 72 In., Width 36 In., Depth 22 In., Color Black, Material HDPE,...More

  • MBI
  • Double Pedestal CredenzaDouble Pedestal Credenza
  • Multiple product options available

    Double Pedestal Credenza, Number of Pedestals 2 and Pedestal Style Three-Quarter; Varies by Overall Width, Overall Height, Overall Depth, Color Base and Color Top

Cart with Cabinet,48Hx36 1/4W,Black
  • RUBBERMAID
  • Cart with Cabinet, 48Hx36 1/4W, BlackCart with Cabinet,48Hx36 1/4W,Black
  • Item # 1CZC6
  • Mfr. Model # FG9T3500BLA
  • Cart with Cabinet, Plastic/Metal, Black, Number of Shelves 4, Height 48", Width 36-1/4", Depth 20", 300 lb....More

  • GRAINGER APPROVED VENDOR
  • Lateral File CabinetLateral File Cabinet
  • Multiple product options available

    Lateral File Cabinet, Depth 18", Powder Coat Paint and Includes Antitip Drawer Interlock System; Varies by Number of Drawers or Bins, Color, Height and Width

Storage Cabinet,Black
  • HON
  • Storage Cabinet, BlackStorage Cabinet,Black
  • Item # 14H608
  • Mfr. Model # HONSC1842P
  • Storage Cabinet, Brigade Series, Height 41-3/4 In., Width 36 In., Depth 18-1/4 In., Color Black, Material...More

Storage Cabinet,72x36x18,Black
  • SANDUSKY LEE
  • Storage Cabinet, 72x36x18, BlackStorage Cabinet,72x36x18,Black
  • Item # 22ND35
  • Mfr. Model # EA4E361872-09
  • Storage Cabinet, Keyless, Electronic, Elite Series, Height 72 In., Width 36 In., Depth 18 In., Color Black,...More

Storage Cabinet,HDPE,Platinum,72 In
  • HON
  • Storage Cabinet, EnclosedStorage Cabinet, Enclosed
  • Multiple product options available

    Storage Cabinet, Enclosed, Overall Width 36", Overall Height 29.5", Overall Depth 20", Material Laminate and Standards ANSI/BIFMA and ISTA Performance Standards; Varies...More

  • MBI
  • Office DeskOffice Desk
  • Multiple product options available

    Office Desk, Pedestal Style Three-Quarter, Keyboard Shelf No, Base Material Steel and Includes Dividers; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

Storage Cabinet,Light Gray
  • HON
  • Storage Cabinet, Light GrayStorage Cabinet,Light Gray
  • Item # 14H610
  • Mfr. Model # HONSC1842Q
  • Storage Cabinet, Brigade Series, Height 41-3/4 In., Width 36 In., Depth 18-1/4 In., Color Light Gray,...More

Letter Size Starter Unit
  • TENNSCO
  • Letter Size Starter UnitLetter Size Starter Unit
  • Item # 5RGY4
  • Mfr. Model # 2476PC
  • Shelf Capacity 400 lbs., 24 In., Powder Coat Finish, 76 In., Includes (60) Adjustable Dividers, (2) L...More

  • DURHAM
  • Magazine DisplayMagazine Display
  • Multiple product options available

    Magazine Display and Construction Steel; Varies by Color, Number of Compartments, Height, Width and Depth

  • HON
  • Lateral FileLateral File
  • Multiple product options available

    Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

Drafting Table Top,72"x37-1/2"
  • SAFCO
  • Drafting Table Top, 72"x37-1/2"Drafting Table Top,72"x37-1/2"
  • Item # 24T938
  • Mfr. Model # 3953
  • Drafting Table Top, Width 72 In., Depth 37-1/2 In., Tabletop Color Green, Tabletop Material Furniture Grade...More

L-Shape Office Desk,59 x 65-3/5 x 59 In
  • BESTAR
  • L-Shape Office Desk, 59 x 65-3/5 x 59 InL-Shape Office Desk,59 x 65-3/5 x 59 In
  • Item # 23MG06
  • Mfr. Model # 90427-63
  • L-Shape Desk, Flare Series, Overall Width 59 In., Overall Height 65-3/5 In., Overall Depth 59 In., Number of...More

Charging Cart,10-Unit,Gray
  • BALT
  • Charging Cart, 10-Unit, GrayCharging Cart,10-Unit,Gray
  • Item # 15Y291
  • Mfr. Model # 27540
  • Charging Cart, Capacity 10, Locking Mechanism Yes, Compatible With iPad, Kindle Fire, Barnes and Noble Nook,...More

Lateral File Cabinet,Sandia,Ltr/Lgl,Java
  • REGENCY
  • Lateral File Cabinet, Sandia, Ltr/Lgl, JavaLateral File Cabinet
  • Item # 12T446
  • Mfr. Model # SPLF3024JV
  • Lateral File Cabinet, Lateral, Sandia Series, File Size Letter/Legal, Number of Drawers 2, Overall Width 30...More

Wardrobe Cabinet,Legacy Series,Mahogany
  • REGENCY
  • Wardrobe Cabinet, Legacy Series, MahoganyWardrobe Cabinet,Legacy Series,Mahogany
  • Item # 12T575
  • Mfr. Model # LWD6524MH
  • Wardrobe Cabinet, Legacy Series, Height 65 In., Width 14 In., Depth 24 In., Color Mahogany, Material...More

Storage Cabinet,72x36x18,Dove Gray
  • SANDUSKY LEE
  • Storage Cabinet, 72x36x18, Dove GrayStorage Cabinet,72x36x18,Dove Gray
  • Item # 22ND67
  • Mfr. Model # ER4V361872-05
  • Storage Cabinet, See Thru, Radius Series, Height 72 In., Width 36 In., Depth 18 In., Color Dove Gray,...More

  • BASYX BY HON
  • BookcaseBookcase
  • Multiple product options available

    Bookcase, Number of Shelves 5 and Assembly Required; Varies by Series, Color, Depth, Height and Width

Results per page: 16 | 32 | 48