Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Office Furniture

112 Results Found that Include 220 Products

Results per page: 16 | 32 | 48
  • MBI
  • Office DeskOffice Desk
  • Multiple product options available

    Office Desk, Pedestal Style Three-Quarter, Keyboard Shelf No, Base Material Steel and Includes Dividers; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

Shop Desk,34-1/2 x 45-1/8 x 30 In,Gray
  • GRAINGER APPROVED
  • Shop Desk, 34-1/2 x 45-1/8 x 30 In, GrayShop Desk,34-1/2 x 45-1/8 x 30 In,Gray
  • Item # 1W908
  • Mfr. Model # 640
  • Cabinet Shop Desk, Overall Width 34-1/2 In., Overall Height 45-1/8 In., Overall Depth 30 In., Pedestal...More

Shop Desk,34-1/2 x 53 x 29In,Medium Gray
  • TENNSCO
  • Shop Desk, 34-1/2 x 53 x 29In, Medium GrayShop Desk,34-1/2 x 53 x 29In,Medium Gray
  • Item # 9TCF7
  • Mfr. Model # SR-58 MED GRAY
  • Closed Foreman's Desk, Overall Width 34-1/2 In., Overall Height 53 In., Overall Depth 29 In., Pedestal...More

  • MBI
  • Standard Filing CabinetStandard Filing Cabinet
  • Multiple product options available

    Standard Filing Cabinet and Material Steel; Varies by Type, Overall Height, Overall Width, Overall Depth, Color, Number of Drawers, File Size and Handle

Shop Desk,23 x 51 x 20 In,Gray
  • DURHAM
  • Shop Desk, 23 x 51 x 20 In, GrayShop Desk,23 x 51 x 20 In,Gray
  • Item # 1PB38
  • Mfr. Model # FED-2023-95
  • Mobile Shop Desk, Overall Width 23 In., Overall Height 51 In., Overall Depth 20 In., Pedestal Location None,...More

Sorter w/Riser,35 Pockets,60"Wx14"Dx42"H
  • BASYX BY HON
  • Lateral FileLateral File
  • Multiple product options available

    Lateral File, 400, File Size Legal/Letter, Overall Depth 19-1/4", Material Steel and Assembly Fully Assembled; Varies by Overall Height, Overall Width, Color, Number of...More

  • BALT
  • Computer WorkstationComputer Workstation
  • Multiple product options available

    Computer Workstation, LX, Overall Height 29", Overall Depth 24", Number of Pedestals 1, Pedestal Location Right, Number of Drawers 0, Pedestal Style Full, Keyboard Shelf...More

  • EDSAL
  • Combo CabinetCombo Cabinet
  • Multiple product options available

    Combo Cabinet, Width 36", Depth 18", Color Black and Steel; Varies by Number of Drawers or Bins and Height

Storage Cabinet,HDPE,Charcoal,46 In
  • SANDUSKY LEE
  • Lateral FileLateral File
  • Multiple product options available

    Lateral File, Lateral, File Size Letter/Legal, Number of Doors 0, Overall Depth 19-1/4", Material Steel, Handle Standard, Assembly Fully Assembled, Standards ANSI/BIFMA...More

Managerial Chair,Mesh,Black
  • OFFICE STAR
  • Managerial Chair, Mesh, BlackManagerial Chair
  • Item # 15Z283
  • Mfr. Model # 2300
  • Managers Chair, Space Series, Overall Height 46-1/4 In., Overall Width 27-1/4 In., Overall Depth 25-3/4 In.,...More

Pivot Mobile Stand,43 1/2 to 61 1/2 In H
  • GRAINGER APPROVED
  • Pivot Mobile Stand, 43 1/2 to 61 1/2 In HPivot Mobile Stand,43 1/2 to 61 1/2 In H
  • Item # 5W268
  • Mfr. Model # 5W268
  • Mobile Stand, Data Binder, Height 43-1/2 to 61-1/2", Width 27", Depth 27-1/2 to 37-1/2", Sheet Capacity 1200,...More

  • HON
  • Vertical FileVertical File
  • Multiple product options available

    Vertical File, Material Steel, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height,...More

  • HON
  • Lateral FileLateral File
  • Multiple product options available

    Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

Executive Mesh Chair,Black
  • BALT
  • Executive Mesh Chair, BlackExecutive Chair
  • Item # 15Y336
  • Mfr. Model # 34434
  • Executive Chair, Ergo Series, Overall Height 51 In., Overall Width 28 In., Overall Depth 24 In., Seat Height...More

Lectern,Steel,Black,49-3/4x28-3/4x22
Storage Cabinet,HDPE,Charcoal,66 In
Rotating Magazine Stand,30-Pocket,Black
Storage Cabinet,HDPE,Platinum,66 In
Lateral File Drawer Cabinet,3 Shelf,Sand
  • BESTAR
  • Corner Workstation, HamptonCorner Workstation, Hampton
  • Multiple product options available

    Corner Workstation, Hampton, Overall Width 70", Overall Height 35-3/8", Overall Depth 70", Number of Pedestals 1, Pedestal Location Left, Number of Drawers 0, Pedestal...More

Conference Table,35 In x 6 ft,Cherry
  • REGENCY
  • Conference Table, 35 In x 6 ft, CherryConference Table,35 In x 6 ft,Cherry
  • Item # 12U526
  • Mfr. Model # LCTRT7135CH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 35 In., Height 30 In., Length 6 ft.,...More

Storage Cabinet,5-Shelf,72 H,LtGray
  • BASYX BY HON
  • Storage Cabinet, 5-Shelf, 72 H, LtGrayStorage Cabinet,5-Shelf,72 H,LtGray
  • Item # 13E998
  • Mfr. Model # BSXC187236Q
  • Storage Cabinet, Height 72 In., Width 36 In., Depth 18 In., Color Light Gray, Material Steel, Number of...More

Storage Cabinet,5-Shelf,72 H,Putty
  • BASYX BY HON
  • Storage Cabinet, 5-Shelf, 72 H, PuttyStorage Cabinet,5-Shelf,72 H,Putty
  • Item # 13E997
  • Mfr. Model # BSXC187236L
  • Storage Cabinet, Height 72 In., Width 36 In., Depth 18 In., Color Putty, Material Steel, Number of Shelves 5,...More

Hydraulic Adjustable Cart,30 to 37 In.
  • HON
  • Desk ChairDesk Chair
  • Multiple product options available

    Desk Chair and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color, Assembled/Unassembled, Arm Style, Seat Height Min. and Seat...More

Conference Table,35 In x 6 ft.,Mahogany
  • REGENCY
  • Conference Table, 35 In x 6 ft., MahoganyConference Table,35 In x 6 ft.,Mahogany
  • Item # 12U527
  • Mfr. Model # LCTRT7135MH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 35 In., Height 30 In., Length 6 ft.,...More

AV Cart w/Cabinet,Steel,Black
Storage Cabinet,HDPE,Black,66 In
  • ICEBERG
  • Storage Cabinet, HDPE, Black, 66 InStorage Cabinet,HDPE,Black,66 In
  • Item # 16X007
  • Mfr. Model # 92551
  • Storage Cabinet, OfficeWorks Series, Height 66 In., Width 33 In., Depth 18 In., Color Black, Material HDPE,...More

  • MBI
  • Combination CabinetCombination Cabinet
  • Multiple product options available

    Combination Cabinet, Letter, Depth 18", Height 42", Number of Shelves 3 and Number of Drawers or Bins 3; Varies by Color and Width

Results per page: 16 | 32 | 48