Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Office Furniture

31 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Chair Mat,Rectangular,46 x 60 In.
    • GRAINGER APPROVED
    • Chair Mat, Rectangular, 46 x 60 In.Chair Mat,Rectangular,46 x 60 In.
    • Item # 29PL74
    • Mfr. Model # 29PL74
    • Chair Mat, Shape Rectangular, For Laminate, Wood, Tile, Concrete and other Hard Surfaces, Clear, Overall...More

    ABUS File Bar 2 Ft
    • ABUS
    • ABUS File Bar 2 FtABUS File Bar 2 Ft
    • Item # 3MPK4
    • Mfr. Model # ABUS File Bar 2 Ft
    • File Cabinet Locking Bar, Type High Security, Material Steel, Color Silver, Powdered-Coat Finish, Length 21.5...More

    CPU Stand,Expandable,Blk,Plastic
    Back Support,Black
    ABUS File Bar 1 Ft
    • ABUS
    • ABUS File Bar 1 FtABUS File Bar 1 Ft
    • Item # 3MPK3
    • Mfr. Model # ABUS File Bar 1 Ft
    • File Cabinet Locking Bar, Type High Security, Material Steel, Color Silver, Powdered-Coat Finish, Length 11...More

    ABUS File Bar 3 Ft
    • ABUS
    • ABUS File Bar 3 FtABUS File Bar 3 Ft
    • Item # 3PCC9
    • Mfr. Model # ABUS File Bar 3 Ft
    • File Cabinet Locking Bar, Type High Security, Material Steel, Color Silver, Powdered-Coat Finish, Length 33.5...More

    Backrest,Fabric,Black
    Wire Cubes,Steel,Black
    • SAFCO
    • Wire Cubes, Steel, BlackWire Cubes,Steel,Black
    • Item # 20C541
    • Mfr. Model # 5279BL
    • Wire Cubes, Height 15 In., Width 15 In., Depth 15 In., Number of Shelves Can Be Configured As 5 Cubes Or 4...More

    CPU Holder,10-1/4 x 16-1/2 In,Black
    CPU Holder,10-1/4 x 16-1/2 In,Black
    Utility Drawer,HDPE,Charcoal
    • ICEBERG
    • Utility Drawer, HDPE, CharcoalUtility Drawer,HDPE,Charcoal
    • Item # 16X034
    • Mfr. Model # 95452
    • Utility Drawer, HDPE, Overall Depth (In.) 14, Overall Height (In.) 1-1/2, Overall Width (In.) 14-1/2,...More

    Backrest,Memory Foam,Black
    Arm Rest, Ergo Adjustable,Black,PR
    Dividers,For 30 Drawer,Blk,PK30
    • TENNSCO
    • Dividers, For 30 Drawer, Blk, PK30Dividers,For 30 Drawer,Blk,PK30
    • Item # 4YTE7
    • Mfr. Model # 30AD
    • Dividers, Horizontal, Overall Width 9 In, Overall Height 2 1/2 In, Construction Welded Steel and Fully...More

    Massage Seat Cushion,6 Motor
    • COMFORT PRODUCTS
    • Massage Seat Cushion, 6 MotorMassage Seat Cushion,6 Motor
    • Item # 38Y767
    • Mfr. Model # 60-2926
    • Massage Seat Cushion, 6 Motor, AC/DC, Black Finish, Polyester with Foam Interior, Relaxzen Series, For Use...More

    Monitor Riser,Black/Silver
    • FELLOWES
    • Monitor Riser, Black/SilverMonitor Riser
    • Item # 22W805
    • Mfr. Model # 8031101
    • Monitor Riser, HPS, Black/Silver, Weight Capacity 80 lb., Width 19-7/8 In., Height 4 In., Depth 14 In.,...More

    Reference Shelf,30x15
    • TENNSCO
    • Reference Shelf, 30x15Reference Shelf,30x15
    • Item # 5RHA0
    • Mfr. Model # RSMB-30
    • Double Entry Reference Shelf, Height 5/8 In., Width 30 In., Depth 30 In., Color Sand, Finish Powder Coat, For...More

    Magazine Floor Rack,Black
    • SAFCO
    • Magazine Floor Rack, BlackMagazine Floor Rack
    • Item # 48J261
    • Mfr. Model # 6460BL
    • Magazine Floor Rack, Construction Steel Mesh, Height 26-3/4 In., Width 12-1/2 In., Depth 13 In., Color Black,...More

    • SAFCO
    • Pamphlet DisplayPamphlet Display
    • Multiple product options available

      Pamphlet Display; Varies by Construction, Color, Number of Compartments, Height, Width and Depth

    Shelf Kit,36x15
    • TENNSCO
    • Shelf Kit, 36x15Shelf Kit,36x15
    • Item # 5RGZ3
    • Mfr. Model # ISK-3615
    • Shelf Kit, Width 36, Depth 15, Color Sand, Finish Powder Coat, For Use With 5RGX7, 5RGX8, 5RGX9, 5RGY0,...More

    Shelf Kit,36x12
    • TENNSCO
    • Shelf Kit, 36x12Shelf Kit,36x12
    • Item # 5RGZ2
    • Mfr. Model # ISK-3612
    • Shelf Kit, Width 36, Depth 12, Color Sand, Finish Powder Coat, For Use With 5UFA5, 5UFA6, 5RGX5, 5RGX6,...More

    Reference Shelf,30x15
    • TENNSCO
    • Reference Shelf, 30x15Reference Shelf,30x15
    • Item # 5RGZ8
    • Mfr. Model # RSMB-15
    • Reference Shelf, Height 5/8 In., Width 30 In., Depth 15 In., Color Sand, Finish Powder Coat, For Use With...More

    Reference Shelf,30x12
    • TENNSCO
    • Reference Shelf, 30x12Reference Shelf,30x12
    • Item # 5RGZ7
    • Mfr. Model # RSMB-12
    • Reference Shelf, Height 5/8 In., Width 30 In., Depth 12 In., Color Sand, Finish Powder Coat, For Use With...More

    Optional Literature Rack Leg,Black
    • GRAINGER APPROVED
    • Optional Literature Rack Leg, BlackOptional Literature Rack Leg
    • Item # 8TJG5
    • Mfr. Model # 407-08A
    • Optional Literature Rack Leg, Construction Steel, Height 5-7/8 In., Width 13-4/16 In., Depth 14 In., Color...More

    Presentation Cart Shelf,For 15Y288
    • BALT
    • Presentation Cart Shelf, For 15Y288Presentation Cart Shelf,For 15Y288
    • Item # 15Y302
    • Mfr. Model # 34444
    • Presentation Cart Shelf, For 15Y288, Material Laminated MDF/Metal, Color Gray,Number of Shelves 1, Number of...More

    Shelf,Optional,Presentation Cart,Teak
    Mounting Bracket,Silver,2 in. H
    • REGENCY
    • Mounting Bracket, Silver, 2 in. HMounting Bracket,Silver,2 in. H
    • Item # 38LZ82
    • Mfr. Model # CMDB
    • Mounting Bracket, Accessories Series, Color Silver, Overall Width 2 In., Overall Height 2 In., Overall Depth...More

    Laptop Riser,Plastic,Black
    • FELLOWES
    • Laptop Riser, Plastic, BlackLaptop Riser
    • Item # 4RYF1
    • Mfr. Model # 8030401
    • Laptop Riser, Plastic, Black, Weight Capacity 20 lb., Length 5/16 In., Width 15 In., Height 10-3/4 In., Depth...More

    Chart Holder,20x13-1/2,Gray
    • WALL-RITE
    • Chart Holder, 20x13-1/2, GrayChart Holder,20x13-1/2,Gray
    • Item # 3KLN5
    • Mfr. Model # WW-200-T47
    • Chart Holder, WW-200 Series, Color Gray, Overall Width 8 In., Overall Height 5-3/4 In., Overall Depth 5/8...More

    Magazine Wall Display,Burgundy
    • CON-TUR
    • Magazine Wall Display, BurgundyMagazine Wall Display
    • Item # 3JEC3
    • Mfr. Model # 403-55
    • Magazine Wall Display, Vertical, Height 20-1/4 In, Width 9-3/4 In, Depth 4-1/8 In, Color Burgundy, Steel...More

    Backrest,Fabric,Graphite
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More