Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Office Furniture

14 Results Found that Include 15 Products 

Results per page: 16 | 32 | 48
    Chair Mat,Traditional Lip,45 x 53 In.
    • GRAINGER APPROVED VENDOR
    • Chair Mat, Traditional Lip, 45 x 53 In.
    • Item # 29PL73
    • Mfr. Model # 29PL73
    • Chair Mat, Shape Traditional Lip, For Laminate, Wood, Tile, Concrete and other Hard Surfaces, Clear, Overall...More

    ABUS File Bar 1 Ft
    • ABUS
    • ABUS File Bar 1 Ft
    • Item # 3MPK3
    • Mfr. Model # ABUS File Bar 1 Ft
    • File Cabinet Locking Bar, Type High Security, Material Steel, Color Silver, Powdered-Coat Finish, Length 11...More

    Mesh Laptop Stand,Metal,Black/Silver
    • ROLODEX
    • Mesh Laptop Stand, Metal, Black/Silver
    • Item # 2NRN8
    • Mfr. Model # 82410
    • Laptop Stand, Metal, Black/Silver, Weight Capacity 15 lb., Length 11-3/4 In., Width 13 In., Height 3...More

    Hanging File Racks,PK 2
    • HON
    • Hanging File Racks, PK 2
    • Item # 38C584
    • Mfr. Model # HON919492
    • Hanging File Racks, Double Rail, For Use With 13E948, 16V105, 13E981, 16V108, 13E982, 16V104, 13E979, 16V107,...More

    Hanging File Racks,PK 4
    • HON
    • Hanging File Racks, PK 4
    • Item # 38C583
    • Mfr. Model # HON919491
    • Hanging File Racks, Single Rail, For Use With 13E948, 16V105, 13E981, 16V108, 13E982, 16V104, 13E979, 16V107,...More

    Phone Stand,Black
    • FELLOWES
    • Phone Stand, Black
    • Item # 2REV5
    • Mfr. Model # 8038601
    • Phone Stand, HIPPS Plastic, Black, Length 9-1/8 In., Width 13 In., Height 4-3/8 In.

    Backrest
    Hanger Bar, 25 In. L
    Laptop Riser,Plastic,Black
    • FELLOWES
    • Laptop Riser, Plastic, Black
    • Item # 4RYF1
    • Mfr. Model # 8030401
    • Laptop Riser, Plastic, Black, Weight Capacity 20 lb., Length 5/16 In., Width 15 In., Height 10-3/4 In., Depth...More

    Shelf Kit,36x12
    • TENNSCO
    • Shelf Kit, 36x12
    • Item # 5RGZ2
    • Mfr. Model # ISK-3612
    • Shelf Kit, Width 36, Depth 12, Color Sand, Finish Powder Coat, For Use With 5UFA5, 5UFA6, 5RGX5, 5RGX6,...More

    Magazine Rack,1 Compartment
    • BUDDY PRODUCTS
    • Magazine Rack, 1 Compartment
    • Item # 22ND18
    • Mfr. Model # BB-001
    • Magazine Rack, Construction Bamboo, Height 12 In., Width 10-3/8 In., Depth 4-3/4 In., Color Natural, Number...More

    Magazine Wall Display,Burgundy
    • CON-TUR
    • Magazine Wall Display, Burgundy
    • Item # 3JEC3
    • Mfr. Model # 403-55
    • Magazine Wall Display, Vertical, Height 20-1/4 In, Width 9-3/4 In, Depth 4-1/8 In, Color Burgundy, Steel...More

    • ARTISTIC
    • Desk Pad
    • Multiple product options available

    Cross Bar Kit,For MFR No E302L and E304L
    Results per page: 16 | 32 | 48