Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Office Furniture

19 Results Found that Include 25 Products 

Results per page: 16 | 32 | 48
    Lumbar Back Support,Fabric,Black
    • FELLOWES
    • Monitor Riser
    • Multiple product options available

      Monitor Riser; Varies by Material, Color and Weight Capacity

    Backrest,Fabric,Black
    • FELLOWES
    • Backrest, Fabric, Black
    • Item # 22W777
    • Mfr. Model # 91905
    • Backrest, High Density Foam Comfort Settings, Black, Fabric Finish, Fabric/Foam/Nylon

    Adjustable Computer Stand,Platinum
    • FELLOWES
    • Adjustable Computer Stand, Platinum
    • Item # 22W807
    • Mfr. Model # 91781
    • Adjustable Computer Stand, Material Metal, Color Platinum, Construction Solid Steel, Finish Polished...More

    Back Support,Black
    • FELLOWES
    • Back Support, Black
    • Item # 2REV2
    • Mfr. Model # 8037601
    • Back Support, Black, Polyester/Foam, Includes Independent Movement

    Footrest,Climate Control,Plastic,Black
    • FELLOWES
    • Footrest, Climate Control, Plastic, Black
    • Item # 4RYE8
    • Mfr. Model # 8030901
    • Footrest, Climate Control, Connector Type 2 Prong, Color Black, Material Plastic, Includes High or Low Heat...More

    Monitor/Laptop Riser,Black
    • FELLOWES
    • Monitor/Laptop Riser, Black
    • Item # 22W836
    • Mfr. Model # 8036601
    • Monitor/Laptop Riser, HPS, Black/Silver, Weight Capacity 80 lb. Monitor /Laptop 10 lb., Width 19-7/8 In.,...More

    Footrest,Free Floating,Black/Gray
    • FELLOWES
    • Footrest, Free Floating, Black/Gray
    • Item # 22W902
    • Mfr. Model # 8067001
    • Footrest, Free Floating, 25 Degree Tilt, and Height Settings of 4 In., 5-1/4 In., and 6-1/2 In. Comfort...More

    Phone Stand,Black
    • FELLOWES
    • Phone Stand, Black
    • Item # 2REV5
    • Mfr. Model # 8038601
    • Phone Stand, HIPPS Plastic, Black, Length 9-1/8 In., Width 13 In., Height 4-3/8 In.

    Corner Monitor Riser,Plastic,Black/Slvr
    • FELLOWES
    • Corner Monitor Riser, Plastic, Black/Slvr
    • Item # 4RYF3
    • Mfr. Model # 8020101
    • Corner Monitor Riser, Plastic, Black/Silver, Weight Capacity 40 lb., Length 12-1/2 In., Width 18-1/2 In.,...More

    Foot Support,Black
    • FELLOWES
    • Foot Support, Black
    • Item # 2REV1
    • Mfr. Model # 8037901
    • Foot Support, Color Black, Material HIPPS Plastic, Package Quantity 1

    Backrest,Climate Control,Foam,Black
    • FELLOWES
    • Backrest, Climate Control, Foam, Black
    • Item # 4RYE9
    • Mfr. Model # 9190001
    • Backrest, Climate Control, Color Black, Material Foam, For Use On Chairs, Includes Gel Lumbar Pack. Heats up...More

    Backrest,Fabric,Graphite
    • FELLOWES
    • Laptop Riser
    • Multiple product options available

      Laptop Riser; Varies by Material, Color and Weight Capacity

    Laptop Riser w/USB,Black
    • FELLOWES
    • Laptop Riser w/USB, Black
    • Item # 22W783
    • Mfr. Model # 8020201
    • Laptop Riser w/USB, Plastic, Black, Weight Capacity 13 lb., Width 13-1/8 In., Height 7-1/2 In., Depth 10-5/8...More

    Adjustable Footrest w/Microban
    • FELLOWES
    • Adjustable Footrest w/Microban
    • Item # 22W806
    • Mfr. Model # 8035001
    • Adjustable Footrest w/Microban, 30 Degree Tilt and Height Settings of 4-1/8 In., 4-7/8 In., and 5-5/8 In....More

    Under Desk CPU Holder,17x11x12 In,Black
    • FELLOWES
    • Under Desk CPU Holder, 17x11x12 In, Black
    • Item # 2REY5
    • Mfr. Model # 8036201
    • Under Desk CPU Holder, Professional Series, Color Black, Overall Width 17 In., Overall Height 11 In., Overall...More

    Foot Rocker w/Microban
    • FELLOWES
    • Foot Rocker w/Microban
    • Item # 22W825
    • Mfr. Model # 8024501
    • Foot Rocker w/Microban, Free Floating and Height Range of 2-3/4 to 4 In. Comfort Settings, Black, Textured...More

    Laptop Workstation w/USB
    • FELLOWES
    • Laptop Workstation w/USB
    • Item # 22W784
    • Mfr. Model # 8024601
    • Laptop Workstation w/USB, Steel, Black, Weight Capacity 15 lb., Width 12-1/8 In., Height 3 In., Depth 13-1/3...More

    Results per page: 16 | 32 | 48