Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Office Furniture

162 Results Found that Include 270 Products 

Results per page: 16 | 32 | 48
Backrest,12 1/2H In,Black
  • SAFCO
  • Desk-Side Printer StandDesk-Side Printer Stand
  • Multiple product options available

    Desk-Side Printer Stand, Assembly Required and Package Quantity 1; Varies by Color, Material, Overall Depth (In.), Overall Height (In.) and Overall Width (In.)

  • SAFCO
  • CPU HolderCPU Holder
  • Multiple product options available

    CPU Holder, Ergo-Comfort, Color Black, Material Steel, Standards Meets or Exceeds ANSI/BIFMA and Includes Mounting Hardware; Varies by Overall Depth

  • SAFCO
  • Desktop OrganizerDesktop Organizer
  • Multiple product options available

    Desktop Organizer, Construction Steel, Height 10", Width 10", Depth 12" and Color Black; Varies by Number of Compartments

Serenity High Back Executive Chair
  • SAFCO
  • Serenity High Back Executive ChairSerenity High Back Executive Chair
  • Item # 49H946
  • Mfr. Model # 3470BL
  • Serenity High Back Executive Chair,Executive Seating,Overall Height 48 In.,Overall Width 26 In.,Overall Depth...More

Wire Cubes,Steel,Black
  • SAFCO
  • Wire Cubes, Steel, BlackWire Cubes,Steel,Black
  • Item # 20C541
  • Mfr. Model # 5279BL
  • Wire Cubes, Height 15 In., Width 15 In., Depth 15 In., Number of Shelves Can Be Configured As 5 Cubes Or 4...More

  • SAFCO
  • Computer WorkstationComputer Workstation
  • Multiple product options available

    Computer Workstation, Assembly Required and Package Quantity 1; Varies by Color, Material, Overall Depth (In.), Overall Height (In.) and Overall Width (In.)

  • SAFCO
  • Underdesk Printer StandUnderdesk Printer Stand
  • Multiple product options available

    Underdesk Printer Stand, Assembly Required and Package Quantity 1; Varies by Color, Material, Overall Depth (In.), Overall Height (In.) and Overall Width (In.)

Mobile Desk-Side File Cart
  • SAFCO
  • Mobile Desk-Side File CartMobile Desk-Side File Cart
  • Item # 20C496
  • Mfr. Model # 5224BL
  • Mobile Desk-Side File Cart, Overall Width 17-1/4 In., Overall Depth 13 In., Overall Height 21-1/4 In.,...More

Tall Storage Cabinet,2 Door,Cherry
Off-Surface Shelf,Black,10 In
  • SAFCO
  • BookcaseBookcase
  • Multiple product options available

    Bookcase, Apres, Number of Shelves 2, Width 29-3/4", Height 29-3/4", Depth 11-3/4", Material Wood, Shelf Capacity 75 lbs., 2-1/2" and Assembly Required; Varies by Color

  • SAFCO
  • Vertical Desktop SorterVertical Desktop Sorter
  • Multiple product options available

    Vertical Desktop Sorter, Construction Corrugated Fiberboard\Hardboard\Particleboard, Height 16", Width 10-3/4", Depth 12", Number of Compartments 11 and Load Capacity 15...More

File Cart w/3 Drawers,Black
  • SAFCO
  • File Cart w/3 Drawers, BlackFile Cart w/3 Drawers,Black
  • Item # 20C491
  • Mfr. Model # 5213BL
  • File Cart w/3 Drawers, Overall Width 15-3/4 In., Overall Depth 17 In., Overall Height 27 In., Construction...More

Drafting Table Top,48"x36"
  • SAFCO
  • Drafting Table Top, 48"x36"Drafting Table Top,48"x36"
  • Item # 24T936
  • Mfr. Model # 3951
  • Drafting Table Top, Width 48 In., Depth 36 In., Tabletop Color White, Tabletop Material Furniture Grade...More

Brochure Display Rack,Charcoal
  • SAFCO
  • Brochure Display Rack, CharcoalBrochure Display Rack,Charcoal
  • Item # 20C571
  • Mfr. Model # 4128CH
  • Brochure Display RackConstruction Steel, Height 60 In., Width 15 In., Depth 15 In., Color Charcoal, Number of...More

  • SAFCO
  • Magazine Floor RackMagazine Floor Rack
  • Multiple product options available

    Magazine Floor Rack, Construction Steel Mesh, Width 12-1/2" and Color Black; Varies by Number of Compartments, Height and Depth

Monitor Stand,Black,6-1/4 In.
Steel Base,Black
  • SAFCO
  • Steel Base, BlackSteel Base,Black
  • Item # 20C561
  • Mfr. Model # 4323BL
  • Steel Base, Overall Width (In.) 10, Overall Depth (In.) 14, Overall Height (In.) 5-1/4, Construction Steel,...More

Drafting Table Base,43"x29-1/2"
  • SAFCO
  • Drafting Table Base, 43"x29-1/2"Drafting Table Base,43"x29-1/2"
  • Item # 24T942
  • Mfr. Model # 3957
  • Drafting Table Base, Width 43 In., Depth 29-1/2 In., Height 29-1/2 to 37-1/2 In., Base Color Black, Base...More

Lectern,Steel/Polycarbonate,Gray
Mobile File Holder,Locking,Letter,Putty
  • SAFCO
  • Mobile File Holder, Locking, Letter, PuttyMobile File Holder,Locking,Letter,Putty
  • Item # 6CGT8
  • Mfr. Model # 5361PT
  • Mobile File Holder, Locking, File Size Letter, Overall Width 13-1/2 In., Overall Depth 19-1/4 In., Overall...More

Vertical Storage Cabinet,42Hx16Wx27D In
File Cart w/4 Drawers,Black
  • SAFCO
  • File Cart w/4 Drawers, BlackFile Cart w/4 Drawers,Black
  • Item # 20C492
  • Mfr. Model # 5214BL
  • File Cart w/4 Drawers, Overall Width 15-3/4 In., Overall Depth 17 In., Overall Height 27 In., Construction...More

Lectern,Steel,Black,49-3/4x28-3/4x22
Folding Computer Table,Gray
  • SAFCO
  • Folding Computer Table, GrayFolding Computer Table,Gray
  • Item # 20C684
  • Mfr. Model # 1935GR
  • Folding Computer Table, Material Steel/Laminate, Color Gray, Adjustable 6 Positions To Adjust Height And...More

Wall Mounting Bracket,Black
Drafting Table Base,56-1/2"x30-1/2"
  • SAFCO
  • Drafting Table Base, 56-1/2"x30-1/2"Drafting Table Base,56-1/2"x30-1/2"
  • Item # 24T941
  • Mfr. Model # 3962GR
  • Drafting Table Base, Width 56-1/2 In., Depth 30-1/2 In., Height 35-1/2 In., Base Color Gray, Base Material...More

Results per page: 16 | 32 | 48