Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Office Furniture

20 Results Found that Include 71 Products

Results per page: 16 | 32 | 48
    • MBI
    • Office DeskOffice Desk
    • Multiple product options available

      Office Desk, Pedestal Style Three-Quarter, Keyboard Shelf No, Base Material Steel and Includes Dividers; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

    • MBI
    • Standard Filing CabinetStandard Filing Cabinet
    • Multiple product options available

      Standard Filing Cabinet and Material Steel; Varies by Type, Overall Height, Overall Width, Overall Depth, Color, Number of Drawers, File Size and Handle

    • MBI
    • Lap DrawerLap Drawer
    • Multiple product options available

      Lap Drawer, Overall Width 19-1/2", Overall Height 1-7/8", Overall Depth 16-1/2", Material Steel, Standards Meets or Exceeds ANSI/BIFMA, For Use With L-Shaped Single and...More

    • MBI
    • Center DrawerCenter Drawer
    • Multiple product options available

      Center Drawer, Overall Width 20-1/2", Overall Height 1-7/8", Overall Depth 16-1/2", Material Steel, Standards Meets or Exceeds BIFMA and Includes Dividers; Varies by...More

    • MBI
    • Sliding Keyboard DrawerSliding Keyboard Drawer
    • Multiple product options available

      Sliding Keyboard Drawer, Overall Width 23", Overall Height 3", Overall Depth 14", Material Steel, Standards Meets or Exceeds ANSI/BIFMA and For Use With L-Shaped Single...More

    Cabinet,Lateral File,26 5/8Hx30W,Putty
    • MBI
    • L-Shape DeskL-Shape Desk
    • Multiple product options available

      L-Shape Desk, Overall Width 42", Overall Height 29", Overall Depth 66", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 5, Pedestal Style...More

    • MBI
    • Combination CabinetCombination Cabinet
    • Multiple product options available

      Combination Cabinet, Letter, Depth 18", Height 42", Number of Shelves 3 and Number of Drawers or Bins 3; Varies by Color and Width

    • MBI
    • Double Pedestal CredenzaDouble Pedestal Credenza
    • Multiple product options available

      Double Pedestal Credenza, Number of Pedestals 2 and Pedestal Style Three-Quarter; Varies by Overall Width, Overall Height, Overall Depth, Color Base and Color Top

    Cabinet,Lateral File,26 5/8Hx30W,Black
    Lateral File Cabinet,36In W,2 Drawer,Blk
    Lateral File Cabinet,42In W,2 Drawer,Blk
    Lateral File Cabinet,36In W,2 Drawer,Pty
    File Top/Base,Putty,Steel
    Lateral File Cabinet,42In W,2 Drawer,Gry
    Lateral File Cabinet,36In W,2 Drawer,Gry
    File Shelves,Lgl,Putty,Steel,PK2
    • MBI
    • File Shelves, Lgl, Putty, Steel, PK2File Shelves,Lgl,Putty,Steel,PK2
    • Item # 3GAE7
    • Mfr. Model # J-16027
    • Filing Shelves, Legal, Overall Width 36 In, Overall Depth 16 3/16 In, Overall Height 10 1/4 In, Putty, Steel,...More

    File Top/Base,Putty,Steel
    Lateral File Cabinet,42In W,2 Drawer,Pty
    File Shelves,Ltr,Putty,Steel,PK2
    Results per page: 16 | 32 | 48