Skip Content

Filter Results By

Applied Filters Clear All

Item
Shape
Floor Type
Overall Dimensions
Brand
  • View MoreView Less
Price

Office Furniture

10 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Arc Chair Mat,Hard Surface,48 x60 In.
    • ALECO
    • Arc Chair Mat, Hard Surface, 48 x60 In.Arc Chair Mat,Hard Surface,48 x60 In.
    • Item # 9HT81
    • Mfr. Model # 130443
    • Designer Chair Mat, Shape Arc with Lip, For Laminate, Wood, Tile, Concrete and other Hard Surfaces, Clear,...More

    Chair Mat,Rectangular,Carpet,46x60In
    Chair Mat,Lip,Carpet,36 x 48 In.
    • ALECO
    • Chair Mat, Lip, Carpet, 36 x 48 In.Chair Mat,Lip,Carpet,36 x 48 In.
    • Item # 8RHV6
    • Mfr. Model # 122083
    • Chair Mat, Shape Traditional Lip, For Carpet with Padding Up to 5/8 In. Thick, Clear, Overall Dimensions 36...More

    Chair Mat,Lip,Carpet,45x53 In.
    • ALECO
    • Chair Mat, Lip, Carpet, 45x53 In.Chair Mat,Lip,Carpet,45x53 In.
    • Item # 8TLT1
    • Mfr. Model # 122183
    • Chair Mat, Shape Traditional Lip, For Carpet with Padding Up to 5/8 In. Thick, Clear, Overall Dimensions 45...More

    Chair Matting,Ellipse,Clear,Hard Surface
    Ellipse Chair Mat,Carpet,46 x 60 In.
    • ALECO
    • Ellipse Chair Mat, Carpet, 46 x 60 In.Ellipse Chair Mat,Carpet,46 x 60 In.
    • Item # 9LCA5
    • Mfr. Model # 120483
    • Designer Chair Mat, Shape Ellipse with Lip, For Carpet with Padding Up to 5/8 In. Thick, Clear, Overall...More

    Arc Chair Mat,Carpet,48 x60 In.
    • ALECO
    • Arc Chair Mat, Carpet, 48 x60 In.Arc Chair Mat,Carpet,48 x60 In.
    • Item # 9LCA6
    • Mfr. Model # 120443
    • Designer Chair Mat, Shape Arc with Lip, For Carpet with Padding Up to 5/8 In. Thick, Clear, Overall...More

    Chair Mat,Lip,Carpet,46x60 In.
    • ALECO
    • Chair Mat, Lip, Carpet, 46x60 In.Chair Mat,Lip,Carpet,46x60 In.
    • Item # 9TD22
    • Mfr. Model # 122383
    • Chair Mat, Shape Traditional Lip, For Carpet with Padding Up to 5/8 In. Thick, Clear, Overall Dimensions 46...More

    Oval Chair Mat,Carpet,48 x 60 In.
    • ALECO
    • Oval Chair Mat, Carpet, 48 x 60 In.Oval Chair Mat,Carpet,48 x 60 In.
    • Item # 9WLC6
    • Mfr. Model # 120433
    • Designer Chair Mat, Shape Oval, For Carpet with Padding Up to 5/8 In. Thick, Clear, Overall Dimensions 48 In....More

    Oval Chair Mat,Hard Surface,48 x 60 In.
    Results per page: 16 | 32 | 48