Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Office Furniture

70 Results Found that Include 261 Products 

Results per page: 16 | 32 | 48
  • SANDUSKY LEE
  • Storage CabinetStorage Cabinet
  • Multiple product options available

    Storage Cabinet, Width 36", Depth 18", 24 ga. Steel, Powder Coat, Shelf Capacity (Lbs.) 200 and Includes (2) Locking Handles; Varies by Color, Type and Height

Refreshment Utility Cart,30 In H
  • SANDUSKY LEE
  • Refreshment Utility Cart, 30 In HRefreshment Utility Cart,30 In H
  • Item # 1AGA3
  • Mfr. Model # RF1F301826-05D
  • Refreshment Utility Cart, Welded, Overall Height 30 In, Overall Width 30 In, Overall Depth 18 In, Number of...More

Storage Cabinet,72x36x18,Black
  • SANDUSKY LEE
  • Storage Cabinet, 72x36x18, BlackStorage Cabinet,72x36x18,Black
  • Item # 22ND66
  • Mfr. Model # ER4V361872-09
  • Storage Cabinet, See Thru, Radius Series, Height 72 In., Width 36 In., Depth 18 In., Color Black, Material...More

Cart,Wide Body,44Hx32Wx27 1/2D In
  • SANDUSKY LEE
  • Cart, Wide Body, 44Hx32Wx27 1/2D InCart,Wide Body,44Hx32Wx27 1/2D In
  • Item # 3NVF8
  • Mfr. Model # IF30322744-09
  • Cart, Wide Body, Welded Steel, Black, Monitor Size 27", Display Type CRT, Number of Shelves 3, Height 44",...More

Machine/Refreshment Cabinet,34 In H
  • SANDUSKY LEE
  • Machine/Refreshment Cabinet, 34 In HMachine/Refreshment Cabinet,34 In H
  • Item # 1AGA2
  • Mfr. Model # CFDP301833-05D
  • Refreshment Cabinet, Stationary, Material Welded Steel with Laminated Top, Number of Shelves 2, Color Dove...More

  • SANDUSKY LEE
  • BookcaseBookcase
  • Multiple product options available

    Bookcase, Vertical, Elite, Width 34", Depth 12", Material Steel, Shelf Capacity 200 lb., Adjustable, Assembly Required and Includes Raised Bottom Shelf; Varies by Number...More

  • SANDUSKY LEE
  • Lateral FileLateral File
  • Multiple product options available

    Lateral File, Lateral, File Size Letter/Legal, Number of Doors 0, Overall Depth 19-1/4", Material Steel, Handle Standard, Assembly Fully Assembled, Standards ANSI/BIFMA...More

  • SANDUSKY LEE
  • Computer WorktableComputer Worktable
  • Multiple product options available

    Computer Worktable, Mobile, Keyboard Shelf Yes, Construction Steel, Number of Casters 4, Assembly Not Required and Includes Printer Shelf; Varies by Color

Storage Cabinet,72x36x18,Black
  • SANDUSKY LEE
  • Storage Cabinet, 72x36x18, BlackStorage Cabinet,72x36x18,Black
  • Item # 22ND35
  • Mfr. Model # EA4E361872-09
  • Storage Cabinet, Keyless, Electronic, Elite Series, Height 72 In., Width 36 In., Depth 18 In., Color Black,...More

Storage Cabinet,78 in.,Steel,Black
  • SANDUSKY LEE
  • Storage Cabinet, 78 in., Steel, BlackStorage Cabinet,78 in.,Steel,Black
  • Item # 49J136
  • Mfr. Model # CA4V362478-09
  • Storage Cabinet, Clear View, Elite Series, Height 78 In., Width 36 In., Depth 24 In., Color Black, Material...More

  • SANDUSKY LEE
  • Lateral File CabinetLateral File Cabinet
  • Multiple product options available

    Lateral File Cabinet, Width 36", Depth 19-1/4", Steel, Powder Coat and Includes File, Lock, Key; Varies by Number of Drawers or Bins, Color, Type and Height

Storage Cabinet,72x36x18,Black
  • SANDUSKY LEE
  • Storage Cabinet, 72x36x18, BlackStorage Cabinet,72x36x18,Black
  • Item # 22ND58
  • Mfr. Model # CA4V361872-09
  • Storage Cabinet, See Thru, Classic Series, Height 72 In., Width 36 In., Depth 18 In., Color Black, Material...More

  • SANDUSKY LEE
  • Teachers DeskTeachers Desk
  • Multiple product options available

    Teachers Desk, 600, Overall Width 60", Overall Height 29-1/2", Overall Depth 30", Pedestal Style Three-Quarter, Keyboard Shelf No, Color Top Medium Oak, Base Material...More

Cart,Wide Body,44Hx40W In
  • SANDUSKY LEE
  • Cart, Wide Body, 44Hx40W InCart,Wide Body,44Hx40W In
  • Item # 3NVG2
  • Mfr. Model # IP30403244-09
  • Cart, Wide Body, Welded Steel, Black, Monitor Size 52", Display Type Flat Panel, Number of Shelves 3, Height...More

Cart,Wide Body,44Hx32W In
  • SANDUSKY LEE
  • Cart, Wide Body, 44Hx32W InCart,Wide Body,44Hx32W In
  • Item # 3NVG1
  • Mfr. Model # IP30322744-09
  • Cart, Wide Body, Welded Steel, Black, Monitor Size 37", Display Type Flat Panel, Number of Shelves 3, Height...More

Storage Cabinet,42 in.,Steel,Yellow
  • SANDUSKY LEE
  • Storage Cabinet, 42 in., Steel, YellowStorage Cabinet,42 in.,Steel,Yellow
  • Item # 49J220
  • Mfr. Model # ER2P362442-EY
  • Storage Cabinet, Radius Edge, Elite Series, Height 42 In., Width 36 In., Depth 24 In., Color Yellow, Material...More

Storage Cabinet,78 in.,Steel,Charcoal
  • SANDUSKY LEE
  • Storage Cabinet, 78 in., Steel, CharcoalStorage Cabinet,78 in.,Steel,Charcoal
  • Item # 49J130
  • Mfr. Model # CA4V362478-02
  • Storage Cabinet, Clear View, Elite Series, Height 78 In., Width 36 In., Depth 24 In., Color Charcoal,...More

Cart,Wide Body,44Hx40Wx32 1/2D In
  • SANDUSKY LEE
  • Cart, Wide Body, 44Hx40Wx32 1/2D InCart,Wide Body,44Hx40Wx32 1/2D In
  • Item # 3NVF9
  • Mfr. Model # IF30403244-09
  • Cart, Wide Body, Welded Steel, Black, Monitor Size 40", Display Type CRT, Number of Shelves 3, Height 44",...More

Storage Cabinet,72x36x18,Dove Gray
  • SANDUSKY LEE
  • Storage Cabinet, 72x36x18, Dove GrayStorage Cabinet,72x36x18,Dove Gray
  • Item # 22ND67
  • Mfr. Model # ER4V361872-05
  • Storage Cabinet, See Thru, Radius Series, Height 72 In., Width 36 In., Depth 18 In., Color Dove Gray,...More

Flat File Cabinet,5 Drawer,Putty
  • SANDUSKY LEE
  • Flat File Cabinet, 5 Drawer, PuttyFlat File Cabinet,5 Drawer,Putty
  • Item # 3CTC8
  • Mfr. Model # TP5D462430-07K
  • Flat File Cabinet, 5 Drawers, Inside Drawer Height 3 In., Inside Drawer Width 40-3/8 In., Inside Drawer Depth...More

Storage Cabinet,78 in.,Steel,Red
  • SANDUSKY LEE
  • Storage Cabinet, 78 in., Steel, RedStorage Cabinet,78 in.,Steel,Red
  • Item # 49J139
  • Mfr. Model # EA4V462478-01
  • Storage Cabinet, Clear View, Elite Series, Height 78 In., Width 46 In., Depth 24 In., Color Red, Material...More

Cabinet,36 in. W x 24 in. D x 66 in. H
  • SANDUSKY LEE
  • Cabinet, 36 in. W x 24 in. D x 66 in. HCabinet,36 in. W x 24 in. D x 66 in. H
  • Item # 49K084
  • Mfr. Model # ET52362466-06LL
  • Cabinet, Mid-Cabinet, Elite Series, Height 66 In., Width 36 In., Depth 24 In., Color Blue, Material Steel,...More

Storage Cabinet,78 in.,Steel,Blue
  • SANDUSKY LEE
  • Storage Cabinet, 78 in., Steel, BlueStorage Cabinet,78 in.,Steel,Blue
  • Item # 49J133
  • Mfr. Model # CA4V362478-06
  • Storage Cabinet, Clear View, Elite Series, Height 78 In., Width 36 In., Depth 24 In., Color Blue, Material...More

Storage Cabinet,72x36x18,White
  • SANDUSKY LEE
  • Storage Cabinet, 72x36x18, WhiteStorage Cabinet,72x36x18,White
  • Item # 22ND37
  • Mfr. Model # EA4E361872-22
  • Storage Cabinet, Keyless, Electronic, Elite Series, Height 72 In., Width 36 In., Depth 18 In., Color White,...More

Storage Cabinet,72x36x18,Charcoal
  • SANDUSKY LEE
  • Storage Cabinet, 72x36x18, CharcoalStorage Cabinet,72x36x18,Charcoal
  • Item # 22ND34
  • Mfr. Model # EA4E361872-02
  • Storage Cabinet, Keyless, Electronic, Elite Series, Height 72 In., Width 36 In., Depth 18 In., Color...More

Storage Cabinet,42x36x18,Charcoal
  • SANDUSKY LEE
  • Storage Cabinet, 42x36x18, CharcoalStorage Cabinet,42x36x18,Charcoal
  • Item # 22ND56
  • Mfr. Model # CA2V361842-02
  • Storage Cabinet, See Thru, Classic Series, Height 42 In., Width 36 In., Depth 18 In., Color Charcoal,...More

Storage Cabinet,72 in.,Steel,Yellow
  • SANDUSKY LEE
  • Storage Cabinet, 72 in., Steel, YellowStorage Cabinet,72 in.,Steel,Yellow
  • Item # 49J206
  • Mfr. Model # ER4P361872-EY
  • Storage Cabinet, Radius Edge, Elite Series, Height 72 In., Width 36 In., Depth 18 In., Color Yellow, Material...More

Storage Cabinet,72x36x18,Dove Gray
  • SANDUSKY LEE
  • Storage Cabinet, 72x36x18, Dove GrayStorage Cabinet,72x36x18,Dove Gray
  • Item # 22ND59
  • Mfr. Model # CA4V361872-05
  • Storage Cabinet, See Thru, Classic Series, Height 72 In., Width 36 In., Depth 18 In., Color Dove Gray,...More

Storage Cabinet,78 in.,Steel,Green
  • SANDUSKY LEE
  • Storage Cabinet, 78 in., Steel, GreenStorage Cabinet,78 in.,Steel,Green
  • Item # 49J135
  • Mfr. Model # CA4V362478-08
  • Storage Cabinet, Clear View, Elite Series, Height 78 In., Width 36 In., Depth 24 In., Color Green, Material...More

Storage Cabinet,72 in.,Steel,Burgundy
  • SANDUSKY LEE
  • Storage Cabinet, 72 in., Steel, BurgundyStorage Cabinet,72 in.,Steel,Burgundy
  • Item # 49J207
  • Mfr. Model # ER4P362472-03
  • Storage Cabinet, Radius Edge, Elite Series, Height 72 In., Width 36 In., Depth 24 In., Color Burgundy,...More

Storage Cabinet,72x36x18,Charcoal
  • SANDUSKY LEE
  • Storage Cabinet, 72x36x18, CharcoalStorage Cabinet,72x36x18,Charcoal
  • Item # 22ND60
  • Mfr. Model # CA4V361872-02
  • Storage Cabinet, See Thru, Classic Series, Height 72 In., Width 36 In., Depth 18 In., Color Charcoal,...More

Storage Cabinet,42x36x18,Black
  • SANDUSKY LEE
  • Storage Cabinet, 42x36x18, BlackStorage Cabinet,42x36x18,Black
  • Item # 22ND54
  • Mfr. Model # CA2V361842-09
  • Storage Cabinet, See Thru, Classic Series, Height 42 In., Width 36 In., Depth 18 In., Color Black, Material...More

Results per page: 16 | 32 | 48