Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Office Furniture

11 Results Found that Include 190 Products

Results per page: 16 | 32 | 48
    • OFFICE STAR
    • Desk ChairDesk Chair
    • Multiple product options available

      Desk Chair; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

    • OFFICE STAR
    • Executive ChairExecutive Chair
    • Multiple product options available

      Executive Chair; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

    • OFFICE STAR
    • Managerial ChairManagerial Chair
    • Multiple product options available

      Managers Chair, Space, Unassembled, Arm Style Adjustable and Weight Capacity 250 lb.; Varies by Seat Color, Seat Height Min. and Seat Height Max.

    • OFFICE STAR
    • Desk ChairDesk Chair
    • Multiple product options available

      Desk Chair, Seat Color Black, Back Color Black, Frame Color Black, Weight Capacity 250 lb., Caster Type Hard Floor and Standards ANSI/BIFMA; Varies by Back Height

    • OFFICE STAR
    • Ergonomic Knee Desk ChairErgonomic Knee Desk Chair
    • Multiple product options available

      Knee Desk Chair, Work Smart, Overall Width 17", Seat Width 17", Seat Color Black, Back Color Black, Seat Material Fabric, Unassembled and Weight Capacity 200 lb.; Varies...More

    Headrest,For Series 818,Fabric/Nylon
    • OFFICE STAR
    • Headrest, For Series 818, Fabric/NylonHeadrest,For Series 818,Fabric/Nylon
    • Item # 19TX36
    • Mfr. Model # HRL818
    • Headrest, For Series 818, Space Series, Overall Height 12-1/2 In., Overall Width 12-1/2 In., Overall Depth...More

    Headrest,For Mfr. No. 5540,Fabric/Nylon
    • OFFICE STAR
    • Headrest, For Mfr. No. 5540, Fabric/NylonHeadrest,For Mfr. No. 5540,Fabric/Nylon
    • Item # 19TX35
    • Mfr. Model # HRM003
    • Headrest, For Mfr. No. 5540, Space Series, Overall Height 13-1/2 In., Overall Width 15-1/4 In., Overall Depth...More

    Adjustable Arms,Fits Mfr. No. 13-67N20D
    • OFFICE STAR
    • Big and Tall Executive ChairBig and Tall Executive Chair
    • Multiple product options available

      Big and Tall Executive Chair, Pro Line II, Overall Height 45-1/2", Overall Width 33", Overall Depth 28-1/4", Seat Height Min. 19-1/4", Seat Height Max. 22-1/4", Seat...More

    • OFFICE STAR
    • Laptop TableLaptop Table
    • Multiple product options available

      Laptop Cart, Material Wood, Construction Wood, Number of Casters 4 and Caster Type (2) Swivel, (2) Locking; Varies by Color

    Results per page: 16 | 32 | 48