Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Office Furniture

151 Results Found that Include 254 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Wardrobe Cabinet,Legacy Series,Mahogany
  • REGENCY
  • Wardrobe Cabinet, Legacy Series, MahoganyWardrobe Cabinet,Legacy Series,Mahogany
  • Item # 12T575
  • Mfr. Model # LWD6524MH
  • Wardrobe Cabinet, Legacy Series, Height 65 In., Width 14 In., Depth 24 In., Color Mahogany, Material...More

High Back Chair,Black,Soft Vinyl,Fixed
  • REGENCY
  • High Back Chair, Black, Soft Vinyl, FixedHigh Back Chair,Black,Soft Vinyl,Fixed
  • Item # 38LZ84
  • Mfr. Model # 3310
  • High Back Chair, Nimbus Series, Overall Height 42 In., Overall Width 25 In., Overall Depth 30 In., Seat...More

Lateral File,Legal/Letter,Java,20 in. H
  • REGENCY
  • Lateral File, Legal/Letter, Java, 20 in. HLateral File,Legal/Letter,Java,20 in. H
  • Item # 38LZ91
  • Mfr. Model # SPLF3020JV
  • Lateral File,File Cabinet Type Lateral,Series Sandia,File Size Legal/Letter,Number of Drawers 2,Number of...More

Storage Cabinet,Low Wall,Java,20 in. H
  • REGENCY
  • Storage Cabinet, Low Wall, Java, 20 in. HStorage Cabinet,Low Wall,Java,20 in. H
  • Item # 38LZ92
  • Mfr. Model # SBK3020JV
  • Storage Cabinet, Low Wall, Sandia Series, Height 20 In., Width 30 In., Depth 20 In., Color Java, Material...More

Desk Pedestal,Box/File,16 in. W
  • REGENCY
  • Desk Pedestal, Box/File, 16 in. WDesk Pedestal,Box/File,16 in. W
  • Item # 38LZ83
  • Mfr. Model # SPMBF21JV
  • Desk Pedestal, Sandia Series, Configuration Box/File, Overall Width 16 In., Overall Height 22 In., Overall...More

Storage Cabinet,Stackable,Legacy,Cherry
  • REGENCY
  • Storage Cabinet, Stackable, Legacy, CherryStorage Cabinet,Stackable,Legacy,Cherry
  • Item # 12T559
  • Mfr. Model # LSC3535CH
  • Storage Cabinet, Stackable, Legacy Series, Height 35 In., Width 35 In., Depth 24 In., Color Cherry, Material...More

Conference Table,Prestige,48x96,Mahgny
  • REGENCY
  • Conference Table, Prestige, 48x96, MahgnyConference Table,Prestige,48x96,Mahgny
  • Item # 12T353
  • Mfr. Model # TVCTRC9648
  • Conference Table, Stationary, Prestige Series, Shape Rectangular, Width 48 In., Height 30 In., Length 96 In.,...More

Conference Table,Prestige,48x120,Mhgny
  • REGENCY
  • Conference Table, Prestige, 48x120, MhgnyConference Table,Prestige,48x120,Mhgny
  • Item # 12T354
  • Mfr. Model # TVCTRC12048
  • Conference Table, Stationary, Prestige Series, Shape Rectangular, Width 48 In., Height 30 In., Length 120...More

Conference Table,Sandia,43x30x95 In,Java
  • REGENCY
  • Conference Table, Sandia, 43x30x95 In, JavaConference Table,Sandia,43x30x95 In,Java
  • Item # 12T451
  • Mfr. Model # SCTBS9543JV
  • Conference Table, Stationary, Sandia Series, Shape Rectangular, Width 43 In., Height 30 In., Length 95 In.,...More

Storage Buffet,Prestige Series,Mahogany
  • REGENCY
  • Storage Buffet, Prestige Series, MahoganyStorage Buffet,Prestige Series,Mahogany
  • Item # 12T348
  • Mfr. Model # TVSC7236
  • Storage Buffet, Prestige Series, Height 36 In., Width 72 In., Depth 24 In., Color Mahogany, Material Wood...More

Fax/Printer Stand,Legacy Series,Cherry
  • REGENCY
  • Fax/Printer Stand, Legacy Series, CherryFax/Printer Stand,Legacy Series,Cherry
  • Item # 12T565
  • Mfr. Model # LPFS2121CH
  • Fax/Printer Stand, Legacy Series, Height 29 In., Width 21 In., Depth 21 In., Color Cherry, Material...More

  • REGENCY
  • Office DeskOffice Desk
  • Multiple product options available

    Office Desk and Standards Meets or Exceeds ANSI/BIFMA; Varies by Series, Overall Width, Overall Height, Overall Depth, Color Top, Number of Pedestals, Color Base,...More

Conference Table,43 In x 8 ft,Cherry
  • REGENCY
  • Conference Table, 43 In x 8 ft, CherryConference Table,43 In x 8 ft,Cherry
  • Item # 12U529
  • Mfr. Model # LCTRT9543CH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 43 In., Height 30 In., Length 8 ft.,...More

Storage Cabinet/Lateral File,Lgcy,Mahgny
  • REGENCY
  • Storage Cabinet/Lateral File, Lgcy, MahgnyStorage Cabinet/Lateral File,Lgcy,Mahgny
  • Item # 12T545
  • Mfr. Model # LPLFSC3665MH
  • Storage Cabinet w/ Lateral File Cabinet, Legacy Series, File Size Letter/Legal, Number of Shelves 2, Number...More

Floor Lectern,Legacy Series,Cherry
  • REGENCY
  • Floor Lectern, Legacy Series, CherryFloor Lectern,Legacy Series,Cherry
  • Item # 12U556
  • Mfr. Model # LLC44CH
  • Floor Lectern, Height 44 In., Width 24 In., Depth 18 In., Color Cherry, Material Commercial Grade Laminate...More

Conference Table,52 In x 16 ft,Cherry
  • REGENCY
  • Conference Table, 52 In x 16 ft, CherryConference Table,52 In x 16 ft,Cherry
  • Item # 12U538
  • Mfr. Model # LCTRT19252CH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 30 In., Length 16 ft., Seats...More

  • REGENCY
  • BookcaseBookcase
  • Multiple product options available

    Bookcase, Shelf Capacity 100 lbs., Assembly Required and Standards Meets or Exceeds ANSI/BIFMA; Varies by Series, Number of Shelves, Color, Depth, Height and Width

Conference Table,47 In x 10 ft,Mahogany
  • REGENCY
  • Conference Table, 47 In x 10 ft, MahoganyConference Table,47 In x 10 ft,Mahogany
  • Item # 12U533
  • Mfr. Model # LCTRT12047MH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 47 In., Height 30 In., Length 10 ft.,...More

Conference Table,43 In x 8 ft,Mahogany
  • REGENCY
  • Conference Table, 43 In x 8 ft, MahoganyConference Table,43 In x 8 ft,Mahogany
  • Item # 12U530
  • Mfr. Model # LCTRT9543MH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 43 In., Height 30 In., Length 8 ft.,...More

Conference Table,18 ft,18 Seats,Mahogany
  • REGENCY
  • Conference Table, 18 ft, 18 Seats, MahoganyConference Table,18 ft,18 Seats,Mahogany
  • Item # 31XK19
  • Mfr. Model # LCTRT21652MH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 29 po, Length 18 ft., Seats...More

Conference Table,52 In x 12 ft,Cherry
  • REGENCY
  • Conference Table, 52 In x 12 ft, CherryConference Table,52 In x 12 ft,Cherry
  • Item # 12U535
  • Mfr. Model # LCTRT14452CH
  • Conference Table, Modular, Legacy Series, Shape Race Track, Width 52 In., Height 30 In., Length 12 ft., Seats...More

Storage Buffet,Legacy Series,Cherry
  • REGENCY
  • Storage Buffet, Legacy Series, CherryStorage Buffet,Legacy Series,Cherry
  • Item # 12T556
  • Mfr. Model # LSC7236CH
  • Storage Buffet, Legacy Series, Height 36 In., Width 72 In., Depth 24 In., Color Cherry, Material Commercial...More

Reception Desk,72x42x83 In,Mahogany
  • REGENCY
  • Reception Desk, 72x42x83 In, MahoganyReception Desk,72x42x83 In,Mahogany
  • Item # 12T350
  • Mfr. Model # TVRD7236
  • L-Shape Reception Desk,Prestige Series,Overall Width 72 In.,Overall Height 42 In.,Overall Depth 83 In.,Number...More

Conference Table,35 In x 6 ft,Cherry
  • REGENCY
  • Conference Table, 35 In x 6 ft, CherryConference Table,35 In x 6 ft,Cherry
  • Item # 12U526
  • Mfr. Model # LCTRT7135CH
  • Conference Table, Stationary, Legacy Series, Shape Race Track, Width 35 In., Height 30 In., Length 6 ft.,...More

Reception Desk,71 x 42 x 82 In,Cherry
  • REGENCY
  • Reception Desk, 71 x 42 x 82 In, CherryReception Desk,71 x 42 x 82 In,Cherry
  • Item # 12U511
  • Mfr. Model # LRDRT2BFCH
  • L-Shape Reception Desk,Legacy Series,Overall Width 71 In.,Overall Height 42 In.,Overall Depth 82 In.,Number...More

Wardrobe Cabinet,Legacy Series,Cherry
  • REGENCY
  • Wardrobe Cabinet, Legacy Series, CherryWardrobe Cabinet,Legacy Series,Cherry
  • Item # 12T574
  • Mfr. Model # LWD6524CH
  • Wardrobe Cabinet, Legacy Series, Height 65 In., Width 14 In., Depth 24 In., Color Cherry, Material Commercial...More

Medium Back Chair,Black,Soft Vinyl,Fixed
  • REGENCY
  • Medium Back Chair, Black, Soft Vinyl, FixedMedium Back Chair,Black,Soft Vinyl,Fixed
  • Item # 38LZ85
  • Mfr. Model # 3320
  • Medium Back Chair, Stratus Series, Overall Height 36 In., Overall Width 25 In., Overall Depth 29 In., Seat...More

Office Desk Shell,66 in W,30 in H,Sandia
  • REGENCY
  • Office Desk Shell, 66 in W, 30 in H, SandiaOffice Desk Shell,66 in W,30 in H,Sandia
  • Item # 38LZ90
  • Mfr. Model # SBS6630JV
  • Office Desk Shell,Sandia Series,Overall Width 66 In.,Overall Height 30 In.,Overall Depth 30 In.,Number of...More

Privacy Divider,Frosted White,66 in. W
  • REGENCY
  • Privacy Divider, Frosted White, 66 in. WPrivacy Divider,Frosted White,66 in. W
  • Item # 38LZ79
  • Mfr. Model # BPD6616
  • Privacy Divider, Accessories Series, Color Frosted White, Overall Width 66 In., Overall Height 16 In.,...More

Benching Station,Amber,30in H x 70 in D
  • REGENCY
  • Benching Station, Amber, 30in H x 70 in DBenching Station,Amber,30in H x 70 in D
  • Item # 39CE29
  • Mfr. Model # ONBS7130AM
  • Benching Station,OneDesk Series,Overall Width 71 In.,Overall Height 70 In.,Overall Depth 70 In.,Number of...More

Office Desk Shell,71 in. W,24 in. H,Java
  • REGENCY
  • Office Desk Shell, 71 in. W, 24 in. H, JavaOffice Desk Shell,71 in. W,24 in. H,Java
  • Item # 38LZ88
  • Mfr. Model # ONBS7124JV
  • Office Desk Shell,OneDesk Series,Overall Width 71 In.,Overall Height 24 In.,Overall Depth 24 In.,Number of...More

Office Desk Shell,66 in. W,24 in. H,Java
  • REGENCY
  • Office Desk Shell, 66 in. W, 24 in. H, JavaOffice Desk Shell,66 in. W,24 in. H,Java
  • Item # 38LZ86
  • Mfr. Model # ONBS6624AM
  • Office Desk Shell,OneDesk Series,Overall Width 66 In.,Overall Height 24 In.,Overall Depth 24 In.,Number of...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More