Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Office Furniture

64 Results Found that Include 80 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Low Laser Printer Stand, Gray
  • BALT
  • Low Laser Printer Stand, GrayLow Laser Printer Stand, Gray
  • Item # 15Y286
  • Mfr. Model # 27501
  • Low Laser Printer Stand, Material Laminated MDF/Metal, Number of Shelves 2, Color Gray, Finish Laminate,...More

  • BALT
  • Laptop StandLaptop Stand
  • Multiple product options available

    Laptop Stand and Adjustable Yes; Varies by Color, Overall Depth (In.), Overall Height (In.) and Overall Width (In.)

A/V Workstation,2 Shelf,Black
  • BALT
  • A/V Workstation, 2 Shelf, BlackA/V Workstation,2 Shelf,Black
  • Item # 15Y316
  • Mfr. Model # 85052
  • A/V Workstation, Material Metal, Number of Shelves 2, Color Black, Keyboard Shelf Yes, Finish Powder Coated,...More

  • BALT
  • File CabinetFile Cabinet
  • Multiple product options available

    File Cabinet, iFlex, File Size Letter, Number of Drawers 3, Overall Width 13", Overall Height 26-1/2", Overall Depth 19-1/2", Material PVC and Assembly Required; Varies...More

  • BALT
  • Executive ChairExecutive Chair
  • Multiple product options available

    Executive Chair, Seat Color Black, Back Color Black, Frame Material Steel, Unassembled and Weight Capacity 300 lb.; Varies by Arm Style, Seat Height Min. and Seat Height...More

  • BALT
  • Computer WorkstationComputer Workstation
  • Multiple product options available

    Computer Workstation, LX, Overall Height 29", Overall Depth 24", Number of Pedestals 1, Pedestal Location Right, Number of Drawers 0, Pedestal Style Full, Keyboard Shelf...More

Mobile Workstation,Silver
Dual Adjustable Laptop Utility Cart
Charging Cart,10-Unit,Gray
  • BALT
  • Charging Cart, 10-Unit, GrayCharging Cart,10-Unit,Gray
  • Item # 15Y291
  • Mfr. Model # 27540
  • Charging Cart, Capacity 10, Locking Mechanism Yes, Compatible With iPad, Kindle Fire, Barnes and Noble Nook,...More

Mobile Flat Panel TV Cart,1 Shelf,Silver
Projection Stand,3 Shelf,Black
  • BALT
  • Projection Stand, 3 Shelf, BlackProjection Stand,3 Shelf,Black
  • Item # 15Y314
  • Mfr. Model # 81052
  • Projection Stand, Material Metal, Number of Shelves 3, Color Black, Finish Powder Coated, Adjustable Yes,...More

Dual Laser Printer Stand, Gray
  • BALT
  • Dual Laser Printer Stand, GrayDual Laser Printer Stand, Gray
  • Item # 15Y283
  • Mfr. Model # 23701
  • Dual Laser Printer Stand, Material Laminated MDF/Metal, Number of Shelves 3, Color Gray, Finish Powder...More

Drafting Chair,Black
  • BALT
  • Drafting Chair, BlackDrafting Chair,Black
  • Item # 39A030
  • Mfr. Model # 34430
  • Drafting Chair, Overall Height 27 In., Overall Width 18-1/2 In., Overall Depth 18-1/2 In., Seat Height Min....More

Presentation Cart,Teak
  • BALT
  • Presentation Cart, TeakPresentation Cart,Teak
  • Item # 13F580
  • Mfr. Model # 27519
  • Presentation Table, Metal and Laminate Material, 40-1/4"Height,18"Width,30"Depth,Teak Color,3"Caster Type1...More

Presentation Cart,4 Shelf,Silver
  • BALT
  • Presentation Cart, 4 Shelf, SilverPresentation Cart,4 Shelf,Silver
  • Item # 15Y287
  • Mfr. Model # 27513
  • Presentation Cart, Material Metal, Color Silver,Number of Shelves 4, Number of Adjustable Shelves 3, Height...More

Presentation Cart,4 Shelf,Gray
  • BALT
  • Presentation Cart, 4 Shelf, GrayPresentation Cart,4 Shelf,Gray
  • Item # 15Y288
  • Mfr. Model # 27517
  • Presentation Cart, Material Laminated MDF/Metal, Color Gray,Number of Shelves 4, Number of Adjustable Shelves...More

Desktop Charger,7inHx16-1/2inWx14inD
  • BALT
  • Desktop Charger, 7inHx16-1/2inWx14inDDesktop Charger,7inHx16-1/2inWx14inD
  • Item # 20ZA23
  • Mfr. Model # 27690
  • Desktop Charger, Capacity 8, Locking Mechanism No, Compatible With iPad, iPad Mini, Kindle Fire, Barnes and...More

Mobile Flat Panel TV Cart w/Cabinet
  • BALT
  • Mobile Flat Panel TV Cart w/CabinetMobile Flat Panel TV Cart w/Cabinet
  • Item # 15Y290
  • Mfr. Model # 27530
  • Mobile Flat Panel TV Cart w/Cabinet, Material Metal, Color Black, Monitor Size Up to 42",Number of Shelves 2,...More

Desktop Sync and Charger,Steel,Gray
  • BALT
  • Desktop Sync and Charger, Steel, GrayDesktop Sync and Charger,Steel,Gray
  • Item # 20ZA24
  • Mfr. Model # 27704
  • Desktop Sync and Charger, Capacity 8, Locking Mechanism No, Compatible With iPad, iPad Mini, Kindle Fire,...More

CPU Holder,10-1/4 x 16-1/2 In,Black
Syncing and Charging Cart,Steel,Gray
  • BALT
  • Syncing and Charging Cart, Steel, GraySyncing and Charging Cart,Steel,Gray
  • Item # 20ZA21
  • Mfr. Model # 27705-4
  • Syncing and Charging Cart, Capacity 32, Locking Mechanism Yes, Compatible With iPad, iPad Mini, Kindle Fire,...More

Conference Room Table,Left,Cherry
  • BALT
  • Conference Room Table, Left, CherryConference Room Table,Left,Cherry
  • Item # 15Y357
  • Mfr. Model # 90001
  • Conference Room Table, Left, iFlex Series, Shape Ergonomic, Width 65 In., Height 29 In., Length 31 In.,...More

Charging Cart,40-1/4inHx20-1/4inWx27inD
  • BALT
  • Charging Cart, 40-1/4inHx20-1/4inWx27inDCharging Cart,40-1/4inHx20-1/4inWx27inD
  • Item # 20ZA19
  • Mfr. Model # 27695-4
  • Charging Cart, Capacity 32, Locking Mechanism Yes, Compatible With iPad, iPad Mini, Kindle Fire, Barnes and...More

Mobile Flat Panel TV Cart,2 Shelf,Black
Syncing and Charging Cart,Steel,Gray
  • BALT
  • Syncing and Charging Cart, Steel, GraySyncing and Charging Cart,Steel,Gray
  • Item # 20ZA25
  • Mfr. Model # 27679
  • Syncing and Charging Cart, Capacity 32, Locking Mechanism Yes, Compatible With iPad, iPad Mini, Kindle Fire,...More

Charging Cart,40inHx53inWx24inD
  • BALT
  • Charging Cart, 40inHx53inWx24inDCharging Cart,40inHx53inWx24inD
  • Item # 20ZA29
  • Mfr. Model # 27652
  • Charging Cart, Capacity 24, Locking Mechanism Yes, Compatible With Chromebook, Otterbox Defender Series...More

Syncing and Charging Cart,Steel,Gray
  • BALT
  • Syncing and Charging Cart, Steel, GraySyncing and Charging Cart,Steel,Gray
  • Item # 20ZA22
  • Mfr. Model # 27705-6
  • Syncing and Charging Cart, Capacity 48, Locking Mechanism Yes, Compatible With iPad, iPad Mini, Kindle Fire,...More

Spine Align Chair,Black
  • BALT
  • Spine Align Chair, BlackSpine Align Chair,Black
  • Item # 15Y350
  • Mfr. Model # 34556
  • Desk Chair, Spine Align Series, Overall Height 44 In., Overall Width 26 In., Overall Depth 21 In., Seat...More

Charging Cart,Steel
  • BALT
  • Charging Cart, SteelCharging Cart,Steel
  • Item # 20ZA27
  • Mfr. Model # 27698A
  • Charging Cart, Capacity 32, Locking Mechanism Yes, Compatible With Chromebook, Otterbox Defender Series...More

Managerial Chair w/Arms,Black
  • BALT
  • Managerial Chair w/Arms, BlackManagerial Chair w/Arms,Black
  • Item # 15Y331
  • Mfr. Model # 34421
  • Managers Chair, Seatflex Series, Overall Height 40 In., Overall Width 20 In., Overall Depth 18-1/2 In., Seat...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More