Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Office Furniture

173 Results Found that Include 738 Products 

Results per page: 16 | 32 | 48
Removable Lock Core Kit
  • HON
  • Removable Lock Core KitRemovable Lock Core Kit
  • Item # 38C591
  • Mfr. Model # HONF24
  • Removable Lock Core Kit, For Use With 13E972, 13E966, 14H543, 13E969, 13E963, 14H546, 13E970, 13E964, 14H541,...More

  • HON
  • Desk ChairDesk Chair
  • Multiple product options available

    Desk Chair and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color, Assembled/Unassembled, Arm Style, Seat Height Min. and Seat...More

Removable Lock Core Kit
  • HON
  • Removable Lock Core KitRemovable Lock Core Kit
  • Item # 38C589
  • Mfr. Model # HONF23CX
  • Removable Lock Core Kit, Chrome, For Use With 13E948, 16V105, 13E981, 16V108, 13E982, 16V104, 13E979, 16V107,...More

  • HON
  • Task ChairTask Chair
  • Multiple product options available

    Task Chair, Seat Material Upholstered, Number of Casters 5 and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color,...More

  • HON
  • Executive ChairExecutive Chair
  • Multiple product options available

    Executive Chair, Features Highback and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color, Assembled/Unassembled, Seat Height...More

Removable Lock Core Kit
  • HON
  • Removable Lock Core KitRemovable Lock Core Kit
  • Item # 38C594
  • Mfr. Model # HONF27PX
  • Removable Lock Core Kit, For Use With 14K143, 14K144, 14K145, 14K146, Color Black, Finish Black, Includes (1)...More

Hanging File Racks,PK 2
  • HON
  • Hanging File Racks, PK 2Hanging File Racks,PK 2
  • Item # 38C584
  • Mfr. Model # HON919492
  • Hanging File Racks, Double Rail, For Use With 13E948, 16V105, 13E981, 16V108, 13E982, 16V104, 13E979, 16V107,...More

Hanging File Racks,PK 4
  • HON
  • Hanging File Racks, PK 4Hanging File Racks,PK 4
  • Item # 38C583
  • Mfr. Model # HON919491
  • Hanging File Racks, Single Rail, For Use With 13E948, 16V105, 13E981, 16V108, 13E982, 16V104, 13E979, 16V107,...More

  • HON
  • BookcaseBookcase
  • Multiple product options available

    Bookcase; Varies by Series, Number of Shelves, Color, Depth, Height, Width and Shelf Capacity

  • HON
  • Task StoolTask Stool
  • Multiple product options available

    Task Stool, Seat Width 19", Seat Depth 20", Frame Color Black, Unassembled, Weight Capacity 250 lb. and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance...More

Storage Cabinet,Black
  • HON
  • Storage Cabinet, BlackStorage Cabinet,Black
  • Item # 14H611
  • Mfr. Model # HONSC2472P
  • Storage Cabinet, Brigade Series, Height 72 In., Width 36 In., Depth 24-1/4 In., Color Black, Material Steel,...More

  • HON
  • Vertical FileVertical File
  • Multiple product options available

    Vertical File, Material Steel, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height,...More

Removable Lock Core Kit
  • HON
  • Removable Lock Core KitRemovable Lock Core Kit
  • Item # 38C590
  • Mfr. Model # HONF23BX
  • Removable Lock Core Kit, Black, For Use With 14Y359, 14Y361, 14Y363, 14K117,14K123, 14K119, 14K121, 14K125,...More

Storage Cabinet,Putty
  • HON
  • Storage Cabinet, PuttyStorage Cabinet,Putty
  • Item # 14H612
  • Mfr. Model # HONSC2472L
  • Storage Cabinet, Brigade Series, Height 72 In., Width 36 In., Depth 24-1/4 In., Color Putty, Material Steel,...More

Single Column Base
  • HON
  • Single Column BaseSingle Column Base
  • Item # 14R752
  • Mfr. Model # HONBBX22P
  • Conference Table Base, Width 22 In., Height 27.75 In., Length 22 In., Material Steel, Base Type Single...More

  • HON
  • Office DeskOffice Desk
  • Multiple product options available

    Office Desk, Keyboard Shelf No and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

Storage Cabinet,Putty
  • HON
  • Storage Cabinet, PuttyStorage Cabinet,Putty
  • Item # 14H615
  • Mfr. Model # HONSC1872L
  • Storage Cabinet, Brigade Series, Height 72 In., Width 36 In., Depth 18-1/4 In., Color Putty, Material Steel,...More

  • HON
  • Keyboard PlatformKeyboard Platform
  • Multiple product options available

    Keyboard Platform, Park Avenue, Overall Width 21-1/2", Overall Height 1-1/8", Overall Depth 10-1/4", Material Laminate, Standards Meets or Exceeds ANSI/BIFMA and ISTA...More

Storage Cabinet,Black
  • HON
  • Storage Cabinet, BlackStorage Cabinet,Black
  • Item # 14H608
  • Mfr. Model # HONSC1842P
  • Storage Cabinet, Brigade Series, Height 41-3/4 In., Width 36 In., Depth 18-1/4 In., Color Black, Material...More

  • HON
  • Task ChairTask Chair
  • Multiple product options available

    Task Chair, Frame Color Black, Seat Material Upholstered and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color,...More

  • HON
  • Lateral FileLateral File
  • Multiple product options available

    Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

Round Table Top,42 In,Harvest
  • HON
  • Round Table Top, 42 In, HarvestRound Table Top,42 In,Harvest
  • Item # 14R750
  • Mfr. Model # HON1122CP
  • Conference Table Top, Shape Round, Width 42 In., Length 42 In., Seats 4, Material Laminate, Tabletop Finish...More

Conference Table Top,Natural Maple
  • HON
  • Conference Table Top, Natural MapleConference Table Top,Natural Maple
  • Item # 22XV38
  • Mfr. Model # HON1321DD
  • Conference Table Top, Hospitality Series, Shape Round, Width 36 In., Height 1-1/8 In., Length 36 In.,...More

  • HON
  • Storage Cabinet, EnclosedStorage Cabinet, Enclosed
  • Multiple product options available

    Storage Cabinet, Enclosed, Overall Width 36", Overall Height 29.5", Overall Depth 20", Material Laminate and Standards ANSI/BIFMA and ISTA Performance Standards; Varies...More

Storage Cabinet,Black
  • HON
  • Storage Cabinet, BlackStorage Cabinet,Black
  • Item # 14H614
  • Mfr. Model # HONSC1872P
  • Storage Cabinet, Brigade Series, Height 72 In., Width 36 In., Depth 18-1/4 In., Color Black, Material Steel,...More

Lateral File Dividers,PK 10
  • HON
  • Lateral File Dividers, PK 10Lateral File Dividers,PK 10
  • Item # 38C582
  • Mfr. Model # HON515704X
  • Lateral File Dividers, For Use With 13E948, 16V105, 13E981, 16V108, 13E982, 16V104, 13E979, 16V107, 13E983,...More

  • HON
  • Center DrawerCenter Drawer
  • Multiple product options available

    Center Drawer, Park Avenue, Overall Height 2-1/2", Overall Depth 15.38", Material Laminate and Standards Meets or Exceeds ANSI/BIFMA and ISTA; Varies by Color and...More

Storage Cabinet,Light Gray
  • HON
  • Storage Cabinet, Light GrayStorage Cabinet,Light Gray
  • Item # 14H610
  • Mfr. Model # HONSC1842Q
  • Storage Cabinet, Brigade Series, Height 41-3/4 In., Width 36 In., Depth 18-1/4 In., Color Light Gray,...More

  • HON
  • Table DeskTable Desk
  • Multiple product options available

    Table Desk, Manage, Overall Width 60", Overall Height 29-1/2", Overall Depth 23-1/2", Number of Pedestals 0, Number of Drawers 0, Color Base Ash, Base Material Steel,...More

  • HON
  • Desk ChairDesk Chair
  • Multiple product options available

    Desk Chair, Seat Width 19", Back Color Black, Frame Color Black, Caster Type Dual Wheel and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies...More

Results per page: 16 | 32 | 48