Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Office Furniture

119 Results Found that Include 205 Products 

Results per page: 16 | 32 | 48
  • BASYX BY HON
  • Vertical File
  • Multiple product options available

Managerial / Midback Chair,250 lb.,Black
  • BASYX BY HON
  • Managerial / Midback Chair, 250 lb., Black
  • Item # 14M199
  • Mfr. Model # BSXVL171SB11
  • Managerial / Midback ChairVL171 Series, Overall Height 38-3/4 In., Overall Width 25-3/8 In., Overall Depth...More

Executive Chair,Black,250 lb.
  • BASYX BY HON
  • Executive Chair, Black, 250 lb.
  • Item # 13E932
  • Mfr. Model # BSXVL531MM10
  • Executive Chair,VL531 Series,Overall Height 42-1/2 In.,Overall Width 29 In.,Overall Depth 36 In.,Seat Height...More

Executive / Highback Chair,250 lb.,Black
  • BASYX BY HON
  • Executive / Highback Chair, 250 lb., Black
  • Item # 13E921
  • Mfr. Model # BSXVL151SB11
  • Executive / Highback ChairVL151 Series, Overall Height 45-1/2 In., Overall Width 27 In., Overall Depth 37-1/2...More

Managerial Chair,250 lb.,Black
  • BASYX BY HON
  • Managerial Chair, 250 lb., Black
  • Item # 13E923
  • Mfr. Model # BSXVL601VA10
  • Managerial Chair,VL601 Series,Overall Height 43 In.,Overall Width 26 In.,Overall Depth 33-1/2 In.,Seat Height...More

  • BASYX BY HON
  • Bookcase
  • Multiple product options available

Storage Cabinet,35-1/2 W,Medium Cherry
  • BASYX BY HON
  • Storage Cabinet, 35-1/2 W, Medium Cherry
  • Item # 13F037
  • Mfr. Model # BSXBL2175A1
  • Storage Cabinet, Height 29 In., Width 35-1/2 In., Depth 22 In., Color Medium Cherry, Material Laminate,...More

  • BASYX BY HON
  • Pedestal
  • Multiple product options available

Managerial Chair,Black,250 lb.
  • BASYX BY HON
  • Managerial Chair, Black, 250 lb.
  • Item # 14M201
  • Mfr. Model # BSXVL601ST11
  • Managerial Chair,VL601 Series,Overall Height 43 In.,Overall Width 26 In.,Overall Depth 33-1/2 In.,Seat Height...More

Storage Cabinet,5-Shelf,72 H,LtGray
  • BASYX BY HON
  • Storage Cabinet, 5-Shelf, 72 H, LtGray
  • Item # 13E998
  • Mfr. Model # BSXC187236Q
  • Storage Cabinet, Height 72 In., Width 36 In., Depth 18 In., Color Light Gray, Material Steel, Number of...More

Executive / Highback Chair,450 lb.,Black
  • BASYX BY HON
  • Executive / Highback Chair, 450 lb., Black
  • Item # 14M175
  • Mfr. Model # BSXVL685SB11
  • Executive Chair,VL685 Series,Overall Height 45 In.,Overall Width 27-1/2 In.,Overall Depth 32 In.,Seat Height...More

Managerial Chair,Black,250 lb.
  • BASYX BY HON
  • Managerial Chair, Black, 250 lb.
  • Item # 13E930
  • Mfr. Model # BSXVL712MM10
  • Managerial Chair,VL712 Series,Overall Height 41-3/4 In.,Overall Width 29-1/2 In.,Overall Depth 28-1/2...More

Executive / Highback Chair,250 lb.,Black
  • BASYX BY HON
  • Executive / Highback Chair, 250 lb., Black
  • Item # 14M179
  • Mfr. Model # BSXVL691SP11
  • Executive Chair,VL691 Series,Overall Height 47-1/4 In.,Overall Width 27 In.,Overall Depth 28-3/4 In.,Seat...More

Executive / Highback Chair,250 lb.,Black
  • BASYX BY HON
  • Executive / Highback Chair, 250 lb., Black
  • Item # 13E920
  • Mfr. Model # BSXVL131EN11
  • Executive / Highback ChairVL131 Series, Overall Height 28-1/2 In., Overall Width 45-1/2 In., Overall Depth 40...More

Desk Pedestal,27-3/4 In H,Cherry
  • BASYX BY HON
  • Desk Pedestal, 27-3/4 In H, Cherry
  • Item # 13F027
  • Mfr. Model # BSXBL2162A1
  • Desk Pedestal, BL Series, Overall Width 15-3/5 In., Overall Height 27-3/4 In., Overall Depth 21-3/4 In.,...More

Managerial / Midback Chair,250 lb.,Black
  • BASYX BY HON
  • Managerial / Midback Chair, 250 lb., Black
  • Item # 14M194
  • Mfr. Model # BSXVL106SB11
  • Managerial / Midback Chair, basyx by HON Series, Overall Height 40-3/4 In., Overall Width 25 In., Overall...More

Office Chair,250 lb.,Black
  • BASYX BY HON
  • Office Chair, 250 lb., Black
  • Item # 14Z804
  • Mfr. Model # BSXVL210MM10
  • Desk Chair,VL210 Series,Overall Height 38-1/4 In.,Overall Width 24-1/2 In.,Overall Depth 33-1/2 In.,Seat...More

Managerial Chair,Black,250 lb.
  • BASYX BY HON
  • Managerial Chair, Black, 250 lb.
  • Item # 13E931
  • Mfr. Model # BSXVL551VB10
  • Managerial Chair,VL551 Series,Overall Height 39-3/4 In.,Overall Width 26 In.,Overall Depth 29 In.,Seat Height...More

Executive / Highback Chair,250 lb.,Black
  • BASYX BY HON
  • Executive / Highback Chair, 250 lb., Black
  • Item # 14M195
  • Mfr. Model # BSXVL641ST11
  • Executive Chair,VL641 Series,Overall Height 47 In.,Overall Width 25-3/4 In.,Overall Depth 28-1/2 In.,Seat...More

  • BASYX BY HON
  • Lateral File
  • Multiple product options available

  • BASYX BY HON
  • Office Desk Shell
  • Multiple product options available

Guest / Side Chair,250 lb.,Black
  • BASYX BY HON
  • Guest / Side Chair, 250 lb., Black
  • Item # 14Z846
  • Mfr. Model # BSXVL803NST11
  • Guest / Side Chair, VL803 Series, Overall Height 35-1/4 In., Overall Width 24-1/2 In., Overall Depth 28-1/4...More

Managerial Chair,Charcoal,250 lb.
  • BASYX BY HON
  • Managerial Chair, Charcoal, 250 lb.
  • Item # 13E926
  • Mfr. Model # BSXVL601VA19
  • Managerial Chair,VL601 Series,Overall Height 43 In.,Overall Width 26 In.,Overall Depth 33-1/2 In.,Seat Height...More

  • BASYX BY HON
  • Desk Return Shell
  • Multiple product options available

Desk Pedestal,27-3/4 In H,Cherry
  • BASYX BY HON
  • Desk Pedestal, 27-3/4 In H, Cherry
  • Item # 13F029
  • Mfr. Model # BSXBL2163A1
  • Desk Pedestal, BL Series, Overall Width 15-3/5 In., Overall Height 27-3/4 In., Overall Depth 21-3/4 In.,...More

Managerial Chair,Black,250 lb.
  • BASYX BY HON
  • Managerial Chair, Black, 250 lb.
  • Item # 13E933
  • Mfr. Model # BSXVL521VA10
  • Managerial Chair,VL521 Series,Overall Height 41 In.,Overall Width 26-1/4 In.,Overall Depth 35-1/4 In.,Seat...More

  • BASYX BY HON
  • Lateral File Cabinet
  • Multiple product options available

Office Chair,250 lb.,Black
  • BASYX BY HON
  • Office Chair, 250 lb., Black
  • Item # 14Z805
  • Mfr. Model # BSXVL610VA10
  • Desk Chair,VL610 Series,Overall Height 37-1/2 In.,Overall Width 22 In.,Overall Depth 22-1/2 In.,Seat Height...More

Managerial / Midback Chair,250 lb.,Black
  • BASYX BY HON
  • Managerial / Midback Chair, 250 lb., Black
  • Item # 14M209
  • Mfr. Model # BSXVL562MST2
  • Managerial / Midback Chairbasyx by HON Series, Overall Height 41 In., Overall Width 27 In., Overall Depth...More

Storage Cabinet,5-Shelf,72 H,Putty
  • BASYX BY HON
  • Storage Cabinet, 5-Shelf, 72 H, Putty
  • Item # 13E997
  • Mfr. Model # BSXC187236L
  • Storage Cabinet, Height 72 In., Width 36 In., Depth 18 In., Color Putty, Material Steel, Number of Shelves 5,...More

Office Chair,250 lb.,Charcoal
  • BASYX BY HON
  • Office Chair, 250 lb., Charcoal
  • Item # 14Z808
  • Mfr. Model # BSXVL610VA19
  • Desk Chair,VL610 Series,Overall Height 37-1/2 In.,Overall Width 22 In.,Overall Depth 22-1/2 In.,Seat Height...More

  • BASYX BY HON
  • Credenza Shell, BL
  • Multiple product options available

Results per page: 16 | 32 | 48