Skip Content

Filter Results By

Applied Filters Clear All

Office Furniture

197 Results Found that Include 256 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
L-Shape Office Desk,59 x 65-3/5 x 59 In
  • BESTAR
  • L-Shape Office Desk, 59 x 65-3/5 x 59 InL-Shape Office Desk,59 x 65-3/5 x 59 In
  • Item # 23MG06
  • Mfr. Model # 90427-63
  • L-Shape Desk, Flare Series, Overall Width 59 In., Overall Height 65-3/5 In., Overall Depth 59 In., Number of...More

  • BESTAR
  • Standard BookcaseStandard Bookcase
  • Multiple product options available

    Standard Bookcase, Bestar, Number of Shelves 5, Width 29.5", Height 72", Depth 11.6", Material Thermofused Melamine, Shelf Capacity 60 lbs., In 1-1/4" Increments,...More

L-Shape Workstation,Bordeaux,82-29/32inD
  • BESTAR
  • L-Shape Workstation, Bordeaux, 82-29/32inDL-Shape Workstation,Bordeaux,82-29/32inD
  • Item # 38XP81
  • Mfr. Model # 93880-39
  • L-Shape Workstation, Connexion Series, Overall Width 71-1/64 In., Overall Height 30-13/32 In., Overall Depth...More

Embassy, U-Shape Workstation Overall Height 66-13/16", Over
Standing Table,25-29/32inD x 30-13/32inH
  • BESTAR
  • Standing Table, 25-29/32inD x 30-13/32inHStanding Table,25-29/32inD x 30-13/32inH
  • Item # 38XP70
  • Mfr. Model # 92800-2163
  • Standing Table,Innova Series,Overall Width 59-13/16 In.,Overall Height 30-13/32 In.,Overall Depth 25-29/32...More

L-Shape Workstation,Cappuccino Cherry
  • BESTAR
  • L-Shape Workstation, Cappuccino CherryL-Shape Workstation,Cappuccino Cherry
  • Item # 38XP84
  • Mfr. Model # 60865-68
  • L-Shape Workstation, Embassy Series, Overall Width 66 In., Overall Height 66-13/16 In., Overall Depth 70 In.,...More

L-Shape Workstation,Slate ,82-29/32in. D
  • BESTAR
  • L-Shape Workstation, Slate , 82-29/32in. DL-Shape Workstation,Slate ,82-29/32in. D
  • Item # 38XR03
  • Mfr. Model # 93880-59
  • L-Shape Workstation, Connexion Series, Overall Width 71-1/64 In., Overall Height 30-13/32 In., Overall Depth...More

Table,71-7/64 in Wx29-1/2in D,Oak Barrel
  • Table, 71-7/64 in Wx29-1/2in D, Oak BarrelTable,71-7/64 in Wx29-1/2in D,Oak Barrel
  • Item # 44ZG91
  • Mfr. Model # 120401-30
  • Table, Pro-Linea Series, Overall Width 71-7/64 In., Overall Depth 29-1/2 In., Color Base Oak Barrel, Color...More

Connexion, U-Shape Workstation Overall Height 30-13/32", Ov
L-Shape Workstation,Tuscany Brown,59in D
  • BESTAR
  • L-Shape Workstation, Tuscany Brown, 59in DL-Shape Workstation,Tuscany Brown,59in D
  • Item # 38XP77
  • Mfr. Model # 45850-18
  • L-Shape Workstation, Somerville Series, Overall Width 53-1/2 In., Overall Height 46-29/32 In., Overall Depth...More

L-Shape Workstation,Tuscany Brown,70in D
  • BESTAR
  • L-Shape Workstation, Tuscany Brown, 70in DL-Shape Workstation,Tuscany Brown,70in D
  • Item # 38XP75
  • Mfr. Model # 60865-63
  • L-Shape Workstation, Embassy Series, Overall Width 66 In., Overall Height 66-13/16 In., Overall Depth 70 In.,...More

Connexion, U-Shape Workstation Overall Height 30-13/32", Ov
L-Shape Workstation,30-13/32 in. H
  • BESTAR
  • L-Shape Workstation, 30-13/32 in. HL-Shape Workstation,30-13/32 in. H
  • Item # 38XP90
  • Mfr. Model # 60852-63
  • L-Shape Workstation, Embassy Series, Overall Width 66 In., Overall Height 30-13/32 In., Overall Depth...More

Office Workstation,Tuscany Brown/Black
  • BESTAR
  • Office Workstation, Tuscany Brown/BlackOffice Workstation,Tuscany Brown/Black
  • Item # 38XP98
  • Mfr. Model # 45450-1118
  • Office Workstation,Somerville Series,Overall Width 59-13/16,Overall Height 20-1/2 In.,Overall Depth 23-1/2...More

L-Shape Workstation,Cholate,62-13/16inD,
  • BESTAR
  • L-Shape Workstation, Cholate, 62-13/16inD,L-Shape Workstation,Cholate,62-13/16inD,
  • Item # 38XP92
  • Mfr. Model # 99872-69
  • L-Shape Workstation, Prestige + Series, Overall Width 71-1/64 In., Overall Height 66-13/16 In., Overall Depth...More

Executive Desk,Bordeaux,29-13/16 in. D
  • BESTAR
  • Executive Desk, Bordeaux, 29-13/16 in. DExecutive Desk,Bordeaux,29-13/16 in. D
  • Item # 38XR05
  • Mfr. Model # 99850-39
  • Executive Desk,Prestige Series,Overall Width 71-1/64 In.,Overall Height 30-13/32 In.,Overall Depth 29-13/16...More

L-Shaped Workstation ,71-1/8 in. D
  • BESTAR
  • L-Shaped Workstation , 71-1/8 in. DL-Shaped Workstation ,71-1/8 in. D
  • Item # 38XR01
  • Mfr. Model # 93883-59
  • L-Shaped Workstation, Connexion Series, Overall Width 82-3/4 In., Overall Height 30-3/8 In., Overall Depth...More

L-Shape Workstation,57-1/2inDx29-1/2in H
  • BESTAR
  • L-Shape Workstation, 57-1/2inDx29-1/2in HL-Shape Workstation,57-1/2inDx29-1/2in H
  • Item # 38XP94
  • Mfr. Model # 45420-1118
  • L-Shape Workstation, Somerville Series, Overall Width 53-1/2 In., Overall Height 29-1/2 In., Overall Depth...More

Table,71-7/64 inW x 29-1/2 inD,Bark Grey
  • Table, 71-7/64 inW x 29-1/2 inD, Bark GreyTable,71-7/64 inW x 29-1/2 inD,Bark Grey
  • Item # 44ZH63
  • Mfr. Model # 120401-47
  • Table, Pro-Linea Series, Overall Width 71-7/64 In., Overall Depth 29-1/2 In., Color Base Bark Grey, Color Top...More

Computer Workstation,23-13/16 in. D
  • BESTAR
  • Computer Workstation, 23-13/16 in. DComputer Workstation,23-13/16 in. D
  • Item # 38XP89
  • Mfr. Model # 86450-2163
  • Computer Workstation,Active Series,Overall Width 48 In.,Overall Height 57-13/16 In.,Overall Depth 23-13/16...More

Innova, U-Shape Workstation Overall Height 66-13/32", Overa
Prestige +, U-Shape Workstation Overall Height 30-13/32&quo
Credenza and Hutch,Bordeaux/Slate
  • BESTAR
  • Credenza and Hutch, Bordeaux/SlateCredenza and Hutch,Bordeaux/Slate
  • Item # 38XP79
  • Mfr. Model # 93860-39
  • Credenza,Connexion Series,Overall Width 71-1/64 In.,Overall Height 65-29/32 In.,Overall Depth 23-13/32...More

Credenza and Hutch,Tuscany Brown
  • BESTAR
  • Credenza and Hutch, Tuscany BrownCredenza and Hutch,Tuscany Brown
  • Item # 38XP68
  • Mfr. Model # 60851-63
  • Credenza,Embassy Series,Overall Width 66,Overall Height 66-13/16 In.,Overall Depth 23-13/32 In.,Number of...More

Executive Desk,Tuscany Brown,29-13/16inD
  • BESTAR
  • Executive Desk, Tuscany Brown, 29-13/16inDExecutive Desk,Tuscany Brown,29-13/16inD
  • Item # 38XP99
  • Mfr. Model # 60850-63
  • Executive Desk,Embassy Series,Overall Width 66,Overall Height 30-13/32 In.,Overall Depth 29-13/16 In.,Number...More

Office Workstation,Tuxedo,23-15/32 in. D
  • BESTAR
  • Office Workstation, Tuxedo, 23-15/32 in. DOffice Workstation,Tuxedo,23-15/32 in. D
  • Item # 38XP65
  • Mfr. Model # 90401-1178
  • Office Workstation,Acton Series,Overall Width 47-31/64 In.,Overall Height 29-29/64 In.,Overall Depth 23-15/32...More

L-Shape Workstation,62-13/16 in. D
  • BESTAR
  • L-Shape Workstation, 62-13/16 in. DL-Shape Workstation,62-13/16 in. D
  • Item # 38XP62
  • Mfr. Model # 92420-63
  • L-Shape Workstation, Innova Series, Overall Width 59-13/16 In., Overall Height 66-13/32 In., Overall Depth...More

Electric Adj. Table,47-39/64 inW,Cholate
  • Electric Adj. Table, 47-39/64 inW, CholateElectric Adj. Table,47-39/64 inW,Cholate
  • Item # 44ZG65
  • Mfr. Model # 65857-69
  • Electric Adjustable Table, Work Table Series, Overall Width 47-39/64 In., Height Range 28 In. to 45 In.,...More

  • BESTAR
  • L-Shape Desk, Prestige +L-Shape Desk, Prestige +
  • Multiple product options available

    L-Shape Desk, Prestige +, Overall Width 59-3/8", Overall Height 30-3/8", Overall Depth 62-3/4", Number of Pedestals 0, Pedestal Location None, Number of Drawers 0,...More

  • BESTAR
  • U-Shape WorkstationU-Shape Workstation
  • Multiple product options available

    U-Shape Workstation, Keyboard Shelf No, Base Material Thermofused Melamine, Top Material Thermofused Melamine, Assembly Required and Standards Forest Stewardship Council...More

  • BESTAR
  • Executive DeskExecutive Desk
  • Multiple product options available

    Executive Desk, Overall Height 30-3/8", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4, Pedestal Style Hanging, Keyboard Shelf No, Base...More

  • BESTAR
  • L-Shape Workstation, ConnexionL-Shape Workstation, Connexion
  • Multiple product options available

    L-Shape Workstation, Connexion, Overall Depth 71", Number of Pedestals 1, Pedestal Location Right, Pedestal Style Full Oversized, Keyboard Shelf Yes, Base Material...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More