Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

43 Results Found that Include 57 Products 

 |  Results per page: 16 | 32 | 48

Utility Drawer, HDPE, Charcoal

ICEBERG

Grainger Item # 16X034 | Mfr. Model # 95452

Catalog Page # 2070 (PDF)

Utility Drawer, HDPE, Overall Depth (In.) 14, Overall Height (In.) 1-1/2, Overall Width (In.) 14-1/2,...More

Computer Desk

ICEBERG

Multiple product options available

Round Table Base, Black

ICEBERG

Grainger Item # 16W927 | Mfr. Model # 65045

Catalog Page # NA

Conference Table Base, OfficeWorks Series, Shape Round, Width 31 In., Height 29 In., Length 31 In., Material...More

System Desk

ICEBERG

Multiple product options available

Storage Cabinet, HDPE, Platinum, 72 In

ICEBERG

Grainger Item # 16X015 | Mfr. Model # 92573

Catalog Page # 2074 (PDF)

Storage Cabinet, OfficeWorks Series, Height 72 In., Width 36 In., Depth 22 In., Color Platinum, Material...More

Mobile Desk Pedestal

ICEBERG

Multiple product options available

Storage Cabinet, HDPE, Charcoal, 72 In

ICEBERG

Grainger Item # 16X014 | Mfr. Model # 92572

Catalog Page # 2074 (PDF)

Storage Cabinet, OfficeWorks Series, Height 72 In., Width 36 In., Depth 22 In., Color Charcoal, Material...More

Storage Cabinet, HDPE, Platinum, 46 In

ICEBERG

Grainger Item # 16X012 | Mfr. Model # 92563

Catalog Page # 2074 (PDF)

Storage Cabinet, OfficeWorks Series, Height 46 In., Width 36 In., Depth 22 In., Color Platinum, Material...More

Conferance Table, 23-1/2 x 60, Granite

ICEBERG

Grainger Item # 16W934 | Mfr. Model # 65057

Catalog Page # NA

Conference Table, OfficeWorks Series, Shape Rectangular, Width 23-1/2 In., Length 60 In., Seats 2, Material...More

Storage Cabinet, HDPE, Black, 66 In

ICEBERG

Grainger Item # 16X007 | Mfr. Model # 92551

Catalog Page # 2074 (PDF)

Storage Cabinet, OfficeWorks Series, Height 66 In., Width 33 In., Depth 18 In., Color Black, Material HDPE,...More

Ottoman Storage Cabinet, Charcoal

ICEBERG

Grainger Item # 39T728 | Mfr. Model # 64537

Catalog Page # NA

Ottoman Storage Cabinet, Height 17-1/4 In., Width 18 In., Depth 18 In., Color Charcoal/Charcoal, Material...More

Table Top, 36 In, Granite

ICEBERG

Grainger Item # 16W931 | Mfr. Model # 65047

Catalog Page # NA

Conference Table, OfficeWorks Series, Shape Round, Height 29 In., Diameter 36 In., Seats 3, Material Melamine...More

Ottoman Storage Cabinet, Green/Black

ICEBERG

Grainger Item # 39T729 | Mfr. Model # 64538

Catalog Page # NA

Ottoman Storage Cabinet, Height 17-1/4 In., Width 18 In., Depth 18 In., Color Green/Black, Material HDPE,...More

Table Top, 36 In, Mahogany

ICEBERG

Grainger Item # 16W932 | Mfr. Model # 65048

Catalog Page # NA

Conference Table, OfficeWorks Series, Shape Round, Height 29 In., Diameter 36 In., Seats 3, Material Melamine...More

Rectangular Table Top, 30 x 60, Mahogany

ICEBERG

Grainger Item # 16W921 | Mfr. Model # 65028

Catalog Page # NA

Rectangular Table Top, OfficeWorks Series, Shape Rectangular, Width 30 In., Height 29 In., Length 60 In.,...More

Conference Table, 48 In, Gray

ICEBERG

Grainger Item # 16W984 | Mfr. Model # 69157

Catalog Page # NA

Conference Table, OfficeWorks Series, Shape Round, Height 29 In., Diameter 48 In., Seats 4, Material Melamine...More

Table Top, 36 In, Oak

ICEBERG

Grainger Item # 16W933 | Mfr. Model # 65049

Catalog Page # NA

Conference Table, OfficeWorks Series, Shape Round, Height 29 In., Diameter 36 In., Seats 3, Material Melamine...More

Rectangular Table Top, 30 x 60, Oak

ICEBERG

Grainger Item # 16W922 | Mfr. Model # 65029

Catalog Page # NA

Rectangular Table Top, OfficeWorks Series, Shape Rectangular, Width 30 In., Height 29 In., Length 60 In.,...More

Table Top, 23-1/2 x 72, Granite

ICEBERG

Grainger Item # 16W936 | Mfr. Model # 65067

Catalog Page # NA

Conference Table Top, OfficeWorks Series, Shape Rectangular, Width 23-1/2 In., Length 72 In., Seats 3,...More

Ottoman Storage Cabinet, Char/Black

ICEBERG

Grainger Item # 39T726 | Mfr. Model # 64531

Catalog Page # NA

Ottoman Storage Cabinet, Height 17-1/4 In., Width 18 In., Depth 18 In., Color Charcoal/Black, Material HDPE,...More

Table Base, Chrome

ICEBERG

Grainger Item # 16W929 | Mfr. Model # 65145

Catalog Page # NA

Conference Table Base, OfficeWorks Series, Shape Round, Width 31 In., Height 29 In., Length 31 In., Material...More

Conference Table, 42 In, Gray

ICEBERG

Grainger Item # 16W981 | Mfr. Model # 69147

Catalog Page # NA

Conference Table, OfficeWorks Series, Shape Round, Height 29 In., Diameter 42 In., Seats 4, Material Melamine...More

Conference Table, 48 In, Mahogany

ICEBERG

Grainger Item # 16W985 | Mfr. Model # 69158

Catalog Page # NA

Conference Table, OfficeWorks Series, Shape Round, Height 29 In., Diameter 48 In., Seats 4, Material Melamine...More

Conference Table, 36 In, Gray

ICEBERG

Grainger Item # 16W978 | Mfr. Model # 69137

Catalog Page # NA

Conference Table, OfficeWorks Series, Shape Round, Height 29 In., Diameter 36 In., Seats 3, Material Melamine...More

Round Table Top, 42 In, Granite

ICEBERG

Grainger Item # 16W923 | Mfr. Model # 65032

Catalog Page # NA

Conference Table, OfficeWorks Series, Shape Round, Height 29 In., Diameter 42 In., Seats 4, Material Melamine...More

Table Top, 23-1/2 x 72, Mahogany

ICEBERG

Grainger Item # 16W937 | Mfr. Model # 65068

Catalog Page # NA

Conference Table Top, OfficeWorks Series, Shape Rectangular, Width 23-1/2 In., Length 72 In., Seats 3,...More

Ottoman Storage Cabinet, Aqua/Black

ICEBERG

Grainger Item # 39T727 | Mfr. Model # 64536

Catalog Page # NA

Ottoman Storage Cabinet, Height 17-1/4 In., Width 18 In., Depth 18 In., Color Aqua/Black, Material HDPE,...More

Conference Table Top, 42 In, Mahogany

ICEBERG

Grainger Item # 16W982 | Mfr. Model # 69148

Catalog Page # NA

Conference Table Top, OfficeWorks Series, Shape Round, Height 29 In., Diameter 42 In., Seats 4, Material...More

Rectangular Table Top, 30 x 60, Granite

ICEBERG

Grainger Item # 16W920 | Mfr. Model # 65027

Catalog Page # NA

Rectangular Table Top, OfficeWorks Series, Shape Rectangular, Width 30 In., Height 29 In., Length 60 In.,...More

Table Top, 23-1/2 x 60, Mahogany

ICEBERG

Grainger Item # 16W935 | Mfr. Model # 65058

Catalog Page # NA

Conference Table, OfficeWorks Series, Shape Rectangular, Width 23-1/2 In., Length 60 In., Seats 2, Material...More

Conference Table Base, Single Column

ICEBERG

Grainger Item # 16W977 | Mfr. Model # 69135

Catalog Page # NA

Conference Table Base, OfficeWorks Series, Shape Round, Width 23-1/2 In., Height 29 In., Length 23-1/2 In.,...More

Conference Table, 36 In, Mahogany

ICEBERG

Grainger Item # 16W979 | Mfr. Model # 69138

Catalog Page # NA

Conference Table, OfficeWorks Series, Shape Round, Height 29 In., Diameter 36 In., Seats 3, Material Melamine...More

 |  Results per page: 16 | 32 | 48
loader image