Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Office Furniture

23 Results Found that Include 29 Products 

Results per page: 16 | 32 | 48
    Cable Raceway for 24 In Wide Frame
    • HERGO
    • Cable Raceway for 24 In Wide Frame
    • Item # 15X727
    • Mfr. Model # 38-00124-000
    • Cable Raceway, Black, Overall Depth (In.) 2.125, Overall Height (In.) 23.13, Overall Width (In.) 3, Mounting...More

    Power Strip for 24 In. Wide Frame
    • HERGO
    • Power Strip for 24 In. Wide Frame
    • Item # 15X730
    • Mfr. Model # 46-00050-624
    • Power Strip for 24 In. Wide Frame, 8-Port, 15A, Silver/Black, Overall Depth (In.) 2.125, Overall Height (In.)...More

    Power Strip for 36 In. Wide Frame
    • HERGO
    • Power Strip for 36 In. Wide Frame
    • Item # 15X732
    • Mfr. Model # 46-00058-836
    • Power Strip for 36 In. Wide Frame, 8-Port, 15A, Silver/Black, Overall Depth (In.) 2.125, Overall Height (In.)...More

    Laptop Laptop Cart,Steel,60 In. H
    • HERGO
    • Laptop Laptop Cart, Steel, 60 In. H
    • Item # 15X709
    • Mfr. Model # 95-00140-155
    • Notebook Cart, Width 24 In., Height 66 In., Length 24 In., Drawer Width 18 In., Drawer Depth 13 In., Drawer...More

    Laptop Cart w/Locking Shelf,Steel
    • HERGO
    • Laptop Cart w/Locking Shelf, Steel
    • Item # 15X710
    • Mfr. Model # 95-00140-157
    • Notebook Cart w/Locking Shelf, Width 24 In., Height 66 In., Length 24 In., Drawer Width 18 In., Drawer Depth...More

    Laptop Cart CPU Holder,Steel,4 Hx9 In. W
    • HERGO
    • Laptop Cart CPU Holder, Steel, 4 Hx9 In. W
    • Item # 15X713
    • Mfr. Model # 15-00202-000
    • Notebook Cart Adjustable Computer Holder, Width 9 In., Height 4 In., Length 14 In., Load Capacity 50 lbs.,...More

    Under Desk Keyboard/Mouse Tray
    • HERGO
    • Under Desk Keyboard/Mouse Tray
    • Item # 15X725
    • Mfr. Model # 25-00110-000
    • Under Desk Articulating Keyboard/MouseTray, Black, Overall Depth (In.) 27, Overall Height (In.) 3, Overall...More

    Power Strip for 30 In. Wide Frame
    • HERGO
    • Power Strip for 30 In. Wide Frame
    • Item # 15X731
    • Mfr. Model # 46-00054-630
    • Power Strip for 30 In. Wide Frame, 8-Port, 15A, Silver/Black, Overall Depth (In.) 2.125, Overall Height (In.)...More

    Laptop Cart Mouse Plate Set,10 In. H
    • HERGO
    • Laptop Cart Mouse Plate Set, 10 In. H
    • Item # 15X711
    • Mfr. Model # 15-00051-004
    • Notebook Cart Mouse Plate Set, Width 8 In., Height 10 In., Length 1 In., Load Capacity 10 lbs., Construction...More

    Laptop Cart Power Box,Steel,12 In. H
    • HERGO
    • Laptop Cart Power Box, Steel, 12 In. H
    • Item # 15X714
    • Mfr. Model # 15-00202-010
    • Notebook Cart Power Box, Width 8 In., Height 12 In., Length 4-3/4 In., Construction Steel, Color...More

    Cable Raceway for 30 In Wide Frame
    • HERGO
    • Cable Raceway for 30 In Wide Frame
    • Item # 15X728
    • Mfr. Model # 38-00130-000
    • Cable Raceway, Black, Overall Depth (In.) 2.125, Overall Height (In.) 29.13, Overall Width (In.) 3, Mounting...More

    Laptop Cart Flat Panel Mount,4 In. H
    • HERGO
    • Laptop Cart Flat Panel Mount, 4 In. H
    • Item # 15X712
    • Mfr. Model # 15-00049-17O
    • Notebook Cart Flat Panel Mount, Width 4 In., Height 4 In., Length 5-1/2 In., Load Capacity 13 lbs.,...More

    Flat Panel Desk Clamp,7 In
    • HERGO
    • Flat Panel Desk Clamp, 7 In
    • Item # 15X723
    • Mfr. Model # 95-HE502-035
    • Flat Panel Desk Clamp Assembly, 7 In. Extenstion, Aluminum Alloy, Overall Depth (In.) 15.5, Overall Height...More

    Low Profile Computer Workstation
    • HERGO
    • Low Profile Computer Workstation
    • Item # 15X704
    • Mfr. Model # 95-MIDIW-048
    • Low Profile Computer Workstation, Material Metal/Laminated Pressboard, Number of Shelves 2, Color Black/Gray,...More

    Cable Raceway for 36 In Wide Frame
    • HERGO
    • Cable Raceway for 36 In Wide Frame
    • Item # 15X729
    • Mfr. Model # 38-00136-000
    • Cable Raceway, Black, Overall Depth (In.) 2.125, Overall Height (In.) 35.13, Overall Width (In.) 3, Mounting...More

    Flat Panel Desk Clamp,14 In
    • HERGO
    • Flat Panel Desk Clamp, 14 In
    • Item # 15X724
    • Mfr. Model # 95-HE502-045
    • Flat Panel Desk Clamp Assembly, 14 In. Extenstion, Aluminum Alloy, Overall Depth (In.) 22.5, Overall Height...More

    Double Frame Computer Workstation
    • HERGO
    • Double Frame Computer Workstation
    • Item # 15X702
    • Mfr. Model # 95-DUO84-600
    • Double Frame Computer Workstation, Material Metal/Laminated Pressboard, Number of Shelves 3, Color...More

    Leg Mounted CPU Cradle
    • HERGO
    • Leg Mounted CPU Cradle
    • Item # 15X726
    • Mfr. Model # 14-00830-000
    • Leg Mounted CPU Cradle, Black, Mounting Channel Mount, For Use With 15X718, 15X719, 15X720, 15X721, and 15X722...More

    Results per page: 16 | 32 | 48