Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

166 Results Found that Include 251 Products 

 |  Results per page: 16 | 32 | 48

Shop Desk, 34-1/2 x 45-1/8 x 30 In, Gray

GRAINGER APPROVED VENDOR

Grainger Item # 1W907 | Mfr. Model # 620

Catalog Page # 2041 (PDF)

Open Shop Desk, Overall Width 34-1/2 In., Overall Height 45-1/8 In., Overall Depth 30 In., Pedestal Location...More

Executive Chair, Leather, Black

GRAINGER APPROVED VENDOR

Grainger Item # 6GNN4 | Mfr. Model # 6GNN4

Catalog Page # 2052 (PDF)

Executive Chair, Midback with Arms, Height 40-1/2-44", Width 27", Depth 27", Seat Height 19 to 22-3/4", Seat...More

Executive Leather Chair, Adjustable

GRAINGER APPROVED VENDOR

Grainger Item # 1HEH2 | Mfr. Model # 1HEH2

Catalog Page # 2052 (PDF)

Executive Chair, Adjustable, with ArmsSeat Height 17 to 21-1/2 In., Seat Width 20-1/2 In., Seat Depth 19-1/2...More

Standard Filing Cabinet

GRAINGER APPROVED VENDOR

Multiple product options available

Wall Drop Lift Rack, 7 3/4 In H, Putty

GRAINGER APPROVED VENDOR

Grainger Item # 4KH74 | Mfr. Model # 4KH74

Catalog Page # 2079 (PDF)

Drop/Lift Wall Rack, Sheet Capacity 1200, Steel, Powder Coat Finish, Tan, Required No. of Clamps 12, Includes...More

Shop Desk, 34-1/2 x 45-1/8 x 30 In, Gray

GRAINGER APPROVED VENDOR

Grainger Item # 1W908 | Mfr. Model # 640

Catalog Page # 2041 (PDF)

Cabinet Shop Desk, Overall Width 34-1/2 In., Overall Height 45-1/8 In., Overall Depth 30 In., Pedestal...More

Drafting Stool, 24-34-1/4 In H, Black

GRAINGER APPROVED VENDOR

Grainger Item # 1FAV3 | Mfr. Model # 1FAV3

Catalog Page # NA

Drafting Chair, Weight Capacity 250 lb., Seat Height Range 24 to 34-1/4 In., Color Black, Material Fabric,...More

Clamp, Holds 36 Sheets, PK6

GRAINGER APPROVED VENDOR

Grainger Item # 5W272 | Mfr. Model # 5W272

Catalog Page # 2079 (PDF)

Hanging Clamp, Holds Sheets up to 36", Capacity 100 Sheets Each 20 Pounds Maximum Weight, Clamp Size 37-3/4",...More

Shop Desk, 39 x 55-1/2" x 28-3/4 In, Gray

GRAINGER APPROVED VENDOR

Grainger Item # 4W345 | Mfr. Model # 660

Catalog Page # 2041 (PDF)

Shop Desk, Deluxe Series, Overall Width 39 In., Overall Height 55-1/2", Overall Depth 28-3/4 In., Number of...More

Chair Mat, Lip, Carpet, 36 x 48 In.

GRAINGER APPROVED VENDOR

Grainger Item # 8X391 | Mfr. Model # 128033

Catalog Page # NA

Chair Mat, Shape Traditional Lip, For Carpet with Padding Up to 1/4 In. Thick, Clear, Overall Dimensions 36...More

Cart, 3 Shelves, Black

GRAINGER APPROVED VENDOR

Grainger Item # 1DNP2 | Mfr. Model # 1DNP2

Catalog Page # 2080 (PDF)

Cart, Welded Steel, Black, Monitor Size 20", Display Type CRT, Number of Shelves 3, Number of Adjustable...More

Pivot Mobile Stand, 43 1/2 to 61 1/2 In H

GRAINGER APPROVED VENDOR

Grainger Item # 5W268 | Mfr. Model # 5W268

Catalog Page # 2079 (PDF)

Mobile Stand, Data Binder, Height 43-1/2 to 61-1/2", Width 27", Depth 27-1/2 to 37-1/2", Sheet Capacity 1200,...More

Drafting Chair, 46 In H, Adjust, Gray

GRAINGER APPROVED VENDOR

Grainger Item # 2UMU2 | Mfr. Model # 2UMU2

Catalog Page # NA

Drafting Chair, Adjustable, with Arms, Height 46", Width 25-3/8", Depth 27-1/2", Seat Height 24 1/2 to 34...More

Clamp, Holds 24 Sheets, PK6

GRAINGER APPROVED VENDOR

Grainger Item # 5W270 | Mfr. Model # 5W270

Catalog Page # 2079 (PDF)

Hanging Clamp, Holds Sheets up to 24", Capacity 100 Sheets Each 20 Pounds Maximum Weight, Clamp Size 25-3/4",...More

Chair Mat, Rectangular, Carpet, 60 x 72In.

GRAINGER APPROVED VENDOR

Grainger Item # 9AUC3 | Mfr. Model # 122731

Catalog Page # NA

Chair Mat, Shape Rectangular, For Carpet with Padding Up to 1/4 In. Thick, Clear, Overall Dimensions 60 In. x...More

Chair Mat, Lip, Carpet, 46 x 60 In.

GRAINGER APPROVED VENDOR

Grainger Item # 8Y018 | Mfr. Model # 128333

Catalog Page # NA

Chair Mat, Shape Traditional Lip, For Carpet with Padding Up to 1/4 In. Thick, Clear, Overall Dimensions 46...More

Mobile Roll File.24 Compartments

GRAINGER APPROVED VENDOR

Grainger Item # 4KH35 | Mfr. Model # 4KH35

Catalog Page # 2079 (PDF)

Roll File, Mobile, Number of Compartments 24, Height 31-3/8", Width 21", Depth 14", Tube Size 3-1/8 sq. in.,...More

Shop Desk, 34-1/2 x 37-1/2 x 30 In, Gray

GRAINGER APPROVED VENDOR

Grainger Item # 1W952 | Mfr. Model # 650

Catalog Page # 2041 (PDF)

Wall-Mounted Shop Desk,Overall Width 34-1/2 In.,Overall Height 37-1/2 In.,Overall Depth 30 In.,Pedestal...More

Lockable Service Writer, 31.5x72.5x21 In

GRAINGER APPROVED VENDOR

Grainger Item # 7D223 | Mfr. Model # SW02010G

Catalog Page # 2041 (PDF)

Lockable Service Writer, Overall Width 31-1/2 In., Overall Height 72-1/2 In., Overall Depth 21 In., Number of...More

Hanging Vertical File Clamp, PK6

GRAINGER APPROVED VENDOR

Grainger Item # 5W271 | Mfr. Model # 5W271

Catalog Page # 2079 (PDF)

Hanging Clamp, Holds Sheets up to 30", Capacity 100 Sheets Each 20 Pounds Maximum Weight, Clamp Size 31-3/4",...More

Clamp, Holds 42 Sheets, PK6

GRAINGER APPROVED VENDOR

Grainger Item # 5W273 | Mfr. Model # 5W273

Catalog Page # 2079 (PDF)

Hanging Clamp, Holds Sheets up to 42", Capacity 100 Sheets Each 20 Pounds Maximum Weight, Clamp Size 43-3/4",...More

Drafting Stool, 24 1/2-34 1/2 In H, Blk

GRAINGER APPROVED VENDOR

Grainger Item # 1FAU9 | Mfr. Model # 1FAU9

Catalog Page # NA

Drafting Chair, Weight Capacity 250 lb., Seat Height Range 24 to 34-1/2 In., Color Black, Material Fabric,...More

Mobile Drop Lift Rack, 52 In H, Putty

GRAINGER APPROVED VENDOR

Grainger Item # 4KH75 | Mfr. Model # 4KH75

Catalog Page # 2079 (PDF)

Drop/Lift Mobile Plan CenterSheet Capacity 1800, Steel, Powder Coat Finish, Tan, Required No. of Clamps 18,...More

Stationary Bookcase

GRAINGER APPROVED VENDOR

Multiple product options available

Pivot Wall Rack, 9 3/4 In H, Putty

GRAINGER APPROVED VENDOR

Grainger Item # 5W269 | Mfr. Model # 5W269

Catalog Page # 2079 (PDF)

Pivot Wall Rack, Height 9-3/4", Width 24", Sheet Capacity 1200, Material Steel, Powder Coat Finish, Color...More

Portable Computer Workstation

GRAINGER APPROVED VENDOR

Multiple product options available

Roll File, 20 Compartments, Fiberboard

GRAINGER APPROVED VENDOR

Grainger Item # 4KH32 | Mfr. Model # 4KH32

Catalog Page # 2079 (PDF)

Roll File, Stationary, Number of Compartments 20, Height 22", Width 15", Depth 12", Tube Size 2-3/4 x 2-3/4...More

Drafting Chair, 23 1/2 H Inx20 1/4W, Black

GRAINGER APPROVED VENDOR

Grainger Item # 1FAP7 | Mfr. Model # 1FAP7

Catalog Page # NA

Drafting Chair, Weight Capacity 250 lbs., Color Black, Seat Depth 19-1/2 In., Seat Width 20-1/4 In., Back...More

Task Chair, Ergonomic, Black

GRAINGER APPROVED VENDOR

Grainger Item # 6GNN0 | Mfr. Model # 6GNN0

Catalog Page # 2053 (PDF)

Task Chair, Midback with Arms, Ergonomic, Height 33-1/2 to 38", Width 25", Depth 25", Seat Height 18 to 23",...More

Mesh Chair, 38 In H, Blk, Adjustable

GRAINGER APPROVED VENDOR

Grainger Item # 2UMV8 | Mfr. Model # 2UMV8

Catalog Page # 2052 (PDF)

Desk Chair,Office Chair,Seat Height 17-3/4 to 22 In.,Seat Width 20-1/4 In.,Seat Depth 19-3/4 In.,Back Height...More

Chair Mat, Lip, Carpet, 45 x 53 In.

GRAINGER APPROVED VENDOR

Grainger Item # 8DVJ0 | Mfr. Model # 128133

Catalog Page # NA

Chair Mat, Shape Traditional Lip, For Carpet with Padding Up to 1/4 In. Thick, Clear, Overall Dimensions 45...More

Task Chair, Mesh Back, Black

GRAINGER APPROVED VENDOR

Grainger Item # 6GNN2 | Mfr. Model # 6GNN2

Catalog Page # 2052 (PDF)

Task Chair, Mesh-Back with Arms, Height 37-1/4 to 40-1/4", Width 25", Depth 25", Seat Height 18 to 20-3/4",...More

 |  Results per page: 16 | 32 | 48
loader image