Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less

Office Furniture

40 Results Found that Include 41 Products

Results per page: 16 | 32 | 48
Activity Table,30 x 72 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 30 x 72 In, Medium OakActivity Table,30 x 72 In,Medium Oak
  • Item # 23L745
  • Mfr. Model # 483072OAK084BLK01BLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 72 In., Material...More

Activity Table,30 x 60 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 30 x 60 In, Gray NebulaActivity Table,30 x 60 In,Gray Nebula
  • Item # 23L754
  • Mfr. Model # 873060GRY091BLK01BLK01
  • Activity Table, 8700 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 60 In., Material...More

Activity Table,Kidney,25 x 72 In,Gray
  • VIRCO INC.
  • Activity Table, Kidney, 25 x 72 In, GrayActivity Table,Kidney,25 x 72 In,Gray
  • Item # 23L819
  • Mfr. Model # 48KID72GRY091BLK01BLK01
  • Activity Table, 4000 Series, Shape Kidney, Width 25 In., Height 22 to 30 In., Length 72 In., Material...More

Activity Table Bookbox,15x14x4-1/2 In
Activity Table,Trapezoidal,30x60 In,Oak
  • VIRCO INC.
  • Activity Table, Trapezoidal, 30x60 In, OakActivity Table,Trapezoidal,30x60 In,Oak
  • Item # 23L833
  • Mfr. Model # 48TRAP60OAK084BLK01BLK01
  • Activity Table, 4000 Series, Shape Trapezoidal, Width 30 In., Height 22 to 30 In., Length 60 In., Material...More

Activity Table Modesty Panel,72 In
Activity Table,30 x 60 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 30 x 60 In, Medium OakActivity Table,30 x 60 In,Medium Oak
  • Item # 23L755
  • Mfr. Model # 873060OAK084BLK01BLK01
  • Activity Table, 8700 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 60 In., Material...More

Text Table,30 x 72 In,Fusion Maple
  • VIRCO INC.
  • Text Table, 30 x 72 In, Fusion MapleText Table,30 x 72 In,Fusion Maple
  • Item # 23L923
  • Mfr. Model # TE30728DADJMPL385BRN38BLK01
  • Text Table, Text Series, Shape Rectangle, Width 30 In., Height 30 In., Length 72 In., Material Hard Plastic,...More

Text Table,30 x 60 In,Fusion Maple
  • VIRCO INC.
  • Text Table, 30 x 60 In, Fusion MapleText Table,30 x 60 In,Fusion Maple
  • Item # 23L920
  • Mfr. Model # TE30608DADJMPL385BRN38BLK01
  • Text Table, Text Series, Shape Rectangle, Width 30 In., Height 30 In., Length 60 In., Material Hard Plastic,...More

Activity Table,30 x 48 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 30 x 48 In, Medium OakActivity Table,30 x 48 In,Medium Oak
  • Item # 23L753
  • Mfr. Model # 873048OAK084BLK01BLK01
  • Activity Table, 8700 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 48 In., Material...More

Activity Table,Trapezoidal,Medium Oak
  • VIRCO INC.
  • Activity Table, Trapezoidal, Medium OakActivity Table,Trapezoidal,Medium Oak
  • Item # 23L829
  • Mfr. Model # 48TRAP48OAK084BLK01BLK01
  • Activity Table, 4000 Series, Shape Trapezoidal, Width 30 In., Height 22 to 30 In., Length 48 In., Material...More

Activity Table,Kidney,25 x 72 In,Med Oak
  • VIRCO INC.
  • Activity Table, Kidney, 25 x 72 In, Med OakActivity Table,Kidney,25 x 72 In,Med Oak
  • Item # 23L818
  • Mfr. Model # 48KID72OAK084BLK01BLK01
  • Activity Table, 4000 Series, Shape Kidney, Width 25 In., Height 22 to 30 In., Length 72 In., Material...More

Activity Table,Round,48 In,Medium Oak
  • VIRCO INC.
  • Activity Table, Round, 48 In, Medium OakActivity Table,Round,48 In,Medium Oak
  • Item # 23L799
  • Mfr. Model # 4848ROAKBLK01BLK01
  • Activity Table, 4000 Series, Shape Round, Width 48 In., Height 22 to 30 In., Diameter 48, Material Laminated...More

Activity Table,24 x 48 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 24 x 48 In, Medium OakActivity Table,24 x 48 In,Medium Oak
  • Item # 23L739
  • Mfr. Model # 482448OAK084BLK01BLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 48 In., Material...More

Activity Table,30 x 72 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 30 x 72 In, Medium OakActivity Table,30 x 72 In,Medium Oak
  • Item # 23L757
  • Mfr. Model # 873072OAK084BLK01BLK01
  • Activity Table, 8700 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 72 In., Material...More

Activity Table,24 x 48 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 24 x 48 In, Medium OakActivity Table,24 x 48 In,Medium Oak
  • Item # 23L751
  • Mfr. Model # 872448OAK084BLK01BLK01
  • Activity Table, 8700 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 48 In., Material...More

Activity Table,30 x 60 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 30 x 60 In, Medium OakActivity Table,30 x 60 In,Medium Oak
  • Item # 23L743
  • Mfr. Model # 483060OAK084BLK01BLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 60 In., Material...More

Activity Table,30 x 48 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 30 x 48 In, Gray NebulaActivity Table,30 x 48 In,Gray Nebula
  • Item # 23L742
  • Mfr. Model # 483048GRY091BLKBLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 48 In., Material...More

Activity Table,30 x 48 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 30 x 48 In, Medium OakActivity Table,30 x 48 In,Medium Oak
  • Item # 23L741
  • Mfr. Model # 483048OAK084BLK01BLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 48 In., Material...More

Activity Table,24 x 36 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 24 x 36 In, Gray NebulaActivity Table,24 x 36 In,Gray Nebula
  • Item # 23L748
  • Mfr. Model # 872436GRY091BLK01BLK01
  • Activity Table, 8700 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 36 In., Material...More

Text Table,30 x 72 In,Medium Oak
  • VIRCO INC.
  • Text Table, 30 x 72 In, Medium OakText Table,30 x 72 In,Medium Oak
  • Item # 23L922
  • Mfr. Model # TE30728DADJOAK084BLK01BLK01
  • Text Table, Text Series, Shape Rectangle, Width 30 In., Height 30 In., Length 72 In., Material Hard Plastic,...More

Activity Table,Trapezoidal,30x48 In,Gray
  • VIRCO INC.
  • Activity Table, Trapezoidal, 30x48 In, GrayActivity Table,Trapezoidal,30x48 In,Gray
  • Item # 23L830
  • Mfr. Model # 48TRAP48GRY091BLK01BLK01
  • Activity Table, 4000 Series, Shape Trapezoidal, Width 30 In., Height 22 to 30 In., Length 48 In., Material...More

Activity Table,Round,48 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, Round, 48 In, Gray NebulaActivity Table,Round,48 In,Gray Nebula
  • Item # 23L801
  • Mfr. Model # 4848RGRY091BLK01BLK01
  • Activity Table, 4000 Series, Shape Round, Width 48 In., Height 22 to 30 In., Diameter 48, Material Laminated...More

Activity Table,24 x 36 In,Medium Oak
  • VIRCO INC.
  • Activity Table, 24 x 36 In, Medium OakActivity Table,24 x 36 In,Medium Oak
  • Item # 23L749
  • Mfr. Model # 872436OAK084BLK01BLK01
  • Activity Table, 8700 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 36 In., Material...More

Text Table,20 x 72 In,Fusion Maple
  • VIRCO INC.
  • Text Table, 20 x 72 In, Fusion MapleText Table,20 x 72 In,Fusion Maple
  • Item # 23L929
  • Mfr. Model # TS20727Y30MPL385BRN38BLK01
  • Text Table, Text Series, Shape Rectangle, Width 20 In., Height 30 In., Length 72 In., Material Laminated...More

Activity Table,Trapezoidal,Gray Nebula
  • VIRCO INC.
  • Activity Table, Trapezoidal, Gray NebulaActivity Table,Trapezoidal,Gray Nebula
  • Item # 23L834
  • Mfr. Model # 48TRAP60GRY01BLK01BLK01
  • Activity Table, 4000 Series, Shape Trapezoidal, Width 30 In., Height 22 to 30 In., Length 60 In., Material...More

Activity Table,24 x 36 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 24 x 36 In, Gray NebulaActivity Table,24 x 36 In,Gray Nebula
  • Item # 23L738
  • Mfr. Model # 482436GRY091BLKBLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 36 In., Material...More

Activity Table,30 x 72 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 30 x 72 In, Gray NebulaActivity Table,30 x 72 In,Gray Nebula
  • Item # 23L756
  • Mfr. Model # 873072GRY091BLK01BLK01
  • Activity Table, 8700 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 72 In., Material...More

Activity Table,24 x 48 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 24 x 48 In, Gray NebulaActivity Table,24 x 48 In,Gray Nebula
  • Item # 23L750
  • Mfr. Model # 872448GRY091BLK01BLK01
  • Activity Table, 8700 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 48 In., Material...More

  • VIRCO INC.
  • Desk ChairDesk Chair
  • Multiple product options available

    Multiple product options available

Activity Table,24 x 48 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 24 x 48 In, Gray NebulaActivity Table,24 x 48 In,Gray Nebula
  • Item # 23L740
  • Mfr. Model # 482448GRY091BLK01BLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 24 In., Height 22 to 30 In., Length 48 In., Material...More

Activity Table,30 x 72 In,Gray Nebula
  • VIRCO INC.
  • Activity Table, 30 x 72 In, Gray NebulaActivity Table,30 x 72 In,Gray Nebula
  • Item # 23L746
  • Mfr. Model # 483072GRY091BLK01BLK01
  • Activity Table, 4000 Series, Shape Rectangle, Width 30 In., Height 22 to 30 In., Length 72 In., Material...More

Results per page: 16 | 32 | 48