Skip Content

Filter Results By

Applied Filters Clear All

Office Furniture

160 Results Found that Include 263 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Shop Desk,39 x 55-1/2 x 29 In,Gray
  • DURHAM
  • Shop Desk, 39 x 55-1/2 x 29 In, GrayShop Desk,39 x 55-1/2 x 29 In,Gray
  • Item # 1PB42
  • Mfr. Model # SFWS-392955-95
  • Stationary File Workstation, Overall Width 39 In., Overall Height 55-1/2 In., Overall Depth 29 In., Number of...More

  • GRAINGER APPROVED
  • Flat File CabinetFlat File Cabinet
  • Multiple product options available

    Flat File Cabinet, Overall Height 16-7/64", Finish Powder Coat and Includes Chrome Label Holders and Drawer Handles; Varies by Type, Color, Overall Depth, Overall Width,...More

  • HERGO
  • Low Profile Computer CartLow Profile Computer Cart
  • Multiple product options available

    Low Profile Computer Cart, Material Metal/Laminated Pressboard, Number of Shelves 2, Color Black/Gray, Construction Metal, Finish Powder Coated, Adjustable Yes, Number...More

  • BESTAR
  • L-Shape Workstation, Prestige +L-Shape Workstation, Prestige +
  • Multiple product options available

    L-Shape Workstation, Prestige +, Overall Width 71", Overall Height 66-3/4", Overall Depth 62-3/4", Number of Pedestals 2, Pedestal Location Left and Right, Number of...More

L-Shape Workstation,59-1/2x56-5/8x63 In
  • BESTAR
  • L-Shape Workstation, 59-1/2x56-5/8x63 InL-Shape Workstation, Pro-Concept
  • Item # 15X449
  • Mfr. Model # 110851-98
  • L-Shape Workstation, Pro-Concept Series, Overall Width 59-1/2 In., Overall Height 56-5/8 In., Overall Depth...More

Shop Desk,36 x 54 x 28 In,Gray
  • STRONG HOLD
  • Shop Desk, 36 x 54 x 28 In, GrayShop Desk,36 x 54 x 28 In,Gray
  • Item # 4CWH7
  • Mfr. Model # 34-SD-AF-TD-280
  • Shipping and Receiving Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Pedestal...More

SortingTableCenter,60"Wx30"Dx76 to 84"H
  • MARVEL
  • SortingTableCenter, 60"Wx30"Dx76 to 84"HSortingTableCenter,60"Wx30"Dx76 to 84"H
  • Item # 11U531
  • Mfr. Model # UTIL0019
  • Sorting Table, Construction Steel and Laminate, Height 76 In. to 84 In., Width 60 In., Depth 30 In., Color...More

Lectern,Clear Acrylic,47x27x16 In
Mobile Flat Panel TV Cart
  • REGENCY
  • L-Shape Office Desk, LegacyL-Shape Office Desk, Legacy
  • Multiple product options available

    L-Shape Office Desk, Legacy, Overall Height 29", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4, Pedestal Style Hanging, Keyboard Shelf No,...More

  • HON
  • L-Shape Office Desk, 10500L-Shape Office Desk, 10500
  • Multiple product options available

    L-Shape Office Desk, 10500, Overall Width 72", Overall Height 29-1/2", Overall Depth 84", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 4,...More

Lectern,Mahogany
  • AMPLIVOX SOUND SYSTEMS
  • Lectern, MahoganyLectern,Mahogany
  • Item # 4CVN6
  • Mfr. Model # S450-MH
  • Lectern, Wired Sound System, Height 46-1/2", Width 25-1/2", Depth 20-1/2", Color Mahogany, Material Laminated...More

Vert Fire/WaterFile,Letter,27Hx16W,Putty
  • SENTRY SAFE
  • Vert Fire/WaterFile, Letter, 27Hx16W, PuttyVert Fire/WaterFile,Letter,27Hx16W,Putty
  • Item # 5ECG9
  • Mfr. Model # 2T3131P
  • Fire/Water-Resistant Filing Cabinet, Vertical, File Size Letter, Number of Drawers 2, Overall Height 27-9/16...More

Multimedia Lectern,Wireless Sound,Mahgny
  • AMPLIVOX SOUND SYSTEMS
  • Multimedia Lectern, Wireless Sound, MahgnyMultimedia Lectern,Wireless Sound,Mahgny
  • Item # 6PEA8
  • Mfr. Model # SW3230-MH
  • Lectern, Wireless Sound System, Height 43-1/2 In., Width 25-1/2 In., Depth 20-1/4 In., Color Mahogany,...More

Reception Desk,71 x 42 x 82 In,Cherry
  • REGENCY
  • Reception Desk, 71 x 42 x 82 In, CherryReception Desk,71 x 42 x 82 In,Cherry
  • Item # 12U511
  • Mfr. Model # LRDRT2BFCH
  • L-Shape Reception Desk,Legacy Series,Overall Width 71 In.,Overall Height 42 In.,Overall Depth 82 In.,Number...More

  • HON
  • Lateral FileLateral File
  • Multiple product options available

    Lateral File, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height, Overall Width, Overall...More

Wall Mounted Desk,30 x 27 x 28 In,Gray
  • STRONG HOLD
  • Wall Mounted Desk, 30 x 27 x 28 In, GrayWall Mounted Desk,30 x 27 x 28 In,Gray
  • Item # 4CWH8
  • Mfr. Model # 2.52-WM-280-1DB
  • Wall Mounted Desk, Overall Width 30 In., Overall Height 27 In., Overall Depth 28 In., Number of Drawers 1,...More

  • HON
  • Open Shelf FileOpen Shelf File
  • Multiple product options available

    Open Shelf File, Brigade 600, Overall Width 36", Overall Height 75-7/8", Material Steel, Handle Recessed, Assembly Fully Assembled, Standards Meets or Exceeds ANSI/BIFMA...More

Foremans Cabinet Desk,54inHx36inWx28inD
  • STRONG HOLD
  • Foremans Cabinet Desk, 54inHx36inWx28inDForemans Cabinet Desk,54inHx36inWx28inD
  • Item # 40V804
  • Mfr. Model # 44-SD-282
  • Foreman's Cabinet Desk, Overall Width 36 In., Overall Height 54 In., Overall Depth 28 In., Number of...More

Computer Workstation,3 Shelf
  • HERGO
  • Computer Workstation, 3 ShelfComputer Workstation
  • Item # 15X694
  • Mfr. Model # 95-72241-000
  • Computer Workstation, Material Metal/Laminated Pressboard, Number of Shelves 3, Color Black/Gray,...More

  • TENNSCO
  • Lateral File, FixedLateral File,Fixed
  • Multiple product options available

    Lateral File,Fixed, File Size Letter/Legal, Overall Width 36", Overall Depth 17" and Material All Welded Steel; Varies by Type, Overall Height, Color and Number of Doors

  • BESTAR
  • U-Shape WorkstationU-Shape Workstation
  • Multiple product options available

    U-Shape Workstation, Keyboard Shelf No, Base Material Thermofused Melamine, Top Material Thermofused Melamine, Assembly Required and Standards Forest Stewardship Council...More

Embassy, U-Shape Workstation Overall Height 66-13/16", Over
L-Shape Workstation,Melamine,68-3/4inH
  • BESTAR
  • L-Shape Workstation, Melamine, 68-3/4inHL-Shape Workstation,Melamine,68-3/4inH
  • Item # 44ZH62
  • Mfr. Model # 120884-47
  • L-Shape Workstation, Pro-Linea Series, Overall Width 71-7/64 In., Overall Height 68-3/4 In., Overall Depth...More

Embassy, U-Shape Workstation Overall Height 66-13/16", Over
L-Shape Workstation,1 Drawer,59-1/4 in.W
  • BESTAR
  • L-Shape Workstation, 1 Drawer, 59-1/4 in.WL-Shape Workstation,1 Drawer,59-1/4 in.W
  • Item # 44ZH57
  • Mfr. Model # 150874-38
  • L-Shape Workstation, I3 Series, Overall Width 59-1/4 In., Overall Height 56-3/4 In., Overall Depth 60-1/4...More

Pro-Linea, U-Shape Workstation Overall Height 29-29/32", Ov
Pro-Linea, U-Shape Workstation Overall Height 29-29/32", Ov
I3, U-Shape Workstation Overall Height 56-3/4", Overall
I3, U-Shape Workstation Overall Height 30-1/2", Overall
L-Shape Workstation,2 Drawers,56-3/4 inH
  • BESTAR
  • L-Shape Workstation, 2 Drawers, 56-3/4 inHL-Shape Workstation,2 Drawers,56-3/4 inH
  • Item # 44ZG69
  • Mfr. Model # 150852-78
  • L-Shape Workstation, I3 Series, Overall Width 59-1/4 In., Overall Height 56-3/4 In., Overall Depth 60-1/4...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More