Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Office Furniture

73 Results Found that Include 150 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • MBI
  • Office DeskOffice Desk
  • Multiple product options available

    Office Desk, Pedestal Style Three-Quarter, Keyboard Shelf No, Base Material Steel and Includes Dividers; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

  • Standard Filing CabinetStandard Filing Cabinet
  • Multiple product options available

    Standard Filing Cabinet and Material Steel; Varies by Type, Overall Height, Overall Width, Overall Depth, Color, Number of Drawers, File Size and Handle

  • EDSAL
  • Flat File CabinetFlat File Cabinet
  • Multiple product options available

    Flat File Cabinet, 5 Drawers, Overall Height 16-1/8", Finish Steel and Includes Hinged Paper Weights; Varies by Color, Overall Depth and Overall Width

Lateral File Cabinet,36In W,2 Drawer,Blk
Vertical Storage Cabinet,42Hx16Wx27D In
  • TENNSCO
  • Lateral File, FixedLateral File,Fixed
  • Multiple product options available

    Lateral File,Fixed, File Size Letter/Legal, Overall Width 36", Overall Depth 17" and Material All Welded Steel; Varies by Type, Overall Height, Color and Number of Doors

L-Shape Workstation,Tuscany Brown,59in D
  • BESTAR
  • L-Shape Workstation, Tuscany Brown, 59in DL-Shape Workstation,Tuscany Brown,59in D
  • Item # 38XP77
  • Mfr. Model # 45850-18
  • L-Shape Workstation, Somerville Series, Overall Width 53-1/2 In., Overall Height 46-29/32 In., Overall Depth...More

L-Shape Workstation,62-13/16 in. D
  • BESTAR
  • L-Shape Workstation, 62-13/16 in. DL-Shape Workstation,62-13/16 in. D
  • Item # 38XP62
  • Mfr. Model # 92420-63
  • L-Shape Workstation, Innova Series, Overall Width 59-13/16 In., Overall Height 66-13/32 In., Overall Depth...More

Executive Chair,Black
  • BALT
  • Executive Chair, BlackExecutive Chair
  • Item # 15Y353
  • Mfr. Model # 34571
  • Executive Chair, Posture Perfect Series, Overall Height 44 In., Overall Width 26 In., Overall Depth 21 In.,...More

  • SANDUSKY LEE
  • Lateral File CabinetLateral File Cabinet
  • Multiple product options available

    Lateral File Cabinet, Width 36", Depth 19-1/4", Steel, Powder Coat and Includes File, Lock, Key; Varies by Number of Drawers or Bins, Color, Type and Height

  • HON
  • Office DeskOffice Desk
  • Multiple product options available

    Office Desk, Keyboard Shelf No and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

  • SANDUSKY LEE
  • Lateral FileLateral File
  • Multiple product options available

    Lateral File, Lateral, File Size Letter/Legal, Number of Doors 0, Overall Depth 19-1/4", Material Steel, Handle Standard, Assembly Fully Assembled, Standards ANSI/BIFMA...More

  • BASYX BY HON
  • Office DeskOffice Desk
  • Multiple product options available

    Office Desk, BL, Overall Height 29", Overall Depth 30", Pedestal Style Full, Keyboard Shelf No, Base Material Laminate, Top Material Laminate, Locking Metal Pull and...More

Storage Cabinet,66 in.,Steel,Black
  • SANDUSKY LEE
  • Storage Cabinet, 66 in., Steel, BlackStorage Cabinet,66 in.,Steel,Black
  • Item # 49J370
  • Mfr. Model # ET52362466-09
  • Storage Cabinet, Pull Out Shelves, Elite Series, Height 66 In., Width 36 In., Depth 24 In., Color Black,...More

Cabinet,36 in. W x 24 in. D x 66 in. H
  • SANDUSKY LEE
  • Cabinet, 36 in. W x 24 in. D x 66 in. HCabinet,36 in. W x 24 in. D x 66 in. H
  • Item # 49K087
  • Mfr. Model # ET52362466-09LL
  • Cabinet, Mid-Cabinet, Elite Series, Height 66 In., Width 36 In., Depth 24 In., Color Black, Material Steel,...More

  • HON
  • Vertical FileVertical File
  • Multiple product options available

    Vertical File, Material Steel, Assembly Fully Assembled and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Height,...More

  • HON
  • Desk Pedestal ReturnDesk Pedestal Return
  • Multiple product options available

    Desk Pedestal Return, Overall Width 48", Overall Height 29-1/2", Overall Depth 24", Assembly Not Required and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance...More

Lateral File Cabinet,36In W,2 Drawer,Gry
  • HON
  • Lateral File CabinetLateral File Cabinet
  • Multiple product options available

    Lateral File Cabinet, 10500, File Size Legal/Letter, Number of Drawers 2, Overall Width 36", Overall Height 29-1/2", Overall Depth 20", Material Laminate, Handle Finger,...More

Flat File Cabinet,4 Open Shelves,Putty
  • SANDUSKY LEE
  • Flat File Cabinet, 4 Open Shelves, PuttyFlat File Cabinet,4 Open Shelves,Putty
  • Item # 3CTC9
  • Mfr. Model # TP30462430-07K
  • Open Shelf Cabinet, 4 Shelves, Overall Height 36 In., Overall Width 46 In., Overall Depth 24 In., Finish...More

  • GRAINGER APPROVED
  • L-Shape DeskL-Shape Desk
  • Multiple product options available

    L-Shape Desk, Overall Width 42", Overall Height 29-1/2", Overall Depth 24", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 5, Pedestal Style...More

  • SAFCO
  • Rotating DisplayConstruction Wood/HardboardRotating DisplayConstruction Wood/Hardboard
  • Multiple product options available

    Rotating Display, Construction Wood/Hardboard, Height 49-1/2", Width 17-3/4", Depth 17-3/4", Number of Compartments 48 and Load Capacity 3/4" Printed Material; Varies by...More

Letter Size Starter Unit
  • TENNSCO
  • Letter Size Starter UnitLetter Size Starter Unit
  • Item # 5RGY2
  • Mfr. Model # 247648PC
  • Shelf Capacity 450 lbs., 24 In., Powder Coat Finish, 76 In., Includes (60) Adjustable Dividers, (2) L...More

Legal Size Starter Unit
  • TENNSCO
  • Legal Size Starter UnitLegal Size Starter Unit
  • Item # 5RGZ1
  • Mfr. Model # 3088PC
  • Shelf Capacity 450 lbs., 30 In., Powder Coat Finish, 88 In., Includes (70) Adjustable Dividers, (2) L...More

  • BESTAR
  • U-Shape DeskU-Shape Desk
  • Multiple product options available

    U-Shape Desk, Contempo, Overall Width 59-3/10", Overall Depth 88-1/2", Number of Pedestals 0, Pedestal Location None, Keyboard Shelf No, Color Top Tuxedo, Base Material...More

  • BESTAR
  • Office DeskOffice Desk
  • Multiple product options available

    Office Desk, Keyboard Shelf No, Metal Pull, Assembly Required and Includes Hardware, User's manual; Varies by Series, Overall Width, Overall Height, Overall Depth, Color...More

  • BESTAR
  • L-Shape Desk, ContempoL-Shape Desk, Contempo
  • Multiple product options available

    L-Shape Desk, Contempo, Overall Width 59-3/10", Overall Depth 59-3/10", Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Keyboard Shelf No, Base...More

  • OFFICE STAR
  • Managerial ChairManagerial Chair
  • Multiple product options available

    Managers Chair, Space, Unassembled, Arm Style Adjustable and Weight Capacity 250 lb.; Varies by Seat Color, Seat Height Min. and Seat Height Max.

Mobile Presentation Station w Electrical
Lectern,Clear Acrylic,47x27x16 In
Chair,39Hx30 1/2Wx31D,Gray,Nylon
  • CRAMER
  • Chair, 39Hx30 1/2Wx31D, Gray, NylonDesk Chair
  • Item # 4YCU2
  • Mfr. Model # TRMD4-352-1B
  • Ergonomic Managerial Chair, Adjustable, with Arms, Height 39", Width 31", Depth 30-1/2", Seat Height 16 to 20...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More