Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Office Furniture

16 Results Found that Include 19 Products 

Results per page: 16 | 32 | 48
    • BASYX BY HON
    • Lateral File
    • Multiple product options available

    • BASYX BY HON
    • Lateral File Cabinet
    • Multiple product options available

    Managerial / Midback Chair,250 lb.,Black
    • BASYX BY HON
    • Managerial / Midback Chair, 250 lb., Black
    • Item # 14M209
    • Mfr. Model # BSXVL562MST2
    • Managerial / Midback Chairbasyx by HON Series, Overall Height 41 In., Overall Width 27 In., Overall Depth...More

    Work / Task Chair,250 lb.,Black
    • BASYX BY HON
    • Work / Task Chair, 250 lb., Black
    • Item # 14Z788
    • Mfr. Model # BSXVL630VA10
    • Work / Task Chair, basyx by HON Series, Overall Height 45 In., Overall Width 32-1/2 In., Overall Depth 25...More

    Executive / Highback Chair,250 lb.,Black
    • BASYX BY HON
    • Executive / Highback Chair, 250 lb., Black
    • Item # 14M178
    • Mfr. Model # BSXVL844NSP11
    • Executive Chair,VL844 Series,Overall Height 47-1/2 In.,Overall Width 28 In.,Overall Depth 30 In.,Seat Height...More

    Executive / Highback Chair,250 lb.,Black
    • BASYX BY HON
    • Executive / Highback Chair, 250 lb., Black
    • Item # 14M177
    • Mfr. Model # BSXVL844HSP11
    • Executive Chair,VL844 Series,Overall Height 47-1/2 In.,Overall Width 28 In.,Overall Depth 30 In.,Seat Height...More

    Conference Table,Rectangle,Cherry,44in W
    • BASYX BY HON
    • Conference Table, Rectangle, Cherry, 44in W
    • Item # 20UN65
    • Mfr. Model # BSXBLC96RA1A1
    • Conference Table, Stationary, BL Series, Shape Rectangle, Width 44 In., Height 29-1/2 In., Length 96 In.,...More

    Conference Table,Rect,Mahogany,44 in. W
    • BASYX BY HON
    • Conference Table, Rect, Mahogany, 44 in. W
    • Item # 20UN66
    • Mfr. Model # BSXBLC96RNN
    • Conference Table, Stationary, BL Series, Shape Rectangle, Width 44 In., Height 29-1/2 In., Length 96 In.,...More

    Desk Chair,42-1/2 in. H,Black
    • BASYX BY HON
    • Desk Chair, 42-1/2 in. H, Black
    • Item # 20UN97
    • Mfr. Model # BSXVL721LH10
    • Desk Chair,Task Chair,HVL720 Series,Overall Height 42-1/2 In.,Overall Width 26-1/2 In.,Overall Depth 26-3/4...More

    Desk Pedestal,15-5/8x27-3/4x22In,Mahogny
    • BASYX BY HON
    • Desk Pedestal, 15-5/8x27-3/4x22In, Mahogny
    • Item # 14Y355
    • Mfr. Model # BSXBW2163NN
    • Desk Pedestal, BW Series, Overall Width 15-5/8 In., Overall Height 27-3/4 In., Overall Depth 22 In., Number...More

    Desk Pedestal,15-5/8x27-3/4x22 In,Cherry
    • BASYX BY HON
    • Desk Pedestal, 15-5/8x27-3/4x22 In, Cherry
    • Item # 14Y356
    • Mfr. Model # BSXBW2163HH
    • Desk Pedestal, BW Series, Overall Width 15-5/8 In., Overall Height 27-3/4 In., Overall Depth 22 In., Number...More

    Executive Chair,Black,250 lb.
    • BASYX BY HON
    • Executive Chair, Black, 250 lb.
    • Item # 14M207
    • Mfr. Model # BSXVL702MM10
    • Executive Chair,VL702 Series,Overall Height 40-1/2 In.,Overall Width 26-1/2 In.,Overall Depth 26-1/2 In.,Seat...More

    Work / Task Chair,250 lb.,Navy
    • BASYX BY HON
    • Work / Task Chair, 250 lb., Navy
    • Item # 14Z789
    • Mfr. Model # BSXVL630VA90
    • Work / Task Chair, basyx by HON Series, Overall Height 45 In., Overall Width 32-1/2 In., Overall Depth 25...More

    Desk Pedestal,15-5/8x27-3/4x22 In,Cherry
    • BASYX BY HON
    • Desk Pedestal, 15-5/8x27-3/4x22 In, Cherry
    • Item # 14Y354
    • Mfr. Model # BSXBW2162HH
    • Desk Pedestal, BW Series, Overall Width 15-5/8 In., Overall Height 27-3/4 In., Overall Depth 22 In., Number...More

    Desk Pedestal,15-5/8x27-3/4x22In,Mahogny
    • BASYX BY HON
    • Desk Pedestal, 15-5/8x27-3/4x22In, Mahogny
    • Item # 14Y353
    • Mfr. Model # BSXBW2162NN
    • Desk Pedestal, BW Series, Overall Width 15-5/8 In., Overall Height 27-3/4 In., Overall Depth 22 In., Number...More

    Work / Task Chair,250 lb.,Charcoal
    • BASYX BY HON
    • Work / Task Chair, 250 lb., Charcoal
    • Item # 14Z791
    • Mfr. Model # BSXVL630VA19
    • Work / Task Chair, basyx by HON Series, Overall Height 45 In., Overall Width 32-1/2 In., Overall Depth 25...More

    Results per page: 16 | 32 | 48