Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Office Furniture

10 Results Found that Include 29 Products

Results per page: 16 | 32 | 48
    • BASYX BY HON
    • Vertical FileVertical File
    • Multiple product options available

      Vertical File, 410, File Size Letter, Overall Width 15", Overall Depth 22", Material Steel, Handle Pull with Thumb Latch, Assembly Fully Assembled and Includes Lock,...More

    • BASYX BY HON
    • Managerial ChairManagerial Chair
    • Multiple product options available

      Managers Chair, Unassembled and Weight Capacity 250 lb.; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

    • BASYX BY HON
    • Desk ChairDesk Chair
    • Multiple product options available

      Desk Chair, Unassembled and Weight Capacity 250 lb.; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

    Executive Chair,Black,Unassembled,Fixed
    • BASYX BY HON
    • Executive Chair, Black, Unassembled, FixedExecutive Chair,Black,Unassembled,Fixed
    • Item # 35YY21
    • Mfr. Model # BSXVL604SB11
    • Executive Chair, HVL604 Series, Overall Height 46-1/2 In., Overall Width 25 In., Overall Depth 26-1/2 In.,...More

    • BASYX BY HON
    • Credenza Shell, BLCredenza Shell, BL
    • Multiple product options available

      Credenza Shell, BL, Overall Height 29", Overall Depth 24", Number of Pedestals 0, Easy to Assemble (ETA) and Includes (2) Cord Management Grommets In Top; Varies by...More

    • BASYX BY HON
    • Desk Return ShellDesk Return Shell
    • Multiple product options available

      Desk Return Shell, BL, Overall Height 29", Overall Depth 24", Base Material Laminate, Top Material Laminate, Assembly Required, Standards Meets or Exceeds ANSI/BIFMA,...More

    Mesh Chair,Black,Unassembled,Adjustable
    • BASYX BY HON
    • Mesh Chair, Black, Unassembled, AdjustableMesh Chair,Black,Unassembled,Adjustable
    • Item # 35YY20
    • Mfr. Model # BSXVL541LH10
    • Mesh Chair, HVL541 Series, Overall Height 43-1/8 In., Overall Width 28-3/8 In., Overall Depth 28-3/8 In.,...More

    Desk Pedestal,19-1/4 In H,Cherry
    • BASYX BY HON
    • Desk Pedestal, 19-1/4 In H, CherryDesk Pedestal,19-1/4 In H,Cherry
    • Item # 13F031
    • Mfr. Model # BSXBL2164A1
    • Desk Pedestal, BL Series, Overall Width 15-3/5 In., Overall Height 19-1/4 In., Overall Depth 21-3/4 In.,...More

    Desk Pedestal,19-1/4 In H,Mahogany
    • BASYX BY HON
    • Desk Pedestal, 19-1/4 In H, MahoganyDesk Pedestal,19-1/4 In H,Mahogany
    • Item # 13F030
    • Mfr. Model # BSXBL2164NN
    • Desk Pedestal, BL Series, Overall Width 15-3/5 In., Overall Height 19-1/4 In., Overall Depth 21-3/4 In.,...More

    Results per page: 16 | 32 | 48