Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Office Furniture

61 Results Found that Include 185 Products

Results per page: 16 | 32 | 48
  • BASYX BY HON
  • Vertical FileVertical File
  • Multiple product options available

    Vertical File, 410, File Size Letter, Overall Width 15", Overall Depth 22", Material Steel, Handle Pull with Thumb Latch, Assembly Fully Assembled and Includes Lock,...More

  • BASYX BY HON
  • Executive ChairExecutive Chair
  • Multiple product options available

    Executive Chair, Seat Color Black, Back Color Black, Unassembled and Features Highback; Varies by Arm Style, Seat Height Min. and Seat Height Max.

  • BASYX BY HON
  • Managerial ChairManagerial Chair
  • Multiple product options available

    Managers Chair, Unassembled and Weight Capacity 250 lb.; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

  • BASYX BY HON
  • Desk ChairDesk Chair
  • Multiple product options available

    Desk Chair, Unassembled and Weight Capacity 250 lb.; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

Mesh Chair,Black,Unassembled,Fixed
  • BASYX BY HON
  • Mesh Chair, Black, Unassembled, FixedMesh Chair,Black,Unassembled,Fixed
  • Item # 35YY19
  • Mfr. Model # BSXVL511LH10
  • Mesh Chair, HVL511 Series, Overall Height 40-1/2 In., Overall Width 26 In., Overall Depth 26 In., Seat Height...More

  • BASYX BY HON
  • PedestalPedestal
  • Multiple product options available

    Pedestal, Embark®, File Size Letter, Overall Width 15", Overall Height 28", Overall Depth 22", Material Steel, Handle Recessed, Assembly Fully Assembled and Includes...More

  • BASYX BY HON
  • BookcaseBookcase
  • Multiple product options available

    Bookcase, Number of Shelves 5 and Assembly Required; Varies by Series, Color, Depth, Height and Width

  • BASYX BY HON
  • Office Desk ShellOffice Desk Shell
  • Multiple product options available

    Office Desk Shell, Overall Height 29", Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Keyboard Shelf No and Assembly Required; Varies by Series,...More

Storage Cabinet,5-Shelf,72 H,LtGray
  • BASYX BY HON
  • Storage Cabinet, 5-Shelf, 72 H, LtGrayStorage Cabinet,5-Shelf,72 H,LtGray
  • Item # 13E998
  • Mfr. Model # BSXC187236Q
  • Storage Cabinet, Height 72 In., Width 36 In., Depth 18 In., Color Light Gray, Material Steel, Number of...More

  • BASYX BY HON
  • L-Shape Office Desk, BLL-Shape Office Desk, BL
  • Multiple product options available

    L-Shape Office Desk, BL, Overall Width 66", Overall Height 29", Overall Depth 78", Number of Pedestals 2, Pedestal Location Left and Right, Number of Drawers 5, Pedestal...More

Executive Chair,Black,Unassembled,Fixed
  • BASYX BY HON
  • Executive Chair, Black, Unassembled, FixedExecutive Chair,Black,Unassembled,Fixed
  • Item # 35YY21
  • Mfr. Model # BSXVL604SB11
  • Executive Chair, HVL604 Series, Overall Height 46-1/2 In., Overall Width 25 In., Overall Depth 26-1/2 In.,...More

Storage Cabinet,5-Shelf,72 H,Putty
  • BASYX BY HON
  • Storage Cabinet, 5-Shelf, 72 H, PuttyStorage Cabinet,5-Shelf,72 H,Putty
  • Item # 13E997
  • Mfr. Model # BSXC187236L
  • Storage Cabinet, Height 72 In., Width 36 In., Depth 18 In., Color Putty, Material Steel, Number of Shelves 5,...More

  • BASYX BY HON
  • Lateral FileLateral File
  • Multiple product options available

    Lateral File, 400, File Size Legal/Letter, Overall Depth 19-1/4", Material Steel and Assembly Fully Assembled; Varies by Overall Height, Overall Width, Color, Number of...More

Storage Cabinet,3-Shelf,43 H,Putty
  • BASYX BY HON
  • Storage Cabinet, 3-Shelf, 43 H, PuttyStorage Cabinet,3-Shelf,43 H,Putty
  • Item # 13E999
  • Mfr. Model # BSXC184236L
  • Storage Cabinet, Height 43 In., Width 36 In., Depth 18 In., Color Putty, Material Steel, Number of Shelves 3,...More

Conference Table,Rect,Mahogany,36 in. W
  • BASYX BY HON
  • Conference Table, Rect, Mahogany, 36 in. WConference Table,Rect,Mahogany,36 in. W
  • Item # 20UN64
  • Mfr. Model # BSXBLC72RNN
  • Conference Table, Stationary, BL Series, Shape Rectangle, Width 36 In., Height 29-1/2 In., Length 72 In.,...More

Storage Cabinet,3-Shelf,43 H,LtGray
  • BASYX BY HON
  • Storage Cabinet, 3-Shelf, 43 H, LtGrayStorage Cabinet,3-Shelf,43 H,LtGray
  • Item # 13F001
  • Mfr. Model # BSXC184236Q
  • Storage Cabinet, Height 43 In., Width 36 In., Depth 18 In., Color Light Gray, Material Steel, Number of...More

Mesh Chair,Black,Unassembled,Adjustable
  • BASYX BY HON
  • Mesh Chair, Black, Unassembled, AdjustableMesh Chair,Black,Unassembled,Adjustable
  • Item # 35YY20
  • Mfr. Model # BSXVL541LH10
  • Mesh Chair, HVL541 Series, Overall Height 43-1/8 In., Overall Width 28-3/8 In., Overall Depth 28-3/8 In.,...More

  • BASYX BY HON
  • Lateral File CabinetLateral File Cabinet
  • Multiple product options available

    Lateral File Cabinet, File Size Legal/Letter, Number of Drawers 2, Overall Height 29" and Assembly Fully Assembled; Varies by Series, Overall Width, Overall Depth,...More

Desk Pedestal,27-3/4 In H,Mahogany
  • BASYX BY HON
  • Desk Pedestal, 27-3/4 In H, MahoganyDesk Pedestal,27-3/4 In H,Mahogany
  • Item # 13F026
  • Mfr. Model # BSXBL2162NN
  • Desk Pedestal, BL Series, Overall Width 15-3/5 In., Overall Height 27-3/4 In., Overall Depth 21-3/4 In.,...More

Desk Pedestal,27-3/4 In H,Cherry
  • BASYX BY HON
  • Desk Pedestal, 27-3/4 In H, CherryDesk Pedestal,27-3/4 In H,Cherry
  • Item # 13F027
  • Mfr. Model # BSXBL2162A1A1
  • Desk Pedestal, BL Series, Overall Width 15-3/5 In., Overall Height 27-3/4 In., Overall Depth 21-3/4 In.,...More

Desk Pedestal,27-3/4 In H,Mahogany
  • BASYX BY HON
  • Desk Pedestal, 27-3/4 In H, MahoganyDesk Pedestal,27-3/4 In H,Mahogany
  • Item # 13F028
  • Mfr. Model # BSXBL2163NN
  • Desk Pedestal, BL Series, Overall Width 15-3/5 In., Overall Height 27-3/4 In., Overall Depth 21-3/4 In.,...More

Worksurface Pedestal,Chestnut
  • BASYX BY HON
  • Worksurface Pedestal, ChestnutWorksurface Pedestal,Chestnut
  • Item # 22XV97
  • Mfr. Model # BSXMGPEDC1A1
  • Worksurface Pedestal, Manage Series, Configuration Pencil/Pencil/File, Overall Width 15-3/4 In., Overall...More

Conference Table,Round,Cherry,48 in. W
  • BASYX BY HON
  • Conference Table, Round, Cherry, 48 in. WConference Table,Round,Cherry,48 in. W
  • Item # 20UN61
  • Mfr. Model # BSXBLC48DA1A1
  • Conference Table, Stationary, BL Series, Shape Round, Width 48 In., Height 29-1/2 In., Length 48 In.,...More

Conference Table,Rectangle,Cherry,44in W
  • BASYX BY HON
  • Conference Table, Rectangle, Cherry, 44in WConference Table,Rectangle,Cherry,44in W
  • Item # 20UN65
  • Mfr. Model # BSXBLC96RA1A1
  • Conference Table, Stationary, BL Series, Shape Rectangle, Width 44 In., Height 29-1/2 In., Length 96 In.,...More

  • BASYX BY HON
  • Credenza Shell, BLCredenza Shell, BL
  • Multiple product options available

    Credenza Shell, BL, Overall Height 29", Overall Depth 24", Number of Pedestals 0, Easy to Assemble (ETA) and Includes (2) Cord Management Grommets In Top; Varies by...More

Office Desk,Manage,48in.Wx29-1/2in.H
  • BASYX BY HON
  • Office Desk, Manage, 48in.Wx29-1/2in.HOffice Desk,Manage,48in.Wx29-1/2in.H
  • Item # 35YY22
  • Mfr. Model # BSXMNG48WKSLC
  • Office Desk,Manage Series,Overall Width 48 In.,Overall Height 29-1/2 In.,Overall Depth 23-1/2 In.,Color Base...More

  • BASYX BY HON
  • Desk Return ShellDesk Return Shell
  • Multiple product options available

    Desk Return Shell, BL, Overall Height 29", Overall Depth 24", Base Material Laminate, Top Material Laminate, Assembly Required, Standards Meets or Exceeds ANSI/BIFMA,...More

  • BASYX BY HON
  • Office Desk SuiteOffice Desk Suite
  • Multiple product options available

    Office Desk Suite, BL, Overall Width 72", Overall Height 66-1/8", Pedestal Location Left and Right, Pedestal Style Full, Keyboard Shelf No, Base Material Laminate, Top...More

Desk Pedestal,15-5/8x27-3/4x22In,Mahogny
  • BASYX BY HON
  • Desk Pedestal, 15-5/8x27-3/4x22In, MahognyDesk Pedestal,15-5/8x27-3/4x22In,Mahogny
  • Item # 14Y355
  • Mfr. Model # BSXBW2163NN
  • Desk Pedestal, BW Series, Overall Width 15-5/8 In., Overall Height 27-3/4 In., Overall Depth 22 In., Number...More

  • BASYX BY HON
  • Office DeskOffice Desk
  • Multiple product options available

    Office Desk, BL, Overall Height 29", Overall Depth 30", Pedestal Style Full, Keyboard Shelf No, Base Material Laminate, Top Material Laminate, Locking Metal Pull and...More

Conference Table,Rect,Mahogany,44 in. W
  • BASYX BY HON
  • Conference Table, Rect, Mahogany, 44 in. WConference Table,Rect,Mahogany,44 in. W
  • Item # 20UN66
  • Mfr. Model # BSXBLC96RNN
  • Conference Table, Stationary, BL Series, Shape Rectangle, Width 44 In., Height 29-1/2 In., Length 96 In.,...More

Results per page: 16 | 32 | 48