Skip Content

Filter Results By

Item
Series
Overall Width
Overall Height
Overall Depth
Color Top
Number of Pedestals
Color Base
Pedestal Location
Pedestal Style
Brand
Price
Shop By

Office Desks

131 Results Found that Include 313 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Office Desk,Manage,49in.Wx29-1/2in.H
  • BASYX BY HON
  • Office Desk, Manage, 49in.Wx29-1/2in.H Office Desk,Manage,49in.Wx29-1/2in.H
  • Item # 35YY23
  • Mfr. Model # BSXMNG48WKSLW
  • Office Desk,Manage Series,Overall Width 48 In.,Overall Height 29-1/2 In.,Overall Depth 23-1/2 In.,Color Base...More

  • MBI
  • Office Desk Office Desk
  • Multiple product options available

    Office Desk, Pedestal Style Three-Quarter, Keyboard Shelf No, Base Material Steel and Includes Dividers; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

  • BALT
  • Computer Workstation Computer Workstation
  • Multiple product options available

    Computer Workstation, LX, Overall Height 29", Overall Depth 24", Number of Pedestals 1, Pedestal Location Right, Number of Drawers 0, Pedestal Style Full, Keyboard Shelf...More

  • SAFCO
  • Table Desk Table Desk
  • Multiple product options available

    Table Desk, Apres, Overall Width 48", Overall Height 30", Overall Depth 24", Number of Pedestals 0, Pedestal Location None, Number of Drawers 1, Keyboard Shelf No, Base...More

  • HON
  • Office Desk Office Desk
  • Multiple product options available

    Office Desk, Keyboard Shelf No and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Series, Overall Width, Overall Height, Overall Depth,...More

  • SANDUSKY LEE
  • Teachers Desk Teachers Desk
  • Multiple product options available

    Teachers Desk, 600, Overall Width 60", Overall Height 29-1/2", Overall Depth 30", Pedestal Style Three-Quarter, Keyboard Shelf No, Color Top Medium Oak, Base Material...More

  • SAFCO
  • Computer Desk Computer Desk
  • Multiple product options available

    Computer Desk, Overall Height 30", Overall Depth 28", Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Keyboard Shelf No, Color Base Reversible...More

  • BALT
  • Computer Desk Computer Desk
  • Multiple product options available

    Computer Desk, Overall Height 25-1/2 to 33-1/2", Overall Depth 30", Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Keyboard Shelf No, Color Base...More

Computer Desk,36 x 33-1/2 x 30 In,Black
  • BALT/BEST-RITE
  • Computer Desk, 36 x 33-1/2 x 30 In, Black Computer Desk,36 x 33-1/2 x 30 In,Black
  • Item # 9C707
  • Mfr. Model # 89847
  • Computer Desk, Mobile, Overall Width 36 In., Overall Height 25-1/2 to 33-1/2 In., Overall Depth 30 In., Color...More

Office Workstation,Tuxedo,23-15/32 in. D
  • BESTAR
  • Office Workstation, Tuxedo, 23-15/32 in. D Office Workstation,Tuxedo,23-15/32 in. D
  • Item # 38XP65
  • Mfr. Model # 90401-1178
  • Office Workstation,Acton Series,Overall Width 47-31/64 In.,Overall Height 29-29/64 In.,Overall Depth 23-15/32...More

Office Desk,72in.Wx30in.D,Putty Base
  • MARVELZAPF
  • Office Desk, 72in.Wx30in.D, Putty Base Office Desk,72in.Wx30in.D,Putty Base
  • Item # 46CD24
  • Mfr. Model # ZTCD7230_UT_SO
  • Office Desk,Zapf Series,Overall Width 72 In.,Overall Height 29 In.,Overall Depth 30 In.,Number of Pedestals...More

Office Desk,60in.Wx30in.D,Charcoal Base
  • MARVELZAPF
  • Office Desk, 60in.Wx30in.D, Charcoal Base Office Desk,60in.Wx30in.D,Charcoal Base
  • Item # 46CD09
  • Mfr. Model # ZTCD6030_DT_SO
  • Office Desk,Zapf Series,Overall Width 60 In.,Overall Height 29 In.,Overall Depth 30 In.,Number of Pedestals...More

Office Desk,75in.Wx30inDx29inH,Gray Base
  • MARVELZAPF
  • Office Desk, 75in.Wx30inDx29inH, Gray Base Office Desk,75in.Wx30inDx29inH,Gray Base
  • Item # 46CC93
  • Mfr. Model # ZTCB7530_FT_SO
  • Office Desk,Zapf Series,Overall Width 75 In.,Overall Height 29 In.,Overall Depth 30 In.,Number of Pedestals...More

Desk,72in.W,Cherry Color Top
  • MARVELZAPF
  • Desk, 72in.W, Cherry Color Top Desk,72in.W,Cherry Color Top
  • Item # 46CD16
  • Mfr. Model # ZTCD7230_DT_CC
  • Office Desk,Zapf Series,Overall Width 72 In.,Overall Height 29 In.,Overall Depth 30 In.,Number of Pedestals...More

Computer Workstation,23-13/16inD x
  • BESTAR
  • Computer Workstation, 23-13/16inD x Computer Workstation,23-13/16inD x
  • Item # 38XP80
  • Mfr. Model # 86450-4155
  • Computer Workstation,Active Series,Overall Width 48 In.,Overall Height 57-13/16 In.,Overall Depth 23-13/16...More

Office Workstation,Tuscany Brown/Black
  • BESTAR
  • Office Workstation, Tuscany Brown/Black Office Workstation,Tuscany Brown/Black
  • Item # 38XP98
  • Mfr. Model # 45450-1118
  • Office Workstation,Somerville Series,Overall Width 59-13/16,Overall Height 20-1/2 In.,Overall Depth 23-1/2...More

Office Desk Set,2 Drawers,30-1/2 in. H
  • BESTAR
  • Office Desk Set, 2 Drawers, 30-1/2 in. H Office Desk Set,2 Drawers,30-1/2 in. H
  • Item # 44ZH65
  • Mfr. Model # 150851-78
  • Office Desk Set,I3 Series,Overall Width 59-1/4 In.,Overall Height 30-1/2 In.,Overall Depth 29-1/4 In.,Number...More

Executive Kit,29-1/2 x 70 x 59-1/2 In
  • BESTAR
  • Executive Kit, 29-1/2 x 70 x 59-1/2 In Executive Desk Complete Kit
  • Item # 15X451
  • Mfr. Model # 110856-98
  • Executive KitPro-Concept Series, Overall Width 29-1/2 In., Overall Height 70 In., Overall Depth 59-1/2 In.,...More

Computer Workstation,72 x 31-1/2 x 36 In
Office Desk Set,2 Drawers,29-29/32 in. H
  • BESTAR
  • Office Desk Set, 2 Drawers, 29-29/32 in. H Office Desk Set,2 Drawers,29-29/32 in. H
  • Item # 44ZH58
  • Mfr. Model # 120875-47
  • Office Desk Set,Pro-Linea Series,Overall Width 71-7/64 In.,Overall Height 29-29/32 In.,Overall Depth 29-1/2...More

Office Desk Set,I3,Tuxedo,59-1/4 in. H
  • BESTAR
  • Office Desk Set, I3, Tuxedo, 59-1/4 in. H Office Desk Set,I3,Tuxedo,59-1/4 in. H
  • Item # 44ZH30
  • Mfr. Model # 150876-78
  • Office Desk Set,I3 Series,Overall Width 59-1/4 In.,Overall Height 59-1/4 In.,Overall Depth 29-1/4 In.,Number...More

Executive Desk,29-13/16inD x 71-1/64in H
  • BESTAR
  • Executive Desk, 29-13/16inD x 71-1/64in H Executive Desk,29-13/16inD x 71-1/64in H
  • Item # 38XR04
  • Mfr. Model # 93850-39
  • Executive Desk,Connexion Series,Overall Width 71-1/64 In.,Overall Height 30-13/32 In.,Overall Depth 29-13/16...More

Office Desk Set,Oak Barrel,29-29/32 in.H
  • BESTAR
  • Office Desk Set, Oak Barrel, 29-29/32 in.H Office Desk Set,Oak Barrel,29-29/32 in.H
  • Item # 44ZH76
  • Mfr. Model # 120875-30
  • Office Desk Set,Pro-Linea Series,Overall Width 71-7/64 In.,Overall Height 29-29/32 In.,Overall Depth 29-1/2...More

Standing Table,25-29/32inD x 30-13/32inH
  • BESTAR
  • Standing Table, 25-29/32inD x 30-13/32inH Standing Table,25-29/32inD x 30-13/32inH
  • Item # 38XP70
  • Mfr. Model # 92800-2163
  • Standing Table,Innova Series,Overall Width 59-13/16 In.,Overall Height 30-13/32 In.,Overall Depth 25-29/32...More

Office Desk,60in.Wx29-1/2in.H,Chestnut
  • BASYX BY HON
  • Office Desk, 60in.Wx29-1/2in.H, Chestnut Office Desk,60in.Wx29-1/2in.H,Chestnut
  • Item # 35YY24
  • Mfr. Model # BSXMNG60WKSLC
  • Office Desk,Manage Series,Overall Width 60 In.,Overall Height 29-1/2 In.,Overall Depth 23-1/2 In.,Color Base...More

  • REGENCY
  • Office Desk Office Desk
  • Multiple product options available

    Office Desk and Standards Meets or Exceeds ANSI/BIFMA; Varies by Series, Overall Width, Overall Height, Overall Depth, Color Top, Number of Pedestals, Color Base,...More

Office Desk,Manage,60inWx29-1/2inH,Wheat
  • BASYX BY HON
  • Office Desk, Manage, 60inWx29-1/2inH, Wheat Office Desk,Manage,60inWx29-1/2inH,Wheat
  • Item # 35YY25
  • Mfr. Model # BSXMNG60WKSLW
  • Office Desk,Manage Series,Overall Width 60 In.,Overall Height 29-1/2 In.,Overall Depth 23-1/2 In.,Color Base...More

Office Desk,Manage,48in.Wx29-1/2in.H
  • BASYX BY HON
  • Office Desk, Manage, 48in.Wx29-1/2in.H Office Desk,Manage,48in.Wx29-1/2in.H
  • Item # 35YY22
  • Mfr. Model # BSXMNG48WKSLC
  • Office Desk,Manage Series,Overall Width 48 In.,Overall Height 29-1/2 In.,Overall Depth 23-1/2 In.,Color Base...More

Treadmill Desk,40 in.Wx71 in.Dx49 in.H
  • INMOVEMENT
  • Treadmill Desk, 40 in.Wx71 in.Dx49 in.H Treadmill Desk,40 in.Wx71 in.Dx49 in.H
  • Item # 45GY79
  • Mfr. Model # IM-TREADDESK-01
  • Treadmill Desk,Inmovement Series,Overall Width 40 In.,Overall Height 49 In. ,Overall Depth 71 In.,Number of...More

  • ICEBERG
  • Computer Desk Computer Desk
  • Multiple product options available

    Computer Desk, SnapEase, Overall Height 30", Number of Pedestals 0, Pedestal Location None, Number of Drawers 0, Color Base Charcoal, Color Top Silver, Base Material...More

Multi-Person Locker Desk,36x54x28In,Gray
  • STRONG HOLD
  • Multi-Person Locker Desk, 36x54x28In, Gray Multi-Person Locker Desk,36x54x28In,Gray
  • Item # 4CWH9
  • Mfr. Model # 34-SD-4D-TD-280
  • Multi-Person Locker Desk, Overall Width 36 In, Overall Height 54 In, Overall Depth 28 In, Color Gray, 1...More

  • BESTAR
  • Office Workstation Office Workstation
  • Multiple product options available

    Office Workstation, Hampton, Overall Width 59-1/2", Overall Height 54-5/8", Overall Depth 23-3/4", Number of Pedestals 1, Pedestal Location Left and Right, Number of...More

Results per page:  16 | 32 | 48

An office desk from Grainger can help you secure documents and workspace at your office, shop or business. Conveniently stow smaller items in drawers or cabinets and important files and security items in lockable compartments. You'll also find L shaped desk options with right or left returns to fit your office workspace. Find office desks from Grainger and keep your hardcopy information and smaller belongings neatly out of sight and secure.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More