Skip Content

Filter Results By

Office Chair Style
Item
Seat Color
Assembled/Unassembled
Arm Style
Seat Height Min.
Seat Height Max.
Number of Casters
Brand
Price
Shop By
Ratings

Office Chairs

47 Results Found that Include 519 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • COMFORT PRODUCTS
  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair, Seat Material Foam, Weight Capacity 225 lb. and Standards BIFMA, CA117 Foam; Varies by Seat Color, Seat Height Min. and Seat Height Max.

  • BASYX BY HON
  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair, Unassembled and Weight Capacity 250 lb.; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

  • GRAINGER APPROVED
  • Desk Chair Desk Chair
  • Multiple product options available

    Multiple product options available

  • HON
  • Task Chair Task Chair
  • Multiple product options available

    Task Chair, Seat Material Upholstered, Number of Casters 5 and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color,...More

  • OFFICE STAR
  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

Big and Tall Executive Chair
  • COMFORT PRODUCTS
  • Big and Tall Executive Chair Big and Tall Executive Chair
  • Item # 15X767
  • Mfr. Model # 60-5800T
  • Big and Tall Executive Chair, Overall Height 49 In., Overall Width 29.25, Overall Depth 28.47 In., Seat...More

  • BASYX BY HON
  • Executive Chair Executive Chair
  • Multiple product options available

    Executive Chair, Seat Color Black, Back Color Black, Unassembled and Features Highback; Varies by Arm Style, Seat Height Min. and Seat Height Max.

Executive Chair,48-29/32 in. H,Black
  • COMFORT PRODUCTS
  • Executive Chair, 48-29/32 in. H, Black Executive Chair,48-29/32 in. H,Black
  • Item # 45WZ76
  • Mfr. Model # 60-5600T
  • Executive Chair, Overall Height 48-29/32 In., Overall Width 27 In., Overall Depth 33 In., Seat Height Min. 20...More

Serenity High Back Executive Chair
  • SAFCO
  • Serenity High Back Executive Chair Serenity High Back Executive Chair
  • Item # 49H946
  • Mfr. Model # 3470BL
  • Serenity High Back Executive Chair,Executive Seating,Overall Height 48 In.,Overall Width 26 In.,Overall Depth...More

Serenity  Big and Tall Leather Highback
  • SAFCO
  • Serenity Big and Tall Leather Highback Serenity Big and Tall Leather Highback
  • Item # 49H949
  • Mfr. Model # 3500BL
  • Big and Tall Highback Chair, Serenity Series, Overall Height 26 In., Overall Width 48-1/2 In., Overall Depth...More

  • BALT
  • Executive Chair Executive Chair
  • Multiple product options available

    Executive Chair, Seat Color Black, Back Color Black, Frame Material Steel, Unassembled and Weight Capacity 300 lb.; Varies by Arm Style, Seat Height Min. and Seat Height...More

  • OFFICE STAR
  • Executive Chair Executive Chair
  • Multiple product options available

    Executive Chair; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

  • COMFORT PRODUCTS
  • Executive Massage Chair Executive Massage Chair
  • Multiple product options available

    Executive Massage Chair, Seat Color Black, Back Color Black, Seat Material Foam, Weight Capacity 225 lb. and Standards BIFMA, CA117 Foam; Varies by Seat Height Min. and...More

Serenity  Big and Tall Leather Midback
  • SAFCO
  • Serenity Big and Tall Leather Midback Serenity Big and Tall Leather Midback
  • Item # 49H950
  • Mfr. Model # 3501BL
  • Serenity Big and Tall Leather Midback,Executive Seating,Overall Height 26 In.,Overall Width 45-1/2...More

  • OFFICE STAR
  • Managerial Chair Managerial Chair
  • Multiple product options available

    Managers Chair, Space, Unassembled, Arm Style Adjustable and Weight Capacity 250 lb.; Varies by Seat Color, Seat Height Min. and Seat Height Max.

Managerial Chair w/Arms,Black
  • BALT
  • Managerial Chair w/Arms, Black Managerial Chair w/Arms,Black
  • Item # 15Y331
  • Mfr. Model # 34421
  • Managers Chair, Seatflex Series, Overall Height 40 In., Overall Width 20 In., Overall Depth 18-1/2 In., Seat...More

Managers Chair,37-3/4 to 41-3/4 x 25-3/4
  • GRAINGER APPROVED
  • Managers Chair, 37-3/4 to 41-3/4 x 25-3/4 Managers Chair,37-3/4 to 41-3/4 x 25-3/4
  • Item # 1HEH3
  • Mfr. Model # 1HEH3
  • Adjustable Manager ChairSeat Height 17 to 21-1/2 In., Seat Width 20-1/2 In., Seat Depth 19-1/2 In., Back...More

Ergonomic Office Chair,Fabric,Navy
  • OFFICE STAR
  • Ergonomic Office Chair, Fabric, Navy Ergonomic Desk Chair
  • Item # 15Z322
  • Mfr. Model # 43808-225
  • Desk Chair, Work Smart Series, Overall Height 34-1/4 In., Overall Width 25 In., Overall Depth 25-1/2 In.,...More

Medium Back Chair,Black,Soft Vinyl,Fixed
  • REGENCY
  • Medium Back Chair, Black, Soft Vinyl, Fixed Medium Back Chair,Black,Soft Vinyl,Fixed
  • Item # 38LZ85
  • Mfr. Model # 3320
  • Medium Back Chair, Stratus Series, Overall Height 36 In., Overall Width 25 In., Overall Depth 29 In., Seat...More

  • CRAMER
  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair and Arm Style Adjustable; Varies by Seat Color, Seat Height Min. and Seat Height Max.

  • HON
  • Desk Chair Desk Chair
  • Multiple product options available

    Desk Chair and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color, Assembled/Unassembled, Arm Style, Seat Height Min. and Seat...More

  • REGENCY
  • Executive Chair Executive Chair
  • Multiple product options available

    Executive Chair, Seat Height Min. 18", Seat Height Max. 22", Back Height 27", Weight Capacity 250 lb., Features Pneumatic Height Adjustment, Tilt/Tension Control,...More

  • BASYX BY HON
  • Managerial Chair Managerial Chair
  • Multiple product options available

    Managers Chair, Unassembled and Weight Capacity 250 lb.; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

Side Chair,Black,Unassembled,Fixed
  • HON
  • Side Chair, Black, Unassembled, Fixed Side Chair,Black,Unassembled,Fixed
  • Item # 35YY14
  • Mfr. Model # HON2285VA10
  • Side Chair, Lota Series, Overall Height 34-1/2 In., Overall Width 23 In., Overall Depth 24-3/4 In., Seat...More

  • HON
  • Executive Chair Executive Chair
  • Multiple product options available

    Executive Chair, Features Highback and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color, Assembled/Unassembled, Seat Height...More

Results per page:  16 | 32 | 48

Office chair options from Grainger include guest chair, drafting chair and executive chair varieties. Meet ergonomic support needs with a professional-grade leather office chair that is durable and attractive. Grainger also carries more economical office chair options including light-duty task seating and well-padded computer chairs that stand up to heavy daily use. A task office chair also includes vinyl-upholstered and fabric-upholstered options to suit any office environment.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More