Skip Content

Filter Results By

Office Chair Style
Item
Seat Color
  • View MoreView Less
Assembled/Unassembled
Arm Style
Seat Height Min.
  • View MoreView Less
Seat Height Max.
  • View MoreView Less
Number of Casters
Price
  • View MoreView Less
Shop By

Office Chairs

6 Results Found that Include 182 Products

Results per page: 16 | 32 | 48
    • OFFICE STAR
    • Desk ChairDesk Chair
    • Multiple product options available

      Desk Chair; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

    • OFFICE STAR
    • Executive ChairExecutive Chair
    • Multiple product options available

      Executive Chair; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

    • OFFICE STAR
    • Managerial ChairManagerial Chair
    • Multiple product options available

      Managers Chair, Space, Unassembled, Arm Style Adjustable and Weight Capacity 250 lb.; Varies by Seat Color, Seat Height Min. and Seat Height Max.

    • OFFICE STAR
    • Ergonomic Knee Desk ChairErgonomic Knee Desk Chair
    • Multiple product options available

      Knee Desk Chair, Work Smart, Overall Width 17", Seat Width 17", Seat Color Black, Back Color Black, Seat Material Fabric, Unassembled and Weight Capacity 200 lb.; Varies...More

    • OFFICE STAR
    • Big and Tall Executive ChairBig and Tall Executive Chair
    • Multiple product options available

      Big and Tall Executive Chair, Pro Line II, Overall Height 45-1/2", Overall Width 33", Overall Depth 28-1/4", Seat Height Min. 19-1/4", Seat Height Max. 22-1/4", Seat...More

    Results per page: 16 | 32 | 48