Skip Content

Filter Results By

Applied Filters Clear All

Office Chair Style
Item
Seat Color
Assembled/Unassembled
Arm Style
Seat Height Min.
  • View MoreView Less
Seat Height Max.
  • View MoreView Less
Number of Casters
Brand
Price
  • View MoreView Less
Shop By

Office Chairs

8 Results Found that Include 15 Products

Results per page: 16 | 32 | 48
    Executive Chair,Black
    • BALT
    • Executive Chair, BlackExecutive Chair
    • Item # 15Y353
    • Mfr. Model # 34571
    • Executive Chair, Posture Perfect Series, Overall Height 44 In., Overall Width 26 In., Overall Depth 21 In.,...More

    Executive Big/Tall Chair,Leather,Black
    • OFFICE STAR
    • Executive Big/Tall Chair, Leather, BlackBig and Tall Executive Chair
    • Item # 15Z374
    • Mfr. Model # 7600R
    • Big and Tall Executive Chair, Pro Line II Series, Overall Height 45-1/2 In., Overall Width 33 In., Overall...More

    • CRAMER
    • 24/7 Chair24/7 Chair
    • Multiple product options available

      24/7 Chair and Overall Depth 30-1/2"; Varies by Seat Color, Seat Height Min. and Seat Height Max.

    Chair,39Hx30 1/2Wx31D,Gray,Nylon
    • CRAMER
    • Chair, 39Hx30 1/2Wx31D, Gray, NylonDesk Chair
    • Item # 4YCU2
    • Mfr. Model # TRMD4-352-1B
    • Ergonomic Managerial Chair, Adjustable, with Arms, Height 39", Width 31", Depth 30-1/2", Seat Height 16 to 20...More

    • OFFICE STAR
    • Managerial ChairManagerial Chair
    • Multiple product options available

      Managers Chair, Space, Unassembled, Arm Style Adjustable and Weight Capacity 250 lb.; Varies by Seat Color, Seat Height Min. and Seat Height Max.

    Desk Chair,47-1/2 in. H,Black
    • HON
    • Desk Chair, 47-1/2 in. H, BlackDesk Chair
    • Item # 20UP04
    • Mfr. Model # HONIE102SS11
    • Desk Chair, Ignition Series, Overall Height 47-1/2 In., Overall Width 27 In., Overall Depth 38-1/2 In., Seat...More

    • HON
    • Executive ChairExecutive Chair
    • Multiple product options available

      Executive Chair, Features Highback and Standards Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards; Varies by Seat Color, Assembled/Unassembled, Seat Height...More

    Ergonomic Chair,Mesh,Black
    • OFFICE STAR
    • Ergonomic Chair, Mesh, BlackErgonomic Desk Chair
    • Item # 15Z375
    • Mfr. Model # 75-37A773
    • Desk Chair, Space Series, Overall Height 44-1/2 In., Overall Width 30-1/4 In., Overall Depth 28-3/4 In., Seat...More

    Results per page: 16 | 32 | 48