Skip Content

Filter Results By

Office Chair Style
Item
Seat Color
Arm Style
Seat Height Min.
  • View MoreView Less
Seat Height Max.
  • View MoreView Less
Number of Casters
Price
  • View MoreView Less
Shop By
Ratings

Office Chairs

6 Results Found that Include 47 Products 

Results per page: 16 | 32 | 48
    • BASYX BY HON
    • Executive ChairExecutive Chair
    • Multiple product options available

      Executive Chair, Seat Color Black, Back Color Black, Unassembled and Features Highback; Varies by Arm Style, Seat Height Min. and Seat Height Max.

    • BASYX BY HON
    • Managerial ChairManagerial Chair
    • Multiple product options available

      Managers Chair, Unassembled and Weight Capacity 250 lb.; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

    • BASYX BY HON
    • Desk ChairDesk Chair
    • Multiple product options available

      Desk Chair, Unassembled and Weight Capacity 250 lb.; Varies by Seat Color, Arm Style, Seat Height Min. and Seat Height Max.

    Mesh Chair,Black,Unassembled,Fixed
    • BASYX BY HON
    • Mesh Chair, Black, Unassembled, FixedMesh Chair,Black,Unassembled,Fixed
    • Item # 35YY19
    • Mfr. Model # BSXVL511LH10
    • Mesh Chair, Overall Height 40-1/2 In., Overall Width 26 In., Overall Depth 26 In., Seat Height Min. 16-1/2...More

    Mesh Chair,Black,Unassembled,Adjustable
    • BASYX BY HON
    • Mesh Chair, Black, Unassembled, AdjustableMesh Chair,Black,Unassembled,Adjustable
    • Item # 35YY20
    • Mfr. Model # BSXVL541LH10
    • Mesh Chair, Overall Height 43-1/8 In., Overall Width 28-3/8 In., Overall Depth 28-3/8 In., Seat Height Min....More

    Executive Chair,Black,Unassembled,Fixed
    • BASYX BY HON
    • Executive Chair, Black, Unassembled, FixedExecutive Chair,Black,Unassembled,Fixed
    • Item # 35YY21
    • Mfr. Model # BSXVL604SB11
    • Executive Chair, Overall Height 46-1/2 In., Overall Width 25 In., Overall Depth 26-1/2 In., Seat Height Min....More

    Results per page: 16 | 32 | 48