Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Office and Medical Carts

31 Results Found that Include 267 Products 

Results per page: 16 | 32 | 48
    Mail Cart,27 In. L,22 In. W
    • SAFCO
    • Mail Cart, 27 In. L, 22 In. W
    • Item # 20C483
    • Mfr. Model # 5238BL
    • Mail Cart, Overall Length 27 In., Overall Width 22 In., Overall Height 40-1/2 In., Load Capacity 300 lb.,...More

    Mail Cart,39-1/2 In. L,22-1/2 In. W
    • SAFCO
    • Mail Cart, 39-1/2 In. L, 22-1/2 In. W
    • Item # 20C484
    • Mfr. Model # 5239BL
    • Mail Cart, Overall Length 39-1/2 In., Overall Width 22-1/2 In., Overall Height 40-3/4 In., Load Capacity 300...More

    Instrument Cart,1600 lb.,Pneumatic
    • VALLEY CRAFT
    • Instrument Cart, 1600 lb., Pneumatic
    • Item # 3JKZ7
    • Mfr. Model # 1002
    • Instrument Cart, Load Capacity 1600 lb., Cart Material Steel, Top Material Vinyl, 14 Gauge, Enamel Finish,...More

    Inhalation Therapy Cart,40x25x27
    • EAGLE GROUP
    • Inhalation Therapy Cart, 40x25x27
    • Item # 38X063
    • Mfr. Model # GCC1
    • Inhalation Therapy Cart, Height 40 In., Width 20 In., Depth 27 In., Load Capacity 12 lb., Cylinder Capacity...More

    Mail Cart,16-1/4 In. L,35 In. W
    • SAFCO
    • Mail Cart, 16-1/4 In. L, 35 In. W
    • Item # 20C485
    • Mfr. Model # 7754
    • Mail Cart, Overall Length 16-1/4 In., Overall Width 35 In., Overall Height 38-3/4 In., Load Capacity 350 lb.,...More

    • LUXOR
    • Audio-Visual Cart
    • Multiple product options available

    • LAKESIDE
    • Bedside Cart
    • Multiple product options available

    Mail Cart,33 In. L,20 In. W,37-1/2 In. H
    • WESCO
    • Mail Cart, 33 In. L, 20 In. W, 37-1/2 In. H
    • Item # 8UYJ9
    • Mfr. Model # 272228
    • Mail Cart, Overall Length 33 In., Overall Width 20 In., Overall Height 37-1/2 In., Top Basket Length 25 In.,...More

    • GRAINGER APPROVED VENDOR
    • Instrument Cart
    • Multiple product options available

    • JAMCO
    • Instrument Cart
    • Multiple product options available

    Literature Organizer,Mail Carts
    Literature Organizer,Mail Carts
    • LITTLE GIANT
    • Instrument Cart
    • Multiple product options available

    • LITTLE GIANT
    • Welded Utility Cart
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Audio-Visual Cart
    • Multiple product options available

    Cylinder Trolley,38 In. H,2400 lb.
    • SAFTCART
    • Cylinder Trolley, 38 In. H, 2400 lb.
    • Item # 5WXL8
    • Mfr. Model # MDE-50V
    • Medical Cylinder Cart, Height 38 In., Width 55 In., Load Capacity 2400 lb., Cylinder Capacity 50, Max. Tank...More

    • LAKESIDE
    • Closed Case Cart
    • Multiple product options available

    • EAGLE GROUP
    • Suture Cart
    • Multiple product options available

    • EAGLE GROUP
    • Sterile Wrap Cart
    • Multiple product options available

    • LAKESIDE
    • Emergency Cart
    • Multiple product options available

    Medication Cart,25x32x46,White,3 Drawer
    • LAKESIDE
    • Medication Cart, 25x32x46, White, 3 Drawer
    • Item # 19H272
    • Mfr. Model # C-330-MUS-TW
    • Medication Cart, Cabinet Color White, Drawer Color White, Drawer Pull Color Silver, Overall Height 46-1/2...More

    Isolation Cart,25x32x46,Yellow,3 Drawer
    • LAKESIDE
    • Isolation Cart, 25x32x46, Yellow, 3 Drawer
    • Item # 19H262
    • Mfr. Model # C-330-K-1Y
    • Isolation Cart, Cabinet Color Beige, Drawer Color Yellow, Drawer Pull Color Silver, Overall Height 46-1/4...More

    Results per page: 16 | 32 | 48