Skip Content

Filter Results By

Applied Filters Clear All

Office and Medical Carts

11 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Steel Medical Cylinder Cart, 250 lb. Load Capacity, Semi&#x
Vanilla Folding Side Shelf, 2" Height
  • BLUE BELL MEDICAL
  • Vanilla Folding Side Shelf, 2" Height Vanilla Folding Side Shelf, 2" Height
  • Item # 35ZY16
  • Mfr. Model # FSS-3
  • Folding Side Shelf, Height 2 In., Length 18 In., Width 17 In., Color Vanilla, For Use With Mfr. No....More

Vanilla Long Catheter Container, 19" Height
  • BLUE BELL MEDICAL
  • Vanilla Long Catheter Container, 19" Height Vanilla Long Catheter Container, 19" Height
  • Item # 35ZY19
  • Mfr. Model # LCC-2
  • Long Catheter Container, Height 19 In., Length 6 In., Width 10 In., Color Vanilla, For Use With Mfr. No....More

White Drawer Divider Kit, 6" Height
  • METRO
  • White Drawer Divider Kit, 6" Height Drawer Divider Kit
  • Item # 6EJH0
  • Mfr. Model # SXR6DVR
  • Drawer Divider Kit, Height 6 In., Length (5) 16-4/5 and (10) 8 In., Color White, For Use With Mfr. No....More

White Anesthesia Tray, 3" Height
  • BLUE BELL MEDICAL
  • White Anesthesia Tray, 3" Height White Anesthesia Tray, 3" Height
  • Item # 35ZY30
  • Mfr. Model # THA-3
  • Anesthesia Tray, Height 3 In., Length 16 In., Width 22 In., Color White, For Use With Mfr. No. 08C30-135,...More

Gray Transfer Tray Package, 5-1/4" Height
  • BLUE BELL MEDICAL
  • Gray Transfer Tray Package, 5-1/4" Height Transfer Tray Package
  • Item # 35ZY39
  • Mfr. Model # TS-601
  • Transfer Tray Package, Height 5-1/4 In., Length 15-3/8 In., Width 22 In., Color Gray, For Use With Mfr. No....More

White Crash Cart Tray, 3" Height
  • BLUE BELL MEDICAL
  • White Crash Cart Tray, 3" Height White Crash Cart Tray, 3" Height
  • Item # 35ZY31
  • Mfr. Model # THC-3
  • Crash Cart Tray, Height 3 In., Length 16 In., Width 22 In., Color White, For Use With Mfr. No. 08C30-135,...More

White Standard Tray, 6" Height
  • BLUE BELL MEDICAL
  • White Standard Tray, 6" Height Standard Tray
  • Item # 35ZY33
  • Mfr. Model # THS-6
  • Standard Tray, Height 6 In., Length 16 In., Width 22 In., Color White, For Use With Mfr. No. 08S27-106,...More

Silver Top Rail System, 48" Height
  • BLUE BELL MEDICAL
  • Silver Top Rail System, 48" Height Top Rail System
  • Item # 35ZY36
  • Mfr. Model # TRSN-3
  • Top Rail System, Height 48 In., Length 4 In., Width 4 In., Color Silver, For Use With Mfr. No. 08C30-135,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More