Skip Content

Filter Results By

Applied Filters Clear All

Office and Medical Carts

7 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Clear/Taupe Drawer Divider Kit, 3" Height
  • METRO
  • Clear/Taupe Drawer Divider Kit, 3" Height Drawer Divider Kit
  • Item # 6EJG3
  • Mfr. Model # SXR3DIV
  • Drawer Divider Kit, Height 3 In., Length (2) 16-4/5 and (6) 5 In., Color Clear/Taupe, For Use With Mfr. No....More

Silver Back Guard Rail, 30" Height
  • BLUE BELL MEDICAL
  • Silver Back Guard Rail, 30" Height Silver Back Guard Rail, 30" Height
  • Item # 35ZY08
  • Mfr. Model # BGRN-1
  • Back Guard Rail, Height 30 In., Length 12 In., Width 6 In., Color Silver, For Use With Mfr. No. 08S27-106,...More

Gray Transfer Tray Package, 5" Height
  • BLUE BELL MEDICAL
  • Gray Transfer Tray Package, 5" Height Transfer Tray Package
  • Item # 35ZY41
  • Mfr. Model # TS-801
  • Transfer Tray Package, Height 5 In., Length 11-1/4 In., Width 16-1/2 In., Color Gray, For Use With Mfr. No....More

White Supply Basket, 9" Height
  • BLUE BELL MEDICAL
  • White Supply Basket, 9" Height Supply Basket
  • Item # 35ZY22
  • Mfr. Model # SBH-1
  • Supply Basket, Height 9 In., Length 9 In., Width 16 In., Color White, For Use With Mfr. No. 08C30-135,...More

Vanilla Caster Footprint Extender, 1" Height
Taupe Glove Box Holder, 10" Height
  • METRO
  • Taupe Glove Box Holder, 10" Height Taupe Glove Box Holder, 10" Height
  • Item # 3CWC8
  • Mfr. Model # MBA215
  • Glove Box Holder, Height 10 In., Length 5-3/4 In., Width 3-3/4 In., Color Taupe, For Use With Mfr. No....More

Taupe Waste Container, 20 qt., 15-1/4" Height
  • METRO
  • Taupe Waste Container, 20 qt., 15-1/4" Height Taupe Waste Container, 20 qt., 15-1/4" Height
  • Item # 3CWD1
  • Mfr. Model # MBA221
  • Waste Container, 20 qt., Height 15-1/4 In., Length 10-1/4 In., Width 14-3/8 In., Color Taupe, For Use With...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More