Skip Content

Filter Results By

Applied Filters Clear All

Office and Medical Carts

36 Results Found that Include 105 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Critical Care Cart,69 15/16Hx22 3/8W
  • METRO
  • Critical Care Cart, 69 15/16Hx22 3/8W Critical Care Cart,69 15/16Hx22 3/8W
  • Item # 6NXJ3
  • Mfr. Model # FLCCU1
  • Critical Care Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Red, Overall...More

Bedside Cart,H 35-1/8 x W 28-7/8
  • METRO
  • Bedside Cart, H 35-1/8 x W 28-7/8 Bedside Cart,H 35-1/8 x W 28-7/8
  • Item # 24X115
  • Mfr. Model # FLBED
  • Bedside Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Purple, Overall Height...More

Taupe Glove Box Holder, 10" Height
  • METRO
  • Taupe Glove Box Holder, 10" Height Taupe Glove Box Holder, 10" Height
  • Item # 3CWC8
  • Mfr. Model # MBA215
  • Glove Box Holder, Height 10 In., Length 5-3/4 In., Width 3-3/4 In., Color Taupe, For Use With Mfr. No....More

Taupe Waste Container, 20 qt., 15-1/4" Height
  • METRO
  • Taupe Waste Container, 20 qt., 15-1/4" Height Taupe Waste Container, 20 qt., 15-1/4" Height
  • Item # 3CWD1
  • Mfr. Model # MBA221
  • Waste Container, 20 qt., Height 15-1/4 In., Length 10-1/4 In., Width 14-3/8 In., Color Taupe, For Use With...More

Dressing Cart, Polymer, Light Taupe
  • METRO
  • Dressing Cart, Polymer, Light Taupe Dressing Cart, Polymer, Light Taupe
  • Item # 6EJF5
  • Mfr. Model # SXRSDRS
  • Dressing Medical Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Taupe, Overall...More

Storage Cart, Polymer, Light Taupe
  • METRO
  • Storage Cart, Polymer, Light Taupe Storage Cart, Polymer, Light Taupe
  • Item # 6EJE9
  • Mfr. Model # SXRD76CM3
  • General Storage Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Taupe, Overall...More

Med/Surg Cart, 66 9/16Hx22 3/8Wx34 1/4D
  • METRO
  • Med/Surg Cart, 66 9/16Hx22 3/8Wx34 1/4D Med/Surg Cart, 66 9/16Hx22 3/8Wx34 1/4D
  • Item # 6NXJ4
  • Mfr. Model # FLMDSRG
  • Medical/Surgical Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Green, Overall...More

Taupe Side Shelf
  • METRO
  • Taupe Side Shelf Taupe Side Shelf
  • Item # 3CWD2
  • Mfr. Model # MBX230
  • Side Shelf, Length 14-7/8 In., Width 17-3/4 In., Color Taupe, For Use With Mfr. No. MBX3110TL-DT,...More

Taupe Sharps Bracket, 9" Height
  • METRO
  • Taupe Sharps Bracket, 9" Height Taupe Sharps Bracket, 9" Height
  • Item # 3CWD3
  • Mfr. Model # MBX250
  • Sharps Bracket, Height 9 In., Length 6 In., Width 2-1/4 In., Color Taupe, For Use With Mfr. No. MBX3110TL-DT,...More

Side Accessory Bracket, 4" Height
  • METRO
  • Side Accessory Bracket, 4" Height Side Accessory Bracket, 4" Height
  • Item # 3CWC9
  • Mfr. Model # MBX205
  • Side Accessory Bracket, Height 4 In., Length 18 In., Width 1 In., For Use With Mfr. No. MBX3110TL-DT,...More

Casting Cart,H 45-1/4 x W 32-1/4
  • METRO
  • Casting Cart, H 45-1/4 x W 32-1/4 Casting Cart,H 45-1/4 x W 32-1/4
  • Item # 24X116
  • Mfr. Model # FLCAST
  • Casting Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Orange, Overall Height...More

Gray Mechanical Push Button Lock, 3/4" Height
Operating Room Cart, Polymer,Light Taupe
  • METRO
  • Operating Room Cart, Polymer, Light Taupe Operating Room Cart, Polymer,Light Taupe
  • Item # 6EJG1
  • Mfr. Model # SXRD43CM3
  • Operating Room Supply Cart, Cabinet Color Light Taupe, Drawer Color Light Taupe, Drawer Pull Color Taupe,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More