Skip Content

Filter Results By

Nuts

86 Results Found that Include 86 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hex Jam Nut,Alloy,B/O,3/4-10
  • TE-CO
  • Hex Jam Nut, Alloy, B/O, 3/4-10 Hex Jam Nut,Alloy,B/O,3/4-10
  • Item # 2YHK3
  • Mfr. Model # 42207
  • Heavy Hex Jam Nut, Alloy Steel, Black Oxide Finish, Grade 2, Thread Size 3/4-10, Thread Type UNC, Thread...More

Nut,12L14,B/O,1/2-13
  • TE-CO
  • Nut, 12L14, B/O, 1/2-13 Nut,12L14,B/O,1/2-13
  • Item # 2YHE4
  • Mfr. Model # 41605
  • Flange Nut, 12L14 Steel, Black Oxide Finish, Grade 2, Thread Size 1/2-13, Thread Type UNC, Thread Direction...More

Nut,12L14,B/O,5/8-11
  • TE-CO
  • Nut, 12L14, B/O, 5/8-11 Nut,12L14,B/O,5/8-11
  • Item # 2YHE5
  • Mfr. Model # 41606
  • Flange Nut, 12L14 Steel, Black Oxide Finish, Grade 2, Thread Size 5/8-11, Thread Type UNC, Thread Direction...More

Hex Nut,Alloy,B/O,3/4-10
  • TE-CO
  • Hex Nut, Alloy, B/O, 3/4-10 Hex Nut,Alloy,B/O,3/4-10
  • Item # 2YHJ5
  • Mfr. Model # 42107
  • Heavy Hex Nut, Alloy Steel, Black Oxide Finish, Grade 2H, Thread Size 3/4-10, Thread Type UNC, Thread...More

Hex Nut,Alloy,B/O,5/8-11
  • TE-CO
  • Hex Nut, Alloy, B/O, 5/8-11 Hex Nut,Alloy,B/O,5/8-11
  • Item # 2YHJ4
  • Mfr. Model # 42106
  • Heavy Hex Nut, Alloy Steel, Black Oxide Finish, Grade 2H, Thread Size 5/8-11, Thread Type UNC, Thread...More

Flange Nut,12L14 Steel,Blck Oxide,5/8-18
  • TE-CO
  • Flange Nut, 12L14 Steel, Blck Oxide, 5/8-18 Flange Nut,12L14 Steel,Blck Oxide,5/8-18
  • Item # 2YHF4
  • Mfr. Model # 41706
  • Flange Nut, Nut Type -, 12L14 Steel, Finish Black Oxide, Grade 2, Thread Size 5/8-18, Thread Type UNF, Thread...More

Nut,303 SS,5/16-18
  • TE-CO
  • Nut, 303 SS, 5/16-18 Nut,303 SS,5/16-18
  • Item # 2YJC2
  • Mfr. Model # 47602
  • Flange Nut, 303 Stainless, Grade 2, Thread Size 5/16-18, Thread Type UNC, Thread Direction Right, Width 3/8...More

Swivel  Nut,12L14,B/O,3/8-16
  • TE-CO
  • Swivel Nut, 12L14, B/O, 3/8-16 Swivel Nut,12L14,B/O,3/8-16
  • Item # 2YHH4
  • Mfr. Model # 42003
  • Swivel Flange Nut, 12L14 Steel, Black Oxide Finish, Grade 2, Thread Size 3/8-16, Thread Type UNC, Thread...More

Nut,303 SS,3/8-16
  • TE-CO
  • Nut, 303 SS, 3/8-16 Nut,303 SS,3/8-16
  • Item # 2YJC3
  • Mfr. Model # 47603
  • Flange Nut, 303 Stainless, Grade 2, Thread Size 3/8-16, Thread Type UNC, Thread Direction Right, Width 1/2...More

Nut,12L14,B/O,M16x.2.0
  • TE-CO
  • Nut, 12L14, B/O, M16x.2.0 Nut,12L14,B/O,M16x.2.0
  • Item # 2YJD3
  • Mfr. Model # 61605
  • Flange Nut, 12L14 Steel, Black Oxide Finish, Grade 2, Thread Size M16x.2.0, Thread Type Metric, Thread...More

Hex Nut,Alloy,B/O,1/2-13
  • TE-CO
  • Hex Nut, Alloy, B/O, 1/2-13 Hex Nut,Alloy,B/O,1/2-13
  • Item # 2YHJ3
  • Mfr. Model # 42105
  • Heavy Hex Nut, Alloy Steel, Black Oxide Finish, Grade 2H, Thread Size 1/2-13, Thread Type UNC, Thread...More

Nut,303 SS,1/2-13
  • TE-CO
  • Nut, 303 SS, 1/2-13 Nut,303 SS,1/2-13
  • Item # 2YJC4
  • Mfr. Model # 47605
  • Flange Nut, 303 Stainless, Grade 2, Thread Size 1/2-13, Thread Type UNC, Thread Direction Right, Width 11/16...More

Nut,12L14,B/O,M12x1.75
  • TE-CO
  • Nut, 12L14, B/O, M12x1.75 Nut,12L14,B/O,M12x1.75
  • Item # 2YJD2
  • Mfr. Model # 61604
  • Flange Nut, 12L14 Steel, Black Oxide Finish, Grade 2, Thread Size M12x1.75, Thread Type Metric, Thread...More

Nut,12L14,B/O,M20x2.5
  • TE-CO
  • Nut, 12L14, B/O, M20x2.5 Nut,12L14,B/O,M20x2.5
  • Item # 2YJD4
  • Mfr. Model # 61606
  • Flange Nut, 12L14 Steel, Black Oxide Finish, Grade 2, Thread Size M20x2.5, Thread Type Metric, Thread...More

Nut,303 SS,1-8
  • TE-CO
  • Nut, 303 SS, 1-8 Nut,303 SS,1-8
  • Item # 2YJC7
  • Mfr. Model # 47609
  • Flange Nut, 303 Stainless, Grade 2, Thread Size 1-8, Thread Type UNC, Thread Direction Right, Width 1-1/4 In,...More

Hex Nut,Alloy,B/O,3/8-16
  • TE-CO
  • Hex Nut, Alloy, B/O, 3/8-16 Hex Nut,Alloy,B/O,3/8-16
  • Item # 2YHJ2
  • Mfr. Model # 42103
  • Heavy Hex Nut, Alloy Steel, Black Oxide Finish, Grade 2H, Thread Size 3/8-16, Thread Type UNC, Thread...More

Nut,12L14,B/O,1/4-28
  • TE-CO
  • Nut, 12L14, B/O, 1/4-28 Nut,12L14,B/O,1/4-28
  • Item # 2YHE9
  • Mfr. Model # 41701
  • Flange Nut, 12L14 Steel, Black Oxide Finish, Grade 2, Thread Size 1/4-28, Thread Type UNC, Thread Direction...More

Nut,12L14,B/O,M8x1.25
  • TE-CO
  • Nut, 12L14, B/O, M8x1.25 Nut,12L14,B/O,M8x1.25
  • Item # 2YJC9
  • Mfr. Model # 61602
  • Flange Nut, 12L14 Steel, Black Oxide Finish, Grade 2, Thread Size M8x1.25, Thread Type Metric, Thread...More

Well Nut,Steel,1/4-20 In.,PK25
Spherical  Nut,303 SS,3/8-16
  • TE-CO
  • Spherical Nut, 303 SS, 3/8-16 Spherical Nut,303 SS,3/8-16
  • Item # 2YHG7
  • Mfr. Model # 41923
  • Spherical Flange Nut, 303 Stainless, Grade 2, Thread Size 3/8-16, Thread Type UNC, Thread Direction Right,...More

Hex Coupling Nut,Low Carbon,1-6,PK5
  • GRAINGER APPROVED
  • Hex Coupling Nut, Low Carbon, 1-6, PK5 Hex Coupling Nut,Low Carbon,1-6,PK5
  • Item # 33P032
  • Mfr. Model # HXCNG2R16
  • Hex Coupling Nut, Nut Type Coupling, Low Carbon Steel, Finish Plain, Grade 2, Thread Size 1-6, Thread Type...More

Hex Coupling Nut,Low Carbon,3/4-6,PK4
  • GRAINGER APPROVED
  • Hex Coupling Nut, Low Carbon, 3/4-6, PK4 Hex Coupling Nut,Low Carbon,3/4-6,PK4
  • Item # 33P058
  • Mfr. Model # HXCNG2ZR346
  • Hex Coupling Nut, Nut Type Coupling, Low Carbon Steel, Finish Zinc, Grade 2, Thread Size 3/4-6, Thread Type...More

Hex Coupling Nut,Low Carbon,3/4-5,PK5
  • GRAINGER APPROVED
  • Hex Coupling Nut, Low Carbon, 3/4-5, PK5 Hex Coupling Nut,Low Carbon,3/4-5,PK5
  • Item # 33P028
  • Mfr. Model # HXCNG2R345
  • Hex Coupling Nut, Nut Type Coupling, Low Carbon Steel, Finish Plain, Grade 2, Thread Size 3/4-5, Thread Type...More

Hex Coupling Nut,Low Carbon,1-6,PK4
  • GRAINGER APPROVED
  • Hex Coupling Nut, Low Carbon, 1-6, PK4 Hex Coupling Nut,Low Carbon,1-6,PK4
  • Item # 33P047
  • Mfr. Model # HXCNG2L16
  • Hex Coupling Nut, Nut Type Coupling, Low Carbon Steel, Finish Plain, Grade 2, Thread Size 1-6, Thread Type...More

Hex Coupling Nut,18-8 SS,1 1/2-4
  • GRAINGER APPROVED
  • Hex Coupling Nut, 18-8 SS, 1 1/2-4 Hex Coupling Nut,18-8 SS,1 1/2-4
  • Item # 33P093
  • Mfr. Model # HXCNSSL1124
  • Hex Coupling Nut, Nut Type Coupling, 18-8 Stainless Steel, Finish 18-8 Stainless Steel, Thread Size 1 1/2-4,...More

Nut,12L14,B/O,1/2-20
  • TE-CO
  • Nut, 12L14, B/O, 1/2-20 Nut,12L14,B/O,1/2-20
  • Item # 2YHF3
  • Mfr. Model # 41705
  • Flange Nut, 12L14 Steel, Black Oxide Finish, Grade 2, Thread Size 1/2-20, Thread Type UNF, Thread Direction...More

Jack Nut,Steel,6x1.00mm,PK10
Nut,303 SS,1/4-20
  • TE-CO
  • Nut, 303 SS, 1/4-20 Nut,303 SS,1/4-20
  • Item # 2YJC1
  • Mfr. Model # 47601
  • Flange Nut, 303 Stainless, Grade 2, Thread Size 1/4-20, Thread Type UNC, Thread Direction Right, Width 5/16...More

Nut,12L14,B/O,3/8-16
  • TE-CO
  • Nut, 12L14, B/O, 3/8-16 Nut,12L14,B/O,3/8-16
  • Item # 2YHE3
  • Mfr. Model # 41603
  • Flange Nut, 12L14 Steel, Black Oxide Finish, Grade 2, Thread Size 3/8-16, Thread Type UNC, Thread Direction...More

Nut,12L14,B/O,3/4-10
  • TE-CO
  • Nut, 12L14, B/O, 3/4-10 Nut,12L14,B/O,3/4-10
  • Item # 2YHE6
  • Mfr. Model # 41607
  • Flange Nut, 12L14 Steel, Black Oxide Finish, Grade 2, Thread Size 3/4-10, Thread Type UNC, Thread Direction...More

Spherical  Nut,12L14,B/O,1/2-13
  • TE-CO
  • Spherical Nut, 12L14, B/O, 1/2-13 Spherical Nut,12L14,B/O,1/2-13
  • Item # 2YHG1
  • Mfr. Model # 41905
  • Spherical Flange Nut, 12L14 Steel, Black Oxide Finish, Grade 2, Thread Size 1/2-13, Thread Type UNC, Thread...More

Hex Nut,Alloy,B/O,1/4-20
  • TE-CO
  • Hex Nut, Alloy, B/O, 1/4-20 Hex Nut,Alloy,B/O,1/4-20
  • Item # 2YHH9
  • Mfr. Model # 42101
  • Heavy Hex Nut, Alloy Steel, Black Oxide Finish, Grade 2H, Thread Size 1/4-20, Thread Type UNC, Thread...More

Results per page:  16 | 32 | 48

Shop Grainger for the hex nuts, flange nut, rim nut, jam nut, well nut and other types of nuts fasteners for your shop, toolbox or garage. This selection includes a wide range of fastener nuts for your hardware supply. Make sure you always have the nut you need when you maintain your supply of nuts fasteners from Grainger. Stock up on hex nuts, flange nut, rim nut, jam nut, well nut and other nut types today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More