Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Nuts

66 Results Found that Include 102 Products

Results per page: 16 | 32 | 48
Wing Nut,1/2-13,Pk 50
  • GRAINGER APPROVED VENDOR
  • Wing Nut, 1/2-13, Pk 50Wing Nut,1/2-13,Pk 50
  • Item # 1JY95
  • Mfr. Model # 1JY95
  • Wing Nut, Forged Steel, Zinc Plated Finish, Thread Size 1/2-13, Thread Type UNC, Right Hand Thread Direction,...More

Rod Coupling Nut,Grd 5,5/16-18,Pk5
  • GRAINGER APPROVED VENDOR
  • Rod Coupling Nut, Grd 5,5/16-18, Pk5Rod Coupling Nut,Grd 5,5/16-18,Pk5
  • Item # 1HY99
  • Mfr. Model # 204604BG
  • Rod Coupling Nut, Fully Threaded, Grade 5 Steel, Zinc Chromate Plated Finish, Thread Size 5/16-18, Thread...More

NYLON LOCKNUT, GRADE 8, 3/8-16 PK100
  • GRAINGER APPROVED VENDOR
  • NYLON LOCKNUT, GRADE 8, 3/8-16 PK100Steel External Tooth Washer Locknut With Nylon Insert
  • Item # 4FHU1
  • Mfr. Model # SHY39
  • Hex Locknut, Nylon Insert, Standard, Steel, Finish Plain, Grade 8, Thread Size 3/8-16, Thread Type UNC,...More

Nut & Washer Assortment,800 Pc,Metric
  • GRAINGER APPROVED VENDOR
  • Nut & Washer Assortment, 800 Pc, MetricNut & Washer Assortment,800 Pc,Metric
  • Item # 1KYG1
  • Mfr. Model # 1KYG1
  • Nut & Washer Assortment, Metric, Steel, Zinc Finish, Number of Pieces 800, Number of Sizes 10, Meets ISO 4032...More

Rod Coupling Nut,18-8,3/4-10,Pk 2
  • GRAINGER APPROVED VENDOR
  • Rod Coupling Nut, 18-8,3/4-10, Pk 2Rod Coupling Nut,18-8,3/4-10,Pk 2
  • Item # 1HY52
  • Mfr. Model # 1HY52
  • Rod Coupling Nut, Fully Threaded, 18-8 Stainless Steel, Plain Finish, Thread Size 3/4-10, Thread Type...More

Rod Coupling Nut,18-8SS,10-24,Pk 5
  • GRAINGER APPROVED VENDOR
  • Rod Coupling Nut, 18-8SS, 10-24, Pk 5Rod Coupling Nut,18-8SS,10-24,Pk 5
  • Item # 1HY20
  • Mfr. Model # 250259BG
  • Rod Coupling Nut, Fully Threaded, 18-8 Stainless Steel, Plain Finish, Thread Size 10-24, Thread Type...More

Hex Jam Nut,Thin,1/2-13,3/4In,PK25
  • GRAINGER APPROVED VENDOR
  • Hex Jam Nut, Thin, 1/2-13,3/4In, PK25316 Stainless Steel Hex Jam Nut, Plain Finish
  • Item # 1WU45
  • Mfr. Model # 1WU45
  • Hex Jam Nut, Nut Type Thin, 316 Stainless Steel, Plain Finish, Grade Not Rated, Thread Size 1/2-13, Thread...More

Flange Locknut,Stl,5/16-18,PK100
  • GRAINGER APPROVED VENDOR
  • Flange Locknut, Stl, 5/16-18, PK100Steel Hex Locknut Flange with Nylon Insert
  • Item # 4CAP8
  • Mfr. Model # 4CAP8
  • Hex Locknut, Nylon Insert, Flange, Steel, Finish Yellow Zinc Plated, Grade 8, Thread Size 5/16-18, Thread...More

Hex Nut,Stl,Grade 8,1-1/2-12,PK 5
  • GRAINGER APPROVED VENDOR
  • Hex Nut, Stl, Grade 8,1-1/2-12, PK 5Steel Hex Nut, Plain Finish
  • Item # 22UK41
  • Mfr. Model # U04180.150.0002
  • Hex Nut, Steel, Finish Plain, Grade 8, Thread Size 1-1/2-12, Thread Type UNF, Thread Direction Right Hand,...More

Rod Coupling Nut,Grade2,3/8-16,Pk2
  • GRAINGER APPROVED VENDOR
  • Rod Coupling Nut, Grade2,3/8-16, Pk2Rod Coupling Nut,Grade2,3/8-16,Pk2
  • Item # 1JA69
  • Mfr. Model # 250495BG
  • Rod Coupling Nut, Fully Threaded, Grade 2 Steel, Zinc Chromate Plated Finish, Thread Size 3/8-16, Thread Type...More

Coupling Nut,5/8-11,1/2-13,Pk 10
  • GRAINGER APPROVED VENDOR
  • Coupling Nut, 5/8-11,1/2-13, Pk 10Coupling Nut,5/8-11,1/2-13,Pk 10
  • Item # 1JE61
  • Mfr. Model # 1JE61
  • Rod Coupling Nut Reducer, Fully Threaded, Steel, Zinc Chromate Plated Finish, Thread Size 5/8-11 and 1/2-13,...More

Rod Coupling Nut,Stl,7/16-20,Pk 10
  • GRAINGER APPROVED VENDOR
  • Rod Coupling Nut, Stl, 7/16-20, Pk 10Rod Coupling Nut,Stl,7/16-20,Pk 10
  • Item # 1JA75
  • Mfr. Model # 250375BG
  • Rod Coupling Nut, Fully Threaded, Grade 2 Steel, Zinc Chromate Plated Finish, Thread Size 7/16-20, Thread...More

Rod Coupling Nut,Brass,3/8-16,Pk 5
  • GRAINGER APPROVED VENDOR
  • Rod Coupling Nut, Brass, 3/8-16, Pk 5Rod Coupling Nut,Brass,3/8-16,Pk 5
  • Item # 1HY64
  • Mfr. Model # 250015BG
  • Rod Coupling Nut, Fully Threaded, Brass, Plain Finish, Thread Size 3/8-16, Thread Type Standard, Right Hand...More

Hex Jam Nut,7/8-9,1 5/16 In,PK 10
  • GRAINGER APPROVED VENDOR
  • Hex Jam Nut, 7/8-9,1 5/16 In, PK 1018-8 Stainless Steel Hex Jam Nut, Plain Finish
  • Item # 1WU23
  • Mfr. Model # 1WU23
  • Hex Jam Nut, Nut Type Thin, 18-8 Stainless Steel, Plain Finish, Grade Not Rated, Thread Size 7/8-9, Thread...More

Wing Nut,3/8-16,Pk 25
  • GRAINGER APPROVED VENDOR
  • Wing Nut, 3/8-16, Pk 25Wing Nut,3/8-16,Pk 25
  • Item # 1WY81
  • Mfr. Model # 1WY81
  • Wing Nut, A Light, Brass, Plain Finish, Thread Size 3/8-16, Thread Type UNC, Right Hand Thread Direction,...More

Hex Nut,Full,1 3/4-5,Gr8
  • GRAINGER APPROVED VENDOR
  • Hex Nut, Full, 1 3/4-5, Gr8Low Carbon Steel Hex Nut, Yellow Zinc-Plated Finish
  • Item # 3HED2
  • Mfr. Model # 3HED2
  • Hex Nut, Full, Steel, Finish Zinc Yellow, Grade 8, Thread Size 1 3/4-5, Thread Type UNC, Thread Direction...More

Rod Coupling Nut,Grade 5,7/8-9,Pk2
  • GRAINGER APPROVED VENDOR
  • Rod Coupling Nut, Grade 5,7/8-9, Pk2Rod Coupling Nut,Grade 5,7/8-9,Pk2
  • Item # 1JA33
  • Mfr. Model # 250191BG
  • Rod Coupling Nut, Fully Threaded, Grade 5 Steel, Zinc Chromate Plated Finish, Thread Size 7/8-9, Thread Type...More

Rod Coupling Nut,18-8 SS,1-8
  • GRAINGER APPROVED VENDOR
  • Rod Coupling Nut, 18-8 SS, 1-8Rod Coupling Nut,18-8 SS,1-8
  • Item # 1HY58
  • Mfr. Model # 250246BG
  • Rod Coupling Nut, Fully Threaded, 18-8 Stainless Steel, Plain Finish, Thread Size 1-8, Thread Type Standard,...More

Eye Nut,Lifting,Pk 4
  • GRAINGER APPROVED VENDOR
  • Eye Nut, Lifting, Pk 4Eye Nut,Lifting,Pk 4
  • Item # 1ZU28
  • Mfr. Model # 1ZU28
  • Eye Nut, Standard Lifting, Steel, Zinc Plated Finish, M10x1.50mm Thread Size, 10mm Thread Length, 25mm Eye...More

Coupling Nut,Grd 5,1/4-28,Pk5
  • GRAINGER APPROVED VENDOR
  • Coupling Nut, Grd 5,1/4-28, Pk5Coupling Nut,Grd 5,1/4-28,Pk5
  • Item # 1HY97
  • Mfr. Model # 204603BG
  • Coupling Nut, Standard, Steel, Finish Zinc Chromate Plated, Grade 5, Thread Size 1/4-28, Thread Style Fully...More

Hex Nut,Grade 9,5/8-11,PK25
  • GRAINGER APPROVED VENDOR
  • Hex Nut, Grade 9,5/8-11, PK25Medium Carbon Steel Hex Nut, Yellow Zinc-Plated Finish
  • Item # 2GB95
  • Mfr. Model # 00094-3000-452
  • Hex Nut, Thick, Medium Carbon Steel, Finish Zinc Yellow, Grade 9, Property Class 9, Thread Size 5/8-11,...More

Acorn Nut, Low Crown, 5/16-1,Pk 10
  • GRAINGER APPROVED VENDOR
  • Acorn Nut, Low Crown, 5/16-1, Pk 10Acorn Nut, Low Crown, 5/16-1,Pk 10
  • Item # 6UVC8
  • Mfr. Model # CPB269
  • Acorn Nut, Standard, 316 Stainless Steel, Finish Plain, Thread Size 5/16-18, Thread Type UNC, Thread...More

Results per page: 16 | 32 | 48